Spesifikasi
| Dimensions (cm) | 18x13.5x12.5 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The best cheapest cash register printer that is most sought after today. Every business needs a system that manages and records sales transactions. And the cash register printer plays a very important role in providing proof of transactions. The sales receipt generated by the cashier printer is a valid proof of payment by the customer.
The list of the best cheapest cash register printers that are most sought after today. Codeshop CBT-58i is equipped with a built-in adapter so it will be more compact. With a dynamic design wrapped in an elegant black color. This printer supports the ESC/POS command set.
Codeshop CBT-58i is equipped with USB and Bluetooth interfaces in one device. This means that it will be easier for you to use this cashier printer. Coupled with the RJ11 port for the cash drawer. This printer has a print speed of up to 70mm per second.
Using a thermal printing system with paper widths up to 58mm. Making this printer suitable for use in various business units. For example, minimarkets, cafes, restaurants, accessories stores, clothing stores, shoe stores, and so on.
The cash register printer is the most important part of a complete POS System cash register package. The cashier printer receives a receipt printing order from the cashier software. Setting the width of the paper size to 58mm. Thermal paper does not need ink because the paper will react with the heat that is attached to the surface of the paper.
The list of the best cheapest cash register printers that are most sought after today. Codeshop CBT-58i is equipped with a built-in adapter so it will be more compact. With a dynamic design wrapped in an elegant black color. This printer supports the ESC/POS command set.
Codeshop CBT-58i is equipped with USB and Bluetooth interfaces in one device. This means that it will be easier for you to use this cashier printer. Coupled with the RJ11 port for the cash drawer. This printer has a print speed of up to 70mm per second.
Using a thermal printing system with paper widths up to 58mm. Making this printer suitable for use in various business units. For example, minimarkets, cafes, restaurants, accessories stores, clothing stores, shoe stores, and so on.
The cash register printer is the most important part of a complete POS System cash register package. The cashier printer receives a receipt printing order from the cashier software. Setting the width of the paper size to 58mm. Thermal paper does not need ink because the paper will react with the heat that is attached to the surface of the paper.
Feature
- Resolution 203dpi, 8 dots/mm.- Desktop thermal cash register printer.
- USB and Bluetooth interfaces.
- Equipped with RJ11 port for cash drawer.
- Print speed 70mm/second.
- Paper width 58mm diameter 50mm.
- Easy paper loading system.
- Command set ESC/POS compatible .
- Compatible operating system drivers for Android, iOS, Windows XP, 7,8,10.
- Best cheapest cashier printer
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
