Beli thermal gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  2. BOSCH Thermal Camera (Kamera Termal)
    Mulai

    Rp19.999.900

    BOSCH Thermal Camera (Kamera Termal)
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  3. HTI Instrument Thermometer Thermal Imager
    Mulai

    Rp36.999.900

    HTI Instrument Thermometer Thermal Imager
    Deskripsi:
    HT-H38 is an upgraded version of HT-H8, with analysis software and video recording function.With WIFI, real-time imaging on mobile devices.- Infrared Thermal Imaging Camera – This IR camera features a 3.5" full-view TFT screen that provides high-definition color clarity with maximum and minimum temperature ranges, current emissivity and other vital and measurable thermal data.- Quick-Access Selection Key – The all-in-one design features an easy-to-grip handle and a key operation system right below the screen to help you capture images, select color palettes, measure temperature range conversion, and manage captured images.- Residential and Industrial Use – With a measurement accuracy of ±3% this thermal imaging gun can be used in a variety of applications including HVAC heating and air, general electrician work, weather measurements, science and farming, and more.- Superior Color Clarity and Accuracy – The HT-series Hti thermal imaging camera lets you quickly swap between rainbow, iron oxide red, cold color, white heat and black heat to give you more accurate data and thermal information.
    atribut:
    • Automatic Power Off Time (minute): Selectable: 5 /20 / not power off automatically
    • Color Palette: Rainbow, iron oxide red, cold color, black & white, white & black
    • Dimension (LxWxH) (mm): 97x129x256
    • Display Screen: 3.5-inch full angle TFT display screen
    • Display Screen Resolution: 640x480
    • Emissivity: Adjustable from 0.01 to 1.0
    • Field Angle (°): 28.4x21.4 /13mm
    • File Format: JPG
    • Focus Mode: Focal length adjustment
    • Frame Rate of Thermal Images (Hz): 25
    • Infrared Image Resolution: 384x288
    • Measurement Accuracy (%): ±2 digital/±2°C
    • Power Supply: Built-in chargeable 26650 battery
    • Storage medium: Built-in 3G (above 20 thousand image stored)
    • Temperature Measurement Range (°C): -20 to 550
    • Thermal Sensitivity (°C): 0.06
    • USB interface: Micro USB 2.0
    • View Option: The integration of thermal image with 25% step length and visible image.
    • Visible Image Resolution (pixel): 300000
    • Wavelength Coverage (µm): 8-14
  4. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
  5. Flir Thermal Imager
    Mulai

    Rp24.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  6. Smart Sensor Thermal Imaging
    Mulai

    Rp3.299.900

    Smart Sensor Thermal Imaging
    Deskripsi:
    Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhu
  7. Flir Infrared Visual Thermometer
    Mulai

    Rp14.999.900

    Flir Infrared Visual Thermometer
    Deskripsi:
    As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.
    atribut:
    • UNSPSC: 41112213
    • Brand: FLIR
    • Operating Temperature Range (°F): 14 to 113
    • Spectral Response - Infrared (µm): 7.5 to 14.0
  8. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  9. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  10. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  11. CHINO High-Functional Thermal Imaging Camera (Kamera Termal)
    43%
    Mulai

    Rp1.499.900

    CHINO High-Functional Thermal Imaging Camera (Kamera Termal)
    Deskripsi:
    The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels. Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images. + Dedicated application software for movie shooting can be attached to the attached thermal image and visible image (Picture in Picture, MSX) Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
  12. FLUKE Mobile Thermal Camera (Kamera Thermal)
    Mulai

    Rp12.999.900

    FLUKE Mobile Thermal Camera (Kamera Thermal)
    Deskripsi:
    mobile thermal camera
    atribut:
    • Spartial Resolution (mrad): 3.81
  13. UNI-T Thermal Imager Camera (Kamera Termal)
    Mulai

    Rp4.599.900

    UNI-T Thermal Imager Camera (Kamera Termal)
    atribut:
    • Adjustable Emissivity: Yes (0.01 - 0.99)
    • Alarms: High/Low temperature alarm (visual on-screen, beep, and flashing LED)
    • Battery: 3.7V / 2600mAh rechargeable lithium battery
    • Battery operating time: Over 8 hours
    • Communication Interface: USB Type-C
    • Display Screen (inch): 2.4 TFT
    • Drop Protection (m): 2
    • Field of View (°): 50×38
    • Focus: Focus-Free
    • Frame Rate (Hz): 25
    • IFOV (spatial resolution): 7.3mrad
    • IP Rating: IP54
    • Image Mode: Thermal
    • Image Palettes: 6 options
    • Infrared Resolution (pixels): 120x90
    • Measurement Accuracy: ±2°C or ±2%, whichever is greater
    • Measurement Mode: Center spot, high and low temperature auto-tracking
    • Mounting: ¼inch tripod screw hole on the bottom
    • PC Software: PC analysis software is included
    • Size (mm): 196x63x75
    • Storage: 16GB Micro SD card
    • Temperature Measurement Range (°C): -20 to 400
    • Thermal Sensitivity (NETD) (mK): < 60
  14. Benetech Thermal Imager
    Mulai

    Rp9.699.900

    Benetech Thermal Imager
    Deskripsi:
    Benetech GT3251 Thermal Imager adalah instrumen yang menggunakan teknologi pencitraan termal untuk mengukur suhu dan mengamati distribusi panas pada permukaan benda alam. Lebih mudah untuk melakukan deteksi waktu nyata di bawah kondisi tegangan tinggi, arus tinggi, dan kecepatan tinggi untuk menemukan potensi masalah dan mencegah kegagalan. Teknologi deteksi modern “non-kontak” ini aman, cepat, dan andal.
    atribut:
    • Temperature Range (°C): -20 to 400
    • Enhance Pixels: 320x240
    • Emissivity: Preset 0.95, 0.1-0.99 adjustable
    • Visible Light Camera: 2 million pixels
    • Color Palette: Iron red, color, black and white
  15. FLUKE Thermal Imaging Cameras (Kamera Termal)
    Mulai

    Rp129.999.900

    FLUKE Thermal Imaging Cameras (Kamera Termal)
    atribut:
    • Accuracy (°F): ±2.0% of Reading
    • Distance to Spot Ratio: 532:1
    • Maximum Temperature (°C): 752
    • Minimum Focus Distance (inch): 18
    • Minimum Temperature Measured (°F): -4
    • Thermal Image Field of View (°): 34.1 (Horizontal) x 25.6 (Horizontal)
  16. UNI-T Camera Thermal Imager (Kamera Termal)
    Mulai

    Rp17.999.900

    UNI-T Camera Thermal Imager (Kamera Termal)
    Deskripsi:
    Kamera pencitraan termal UNI-T UTi320E adalah alat terbaru yang sempurna untuk mendiagnosis masalah listrik, mekanik, HAVC, dan bangunan, dll., yang dilengkapi kamera inframerah yang kuat dan mudah digunakan dengan resolusi IR 320 x 240 dan kamera tampak 2MP dengan rentang suhu yang diperluas dari -40°C hingga 400°C (-40°F hingga 752°F). Sementara itu, Wi-Fi internal memungkinkan pengguna untuk terhubung dengan cepat dengan Aplikasi Seluler UNI-T guna berbagi gambar dan mengirim laporan dengan mudah dari lokasi mana pun.
    atribut:
    • Display: Large 3.5-inch IPS screen
    • Infrared Resolution (pixels): 320x240
    • Mobile App Support: Enables easy image sharing and report generation from any location.
    • PC Connectivity: Supports real-time PC display, analysis, and data output.
    • Temperature Range (°C): -40 to 400
    • Visible Light Camera: 2MP resolution
    • WiFi Connectivity: Allows for downloading images via Wi-Fi.
  17. Flir Thermal Camera Smart Wireless
    Mulai

    Rp20.999.900

    Flir Thermal Camera Smart Wireless
    atribut:
    • Frame Rate (Hz): 8.7
    • Thermal Resolution: 160x120 (19.200 pixels)
    • Visual Resolution: 640x480
    • IP Rating: IP54
    • Drop Tested (m): 2
    • Size (mm): 35x37.5x149
    • Thermal Sensitivity (mK): 70
  18. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
Daftar Harga thermal gun Terbaru November 2026
HTI Instrument Thermal Camera Gun (Infrared Thermometer)Rp7.499.900
BOSCH Thermal Camera (Kamera Termal)Rp19.999.900
HTI Instrument Thermometer Thermal ImagerRp36.999.900
FLUKE Thermal Imaging CameraRp69.999.900
Flir Thermal ImagerRp24.999.900
Smart Sensor Thermal ImagingRp3.299.900
Flir Infrared Visual ThermometerRp14.999.900
UNI-T Thermal Imager (Kamera Termal)Rp7.599.900
Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Rp1.099.900
Flir Compact Thermal CameraRp17.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)