HTI Instrument Thermometer Thermal Imager
#Grup produk P111959170
Spesifikasi
| Automatic Power Off Time (minute) | Selectable: 5 /20 / not power off automatically |
|---|---|
| Color Palette | Rainbow, iron oxide red, cold color, black & white, white & black |
| Dimension (LxWxH) (mm) | 97x129x256 |
| Display Screen | 3.5-inch full angle TFT display screen |
| Display Screen Resolution | 640x480 |
| Emissivity | Adjustable from 0.01 to 1.0 |
| Field Angle (°) | 28.4x21.4 /13mm |
| File Format | JPG |
| Focus Mode | Focal length adjustment |
| Frame Rate of Thermal Images (Hz) | 25 |
| Infrared Image Resolution | 384x288 |
| Measurement Accuracy (%) | ±2 digital/±2°C |
| Power Supply | Built-in chargeable 26650 battery |
| Storage medium | Built-in 3G (above 20 thousand image stored) |
| Temperature Measurement Range (°C) | -20 to 550 |
| Thermal Sensitivity (°C) | 0.06 |
| USB interface | Micro USB 2.0 |
| View Option | The integration of thermal image with 25% step length and visible image. |
| Visible Image Resolution (pixel) | 300000 |
| Wavelength Coverage (µm) | 8-14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HT-H38 is an upgraded version of HT-H8, with analysis software and video recording function.
With WIFI, real-time imaging on mobile devices.
- Infrared Thermal Imaging Camera – This IR camera features a 3.5" full-view TFT screen that provides high-definition color clarity with maximum and minimum temperature ranges, current emissivity and other vital and measurable thermal data.
- Quick-Access Selection Key – The all-in-one design features an easy-to-grip handle and a key operation system right below the screen to help you capture images, select color palettes, measure temperature range conversion, and manage captured images.
- Residential and Industrial Use – With a measurement accuracy of ±3% this thermal imaging gun can be used in a variety of applications including HVAC heating and air, general electrician work, weather measurements, science and farming, and more.
- Superior Color Clarity and Accuracy – The HT-series Hti thermal imaging camera lets you quickly swap between rainbow, iron oxide red, cold color, white heat and black heat to give you more accurate data and thermal information.
With WIFI, real-time imaging on mobile devices.
- Infrared Thermal Imaging Camera – This IR camera features a 3.5" full-view TFT screen that provides high-definition color clarity with maximum and minimum temperature ranges, current emissivity and other vital and measurable thermal data.
- Quick-Access Selection Key – The all-in-one design features an easy-to-grip handle and a key operation system right below the screen to help you capture images, select color palettes, measure temperature range conversion, and manage captured images.
- Residential and Industrial Use – With a measurement accuracy of ±3% this thermal imaging gun can be used in a variety of applications including HVAC heating and air, general electrician work, weather measurements, science and farming, and more.
- Superior Color Clarity and Accuracy – The HT-series Hti thermal imaging camera lets you quickly swap between rainbow, iron oxide red, cold color, white heat and black heat to give you more accurate data and thermal information.
Warning
To measure short-distance objects, and to measure long-distance objects, you must use different focal lengths, slowly rotate the lens, not too much in the same direction.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
