Beli tester lcr meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lutron Lcr Meter
    Mulai

    Rp3.399.900

    Lutron Lcr Meter
    Deskripsi:
    Description:100 Hz/120 Hz/1 KHz/10 KHz/100 KHz LCR METER, professionalModel : LCR-9184- Auto LCR smart check and measurement.- 100 Hz/120 Hz/1 KHz/10 KHz/100 KHz- Test ranges : (ex : F = 1 KHz) L : 200.00 uH to 2000.0 H, C : 2000.0 pF to 2.000 mF, R : 20.000 to 200.0 M- Series/Parallel modes are selectable.- DCR mode 200.00 to 200.0M- Ls/Lp/Cs/Cp with D / Q / / ESR Parameter.- RS232/USB computer interface.- Optional data acquisition software, SW-E803.- Optional SMD test clips, SMDC-21.- Optional SMD tester, SMDA-22.
  2. Sanwa Instrument Handy LCR Meter
    Mulai

    Rp5.299.900

    Sanwa Instrument Handy LCR Meter
    Deskripsi:
    Useful for sorting device value.
    atribut:
    • Battery: 6LF22(9V)x1pc
    • Dimensions (mm): 184x87x45
    • Weight (g): 400
  3. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  4. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  5. Agilent Portable LCR Meter
    Mulai

    Rp19.999.900

    Agilent Portable LCR Meter
    atribut:
    • Interface: IR-USB
    • Size (mm): 87x41x184
    • Supported OS: Windows(R)XP/VistaTM/7
    • Accessories: Test lead with alligator clip (red, black)x1
    • Accuracy (%): 0.2
    • Measurement Speed (time/s): 1
    • Package Size (mm): 115x65x220
  6. KRISBOW LCR Meter
    Mulai

    Rp2.299.900

    KRISBOW LCR Meter
    atribut:
    • Dimensions (mm): 150x70x48
  7. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  8. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp94.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  9. Sanwa Instrument Multimeter Digital (Multitester)
    Mulai

    Rp1.799.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    - Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
  10. Hioki Multimeter Digital (Multitester)
    46%
    Mulai

    Rp2.099.900

    Hioki Multimeter Digital (Multitester)
    atribut:
    • Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
  11. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  12. Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp2.199.900

    Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • Direct Current (A): 0.3
  13. STARRETT Measuring Tape Diameter (Meteran)
    Mulai

    Rp1.499.900

    STARRETT Measuring Tape Diameter (Meteran)
    atribut:
    • Item: Diameter Tape Measure,3/8inchx 50ft,100ths
    • Size (feetxinch): 50x5/8
  14. Dekko Capacitor Resistance Meter
    Mulai

    Rp779.900

    Dekko Capacitor Resistance Meter
    atribut:
    • Inductance: 20mH, 200mH, 2H, 20H
    • Power Supply: 9V Zinc Carbon Battery
    • Size (mm): 143x75x32
    • Storage Humidity Range (%RH): Max. 80
    • Storage Temperature Range (°C): -20 to 60
    • Temperature for Best Accuracy (°C): 23+/- 5%
    • Working Humidity Range (%RH): Max. 75
    • Working Temperature Range (°C): 0 to 40
  15. Extech LCR Meter
    Mulai

    Rp9.599.900

    Extech LCR Meter
    atribut:
    • UNSPSC: 41111943
    • Audible Continuity: No
    • Auto Power OFF: Yes with Disable
    • Battery Type (V): 9
    • Brand: EXTECH
    • Capacitance Accuracy: +/-0.5% Reading + 5 Digits
    • Capacitance Range (pF-mF): 20 to 20
    • Counts: 20,000/2,000
    • Display: Dual LCD
    • Includes: 9V Batteryc; Instructions; Test Leads
    • Inductance Accuracy: +/-0.5%rdg +5 digits)
    • Inductance Range (mH-H): 20 to 2000
    • Interface: Built-in Test Fixture; External Test Leads; Optional SMD Component Fixture; Optional SMD Tweezers
    • Manufacturer Part Number: LCR200
    • Product Type: LCR Meter
    • Resistance Accuracy: +/-0.5%rdg +5 digits)
    • Resistance Range (Ω-MΩ): 20 to 200
    • Test Frequencies (Hz): 100, 120
    • Test Frequencies (kHz): 100; 10; 1
  16. Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Mulai

    Rp969.900

    Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Deskripsi:
    Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
  17. Sanwa Instrument Multimeter Digital Standar (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Sanwa Instrument Multimeter Digital Standar (Multitester)
    atribut:
    • Maximum Display: 4000 counts
  18. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
  19. Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Mulai

    Rp3.499.900

    Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Alternating Current (A): 100
    • Detection Method: Mean Value Rectifier (MEAN)
    • Direct Current (A): 100
    • Maximum Display: 6600 counts
    • Power Supply: AAA dry battery (LR03)x2 (included)
    • Resistance (ohm): 66M
    • Width x Depth x Height: 75x19.9x130mm
Daftar Harga tester lcr meter Terbaru October 2026
Lutron Lcr MeterRp3.399.900
Sanwa Instrument Handy LCR MeterRp5.299.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
Agilent Portable LCR MeterRp19.999.900
KRISBOW LCR MeterRp2.299.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp16.999.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp94.900
Sanwa Instrument Multimeter Digital (Multitester)Rp1.799.900
Hioki Multimeter Digital (Multitester)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)