Extech LCR Meter

Sebelum PPN:
Rp9.599.900
Spesifikasi
UNSPSC41111943
Audible ContinuityNo
Auto Power OFFYes with Disable
Battery Type (V)9
BrandEXTECH
Capacitance Accuracy+/-0.5% Reading + 5 Digits
Capacitance Range (pF-mF)20 to 20
Counts20,000/2,000
DisplayDual LCD
Includes9V Batteryc; Instructions; Test Leads
Inductance Accuracy+/-0.5%rdg +5 digits)
Inductance Range (mH-H)20 to 2000
InterfaceBuilt-in Test Fixture; External Test Leads; Optional SMD Component Fixture; Optional SMD Tweezers
Manufacturer Part NumberLCR200
Product TypeLCR Meter
Resistance Accuracy+/-0.5%rdg +5 digits)
Resistance Range (Ω-MΩ)20 to 200
Test Frequencies (Hz)100, 120
Test Frequencies (kHz)100; 10; 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
LCR Meter Inductance Range 20microH to 2000H Inductance Accuracy +/-0.5 Percentrdg +5 digits) Capacitance Range 20 pF to 20 mF Capacitance Accuracy +/-0.5 Percent Reading + 5 Digits Resistance Range (Ohms) 20ohms to 200Mohms Resistance Accuracy +/-0.5 Percentrdg +5 digits) Display Dual LCD Counts 20 000/2 000 Test Frequencies 100Hz 100kHz 10kHz 120Hz 1kHz Auto Power Off Yes with Disable Audible Continuity No Battery Type 9V

Ulasan Produk

Tidak ada ulasan