Beli test strip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Defelsko PosiPatch Standard Magnetic Ring Starter Kit
    Mulai

    Rp10.999.900

    Defelsko PosiPatch Standard Magnetic Ring Starter Kit
    Deskripsi:
    PosiPatch Starter KitStandard Magnetic RingFor use with existing conductivity meters. Try the revolutionary, reusable Bresle Method PosiPatch with a low cost trial pack.The PosiPatch Starter Kit can be purchased with either a Standard or Flexible magnetic ring.Includes: PosiPatch(5) syringes(2) dispensing tips(2) and magnetic ring (Standard or Flexible)
    atribut:
    • Order Code: SSTKITPATCHP
    • Compatible for: PosiTector SST
    • Background Contamination (mg/m²): <3
    • Magnetic Ring Diameter (mm): 66.9
    • Patch Diameter (mm): 44.4
    • Test Area (mm²): 1250
    • Test Volume (ml): 2.5 to 3
  2. INDUSTRIAL TEST SYSTEMS Single-Parameter Chemical Test Strip
    Mulai

    Rp369.900

    INDUSTRIAL TEST SYSTEMS Single-Parameter Chemical Test Strip
    Deskripsi:
    Single-parameter chemical test strips have a reagent applied to a small piece of paper to test for the presence of specific chemicals, bacteria, and pollutants. The paper is applied to the sample and turns color to indicate the presence and level of the substance detected. The paper is then compared to a key to read the results.
    atribut:
    • UNSPSC: 41113035
    • Number of tests: 50
    • Test Detects For: Chlorine
    • Test Form: Strip
    • Test Parameter (ppm): 0 to 2000 Chlorine
    • Testing Parameters: Chlorine
  3. Test Strips Water Strip Test Chlorine
    Mulai

    Rp98.900

    Test Strips Water Strip Test Chlorine
    Deskripsi:
    Alat Strip Test Tes Kualitas Air Water Chlorine klorin
  4. monotaro Tool Cabinet Wagon (4 Stages Drawer Type)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    monotaro Tool Cabinet Wagon (4 Stages Drawer Type)
    atribut:
    • Accessories: Swivel caster x 2, Swivel caster with brake x 2, Handle x 1, S hook x 5, Hex bolt (M6 x 12) x 4
    • Drawer Load Capacity (kg): 5 (1-2 stage), 10 (3-4 stage)
    • Caster diameter ( phi mm): 75
    • Shelf number: Four
    • Dimensions (Width W x Depth D x Height H) (mm): 616x330x769
    • Drawer dimension (width W x depth D x height H) (mm): 509 x 295 x 33 (1 ~ 2 stage) . 509 x 295 x 69 (3 ~ 4 stage)
    • Load Capacity (kg): 115
    • Material: Body: steel (cold-rolled steel), caster: PP
    • The top plate load capacity (kg): 35
  5. Ria Buku Hard Cover
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  6. SATA Spirit Level
    Mulai

    Rp149.900

  7. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (60)
    Mulai

    Rp5.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
Daftar Harga test strip Terbaru March 2026
Defelsko PosiPatch Standard Magnetic Ring Starter KitRp10.999.900
INDUSTRIAL TEST SYSTEMS Single-Parameter Chemical Test StripRp369.900
Test Strips Water Strip Test ChlorineRp98.900
FATOOLS Booster Cable ClampRp189.900
STANLEY Insulated Screwdriver Slotted (Obeng Isolasi)Rp56.900
monotaro Tool Cabinet Wagon (4 Stages Drawer Type)Rp2.699.900
Ria Buku Hard CoverRp13.900
SATA Spirit LevelRp149.900
monotaro.id Lakban OPP 2inch (Solasi / Selotip)Rp5.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)