SDT Detektor Ultrasonik (Alat Deteksi Gelombang Suara)

Sebelum PPN:
Rp10.999.900 - Rp129.999.900
Spesifikasi
ADC Resolution (bit)12
Display160x128 pixels Color OLED
FunctionUltrasound measurement device
Housing MaterialABS
IP RatingIP42
Keyboard5 function keys
Measurement Bandwidth (kHz)35 to 42
Measuring Range (dBµV)-6 to 99.9 (reference 0 dB = 1 µV)
RMS Period Time (ms)250 (main screen) / 3000 (bar graph)
Resolution (digits)0.1
Sampling Frequency (kHz/ksps)64
Signal Amplification (dB)30 to 102 by step of 6dB
StandardsEN 61326-1:2013, EN 55011:2016 + A1:2017, EN 61000-4-2:2009, EN 61000-4-3:2006 + A1:2008 + IS1:2009 +A2:2010

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LUBEChecker is an ultrasound solution designed to optimize bearing lubrication. This intuitive device ensures bearings receive the right amount of grease at intervals dictated by condition, not run time. LUBEchecker uses LUBESense1, a robust, repeatable sensor built to withstand harsh conditions.

Kit Contents
• LUBEChecker
• LUBESense1
• Lube Adaptor
• Grease gun attachment
• Flat Magnetic Foot
• Curved Magnetic Foot
• Sensor cable
• USB Cable
• Headphones
• Screwdriver
• 2 AA Batteries
• Carrying case
Feature
SDT LUBEChecker Offers
Versatile and easy to use, this ultrasound detector optimizes bearing lubrication.

Focused: Optimize grease replenishment to avoid bearing failure
Perfect companion for performing lubrication on condition based intervals
Works on every style of trap and failure mode
Easy to use: Simply open the box, connect it to your grease gun, and hear the difference
The vibrant colour display offers repeatable, accurate, digital measurements that guide you to a precision result every time
Ensures bearings receive the right amount of grease at intervals dictated by condition, not run time
Uses the LUBESense1, a robust, repeatable sensor built to withstand harsh conditions
Use
Optimize bearing lubrication

Ulasan Produk

Tidak ada ulasan

Halaman Terkait