Defelsko PosiPatch Standard Magnetic Ring Starter Kit

Sebelum PPN:
Rp12.999.900
Spesifikasi
Order CodeSSTKITPATCHP
Compatible forPosiTector SST
Background Contamination (mg/m²)<3
Magnetic Ring Diameter (mm)66.9
Patch Diameter (mm)44.4
Test Area (mm²)1250
Test Volume (ml)2.5 to 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiPatch Starter Kit
Standard Magnetic Ring
For use with existing conductivity meters. Try the revolutionary, reusable Bresle Method PosiPatch with a low cost trial pack.

The PosiPatch Starter Kit can be purchased with either a Standard or Flexible magnetic ring.

Includes: PosiPatch(5) syringes(2) dispensing tips(2) and magnetic ring (Standard or Flexible)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait