Beli test lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEST PRODUCTS INTL. Digital Psychrometer & Humidity Meter
    Mulai

    Rp6.899.900

    TEST PRODUCTS INTL. Digital Psychrometer & Humidity Meter
    Deskripsi:
    Dew point and wet bulb humidity meters have a cabled main probe with a flexible or extendable sensor that measures the temperature, relative humidity, and dew point in a vent or duct. These meters show readings on an LCD display. Select models come with a NIST-traceable certificate of calibration.
    atribut:
    • UNSPSC: 41112301
    • Ambient Temperature Accuracy (°F): ±0.5% of Reading + 2.0
    • Ambient Temperature Range (°F): -40 to 122
    • Application: Bakeries; Building Maintenance; Computer Rooms; Humidistat Calibration
    • Auto Shut-Off: Yes
    • Battery Runtime (hour): 30
    • Battery Type (V): 9
    • Brand: TEST PRODUCTS INTL.
    • Cable Length (inch): 39
    • Data Hold: Yes
    • Data Logging: No
    • Datalogging: Without Data Logging
    • Dew Point Accuracy: 0.5% of Reading + 0.4°C + 3 Digits; 0.5% of Reading + 0.8°F + 3 Digits
    • Dew Point Range (°C): -40 to 80
    • Dew Point Temperature Range (°F): -40 to 176
    • Display Screen Type: LCD
    • Humidity Accuracy: ±3%
    • Humidity Range: 0% to 100%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes: Protective Rubber Boot
    • Includes Batteries: Yes
    • Includes Case: Yes
    • Includes Probes: Yes
    • Manufacturer Part Number: 597C1
    • Maximum Dew Point Temperature (°F): Max of 176
    • Maximum WBGT Temperature (°F): Max of 140
    • Meter Type: Dew Point and Wet Bulb Humidity Meters with Cabled Main Probe
    • Operating Temperature Range (°F): 32 to 122
    • Overall Depth (inch): 5.7 in
    • Overall Height (inch): 1.1 in
    • Overall Width (inch): 2.9
    • Probe Diameter (inch): 0.45
    • Properties Measured: Ambient Temperature; Dew Point; Relative Humidity; Wet Bulb Temperature
    • Size (H x W x D) (inch): 1.1 in x 2.9 in x 5.7 in
    • Standards: CE Certified; RoHS
    • Temperature Resolution (°): 0.1
    • Weight (lbs): 0.3
    • Wet Bulb Globe Temperature Range (°C): 5 to 60
    • Wet Bulb Globe Temperature Range (°F): 41 to 140
  2. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  3. Amprobe Relative Humidity and Temperature Meter with Wet Bulb and Dew Point
    Mulai

    Rp6.999.900

    Amprobe Relative Humidity and Temperature Meter with Wet Bulb and Dew Point
    Deskripsi:
    The THWD-5 Relative Humidity and Temperature Meter with wet bulb and dew point is a microprocessor-based psychrometer is designed for HVAC and plant maintenance engineers and technicians. Easy and quick access to wet bulb and dew point values as well as relative humidity and temperature. The THWD-5 is equipped with an extended probe for easy target access, a large dual LCD display, and is tripod mountable.
    atribut:
    • Relative Humidity (%): Range : 0 - 100; Best Accuracy : +/- 3
    • Temperature (°F): Range : 14 - 140; Best Accuracy : +/- 1 °F
    • Wet Bulb Temperature (°F): 7.88 - 139.8
    • Response Time: 60 Seconds
    • Resolution (°F): 0.1
    • Dew Point Temperature (°F): -100 - 139.8
  4. SK SATO Digital Thermo-Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    SK SATO Digital Thermo-Hygrometer
    Deskripsi:
    -Equipped with an auto power off function.-Drip proof type.
    atribut:
    • Temperature Min Display: 0.1degree C
  5. SNDWAY Thermometer Hygrometer Humidity Digital
    Mulai

    Rp489.900

    SNDWAY Thermometer Hygrometer Humidity Digital
    Deskripsi:
    Alat pengukur suhu dan kelembapan dalam ruangan cocok untuk design interior ruangan yang sempurna! Ciptakan kenyamanan di rumah atau tempat Anda bekerja dengan alat ini. Cocok juga untuk penggunaan engineering untuk pengecekan suhu dan kelembapan suatu area.
    atribut:
    • Temperature Measurement Range (°C): -20 to 60 (-4 to 140°F)
    • Temperature Accuracy (°C): ±0.3 (±0.5°F)
    • Temperature Resolution: 1 digit desimal
    • Humidity Measurement Range (%-RH): 0 -100
    • Humidity Accuracy (% RH): ±3
    • Humidity Resolution: 1 digit desimal
    • Power Supply (V): 3x1.5 AAA
  6. Tenmars Humidity Meter
    Mulai

    Rp5.099.900

    Tenmars Humidity Meter
    Deskripsi:
    - It shows both the value of temperature and humidity.- DEW-POINT and WET-BULB temperature.- USB PC interface.
  7. Shinwa Rules Psychrometer
    Mulai

    Rp239.900

    Shinwa Rules Psychrometer
    atribut:
    • Material: Body: Polystyrene resin
    • Type of display Temperature: Bar scale
    • 1 Scale: Thermometer: 1 °C, humidity: -
    • Dimension: 285x84x26mm
    • Temperature Measurement Range: -10 to 50°C
    • Humidity Measurement Range: 0-94%
    • Humidity Pricision: ± 10%
    • Temperature Pricision: ± 1°C
  8. Trivi Whirling Psychrometer
    Mulai

    Rp1.399.900

    Trivi Whirling Psychrometer
    atribut:
    • Accuracy Humidity (%): -5
    • Temperature Accuracy (°C): -1
    • Temperature Range (°C): -5 to +50 to calculate the %RH
  9. KDS Aluminium Level (Waterpass)
    Mulai

    Rp579.900

    KDS Aluminium Level (Waterpass)
    atribut:
    • Magnet: None
    • Finishing Material: Main body: Aluminium, Bubble Tube: Acrylic Plastic (PMMA)
  10. EZREN Multimeter Digital (Multitester)
    Mulai

    Rp139.900

    EZREN Multimeter Digital (Multitester)
    Deskripsi:
    Paket:- 1 X Digital Multimeter- 2 X Garis Tes- 1 X Panduan Pengguna
    atribut:
    • Color: Red
    • DC Voltage: 200mV-2V-20V-200V-1000V ± 3%
    • AC Voltage: 200mV-2V-20V-200V-750V ± 3%
    • DC Current: 20mA-200mA-20A ± 3%
    • Backwitch: 2m-20m-200m-20A ± 3%
    • Measurement of Resistance (ohm): 200-2k-20k-200k-2M-20MΩ-200MΩ ± 3%
    • Capacitance Measurement F.: 20nF-200nF-2uF-200uF ± 3%
    • Mu- || Power Measurement -1.5V: Socket Measurement Needs to Accept (MA)
    • Continuity Examination (Buzzer): Yes (a decrease in advanced pressure)
    • 3 1/2 LCD Screen: Count 1999
    • Diode Measurement: Yes
    • Tertiary Tube Measurement: Yes
    • Firewire Discrimination: Yes
    • Overload Protection: Yes
    • Low Voltage Symbol Display: Yes
    • Automatic Shutdown Function: Yes (about 15 minutes)
    • Drive Power: Battery 9V
    • Product Size (mm/inch): 180x90x35/7.09x3.54x1.38
  11. FATOOLS Flat Tipped DC Test Pen
    Mulai

    Rp41.900

    FATOOLS Flat Tipped DC Test Pen
    atribut:
    • Size (mm): 115
  12. SHIMPO Force Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.199.900

    SHIMPO Force Gauge
    atribut:
    • UNSPSC: 41111934
    • Brand: SHIMPO
  13. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp129.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  14. Shukaku Screwdriver Tespen (Obeng)
    Mulai

    Rp8.900

    Shukaku Screwdriver Tespen (Obeng)
    Deskripsi:
    Test Pen Shukaku dirancang dengan bentuk yang ergonomis, mudah dipegang, dan tidak licin di tangan. Menggunakan baja berkualitas tinggi dan dilengkapi lampu indikator yang kuat, kokoh, tahan lama, dan tidak mudah patah. Test Pen Shukaku sangat cocok untuk para teknisi listrik.
  15. REED INSTRUMENTS Psychrometer Digital Wet Bulb Dewpoint
    Mulai

    Rp2.799.900

    REED INSTRUMENTS Psychrometer Digital Wet Bulb Dewpoint
    atribut:
    • UNSPSC: 31160000
    • Brand: REED INSTRUMENTS
  16. TRIPLETT Heat Stress Monitor
    Mulai

    Rp2.299.900

    TRIPLETT Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 31160000
    • Application: Athletic Training; Boiler Rooms; Brick Firing Plants; Construction; Events; Glass Facilities; Iron and Steel Foundries; Mining Sites
    • Audible Alarm: Yes
    • Backlit Screen: No
    • Battery Runtime (hour): 300
    • Battery Type: (2) AAA Batteries
    • Black Globe Diameter (inch): 1.6
    • Black Globe Temperature Accuracy: ±2%
    • Black Globe Temperature Range (°C): 0 to 70
    • Black Globe Temperature Range (°F): 32 to 158
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: TRIPLETT
    • Data Update Frequency (s): 20
    • Digit Height (inch): 1/2 in
    • Display Screen Height (inch): 1.6
    • Display Screen Type: LCD
    • Display Screen Width (inch): 1.5
    • Heat Index Temperature Accuracy (°C): ±0.6
    • Heat Index Temperature Accuracy (°F): ±1
    • Heat Index Temperature Range (°C): 0 to 60
    • Heat Index Temperature Range (°F): 32 to 140
    • Heat Index Temperature Resolution (°F): 0.1
    • Housing Color: White
    • Housing Material: Plastic
    • Humidity Accuracy: ±5%
    • Humidity Range: 0.1% to 99.9%
    • Humidity Resolution: 0.1 %
    • Includes: (2) AAA Batteries; Arm Strap
    • Includes AC Adapter: No
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: Yes
    • Low battery indicator: Yes
    • Manufacturer Part Number: HS10
    • Maximum Number of Alarms: 3
    • Meter Type: Black Globe
    • Mounting Type: Tripod Mount; Wall
    • Number of Digits: 4
    • Operating Humidity Range: 1% to 80%
    • Operating Temperature Range (°F): 32 to 122
    • Overall Depth (inch): 0.9 in
    • Overall Height (inch): 2.8 in
    • Overall Width (inch): 2.4
    • Response Time (s): 20
    • Sampling Rate (s): 20
    • Sensor Material: Plastic
    • Sensor Type: Temperature and Relative Humidity Sensor
    • Size (inch): 2.8 in x 2.4 in x 0.9 in
    • Temperature Accuracy (°C): 0.6
    • Temperature Accuracy (°F): ±1
    • Temperature Display Units: °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 3.2
    • Wet Bulb Globe Temperature Accuracy: ±2%
    • Wet Bulb Globe Temperature Range (°C): 0 to 50
    • Wet Bulb Globe Temperature Range (°F): 32 to 122
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  17. KEM Wet-Bulb Globe Temperature Meter (Heat Stroke Checker)
    Mulai

    Rp5.199.900

    KEM Wet-Bulb Globe Temperature Meter (Heat Stroke Checker)
    Deskripsi:
    -Temperature, relative humidity (humidity), black ball temperature (radiation temperature), and WBGT that aids in heatstroke prevention can be measured quickly and easily.-WBGT is a totality index that includes dry-bulb, wet-bulb, and black-bulb temperatures. It is specified also in JIS and ISO standards for evaluating the influence of hotness on human body. -For a preventive measure of heatstroke. -JIS B7922 compliant product-With communication function/memory function (WBGT-203B only)
    atribut:
    • Temperature: 0 to 50°C
    • Heat Stroke Index (°C): 0.1
    • Heat Stroke Index Display Range (°C): 0 to 50
    • Measurement Range Humidity (%RH): 10 to 90
    • Minimum Display Humidity (%RH): 0.1
    • Power Supply: AAA Dry Batteryx2 (accessory)
    • Purpose of Use: For a preventive measure of heatstroke.
    • Temperature (°C): Black Ball 0 to 60
    • WxDxH (mm): 40x32x240
  18. TESTO Digital Psychrometer & Humidity Meter
    Mulai

    Rp5.099.900

    TESTO Digital Psychrometer & Humidity Meter
    Deskripsi:
    These digital psychrometers are compact enough to be carried in a pocket. They have a small profile and are used for on-the-spot humidity measurements indoors and outdoors.
    atribut:
    • UNSPSC: 41112301
    • Ambient Temperature Accuracy (°C): ±0.5
    • Ambient Temperature Accuracy (°F): ±0.9
    • Ambient Temperature Range (°F): -4 to 140
    • Application: HVAC/R
    • Auto Shut-Off: Yes
    • Battery Runtime (hour): 150
    • Battery Type: (3) AAA
    • Bluetooth Enabled: Yes
    • Brand: TESTO
    • Data Hold: No
    • Data Logging: Yes
    • Datalogging: Data Logging
    • Dew Point Temperature Range (°F): -4 to 140
    • Housing Material: Plastic
    • Humidity Accuracy: ±3%
    • Humidity Range: 0% to 100%
    • Humidity Resolution: 0.1 %
    • IP/NEMA Rating: Not Rated
    • Includes: Calibration Protocol; Thermohydrometer Operated Via Smartphone
    • Includes Batteries: Yes
    • Includes Probes: Yes
    • Manufacturer Part Number: 0560 2605 03
    • Maximum Dew Point Temperature (°F): Max of 140
    • Maximum WBGT Temperature (°F): Max of 140
    • Meter Type: Compact Digital Psychrometer and Humidity Meter
    • Operating Temperature Range (°F): -4 to 122
    • Overall Depth (inch): 1 in
    • Overall Height (inch): 10 in
    • Overall Width (inch): 1
    • Probe Design: Compact
    • Probe Diameter (inch): 0.35
    • Properties Measured: Ambient Temperature; Dew Point; Relative Humidity; Wet Bulb Temperature
    • Response Time (s): 45
    • Sensor Type: Capacitance
    • Size (H x W x D) (inch): 10 in x 1 in x 1 in
    • Standards: EU Guideline: 2014/30/EU
    • Temperature Resolution (°): 0.1
    • Weight (oz): 3.05
    • Wet Bulb Globe Temperature Range (°F): -4 to 140
    • With Calibration Cert.: No
Daftar Harga test lamp Terbaru April 2026
TEST PRODUCTS INTL. Digital Psychrometer & Humidity MeterRp6.899.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Amprobe Relative Humidity and Temperature Meter with Wet Bulb and Dew PointRp6.999.900
SK SATO Digital Thermo-HygrometerRp1.099.900
SNDWAY Thermometer Hygrometer Humidity DigitalRp489.900
Tenmars Humidity MeterRp5.099.900
Shinwa Rules PsychrometerRp239.900
Trivi Whirling PsychrometerRp1.399.900
KDS Aluminium Level (Waterpass)Rp579.900
EZREN Multimeter Digital (Multitester)Rp139.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)