TEST PRODUCTS INTL. Digital Psychrometer & Humidity Meter

Sebelum PPN:
Rp8.299.900
Spesifikasi
UNSPSC41112301
Ambient Temperature Accuracy (°F)±0.5% of Reading + 2.0
Ambient Temperature Range (°F)-40 to 122
ApplicationBakeries; Building Maintenance; Computer Rooms; Humidistat Calibration
Auto Shut-OffYes
Battery Runtime (hour)30
Battery Type (V)9
BrandTEST PRODUCTS INTL.
Cable Length (inch)39
Data HoldYes
Data LoggingNo
DataloggingWithout Data Logging
Dew Point Accuracy0.5% of Reading + 0.4°C + 3 Digits; 0.5% of Reading + 0.8°F + 3 Digits
Dew Point Range (°C)-40 to 80
Dew Point Temperature Range (°F)-40 to 176
Display Screen TypeLCD
Humidity Accuracy±3%
Humidity Range0% to 100%
Humidity Resolution0.1 %
IP/NEMA RatingNot Rated
IncludesProtective Rubber Boot
Includes BatteriesYes
Includes CaseYes
Includes ProbesYes
Manufacturer Part Number597C1
Maximum Dew Point Temperature (°F)Max of 176
Maximum WBGT Temperature (°F)Max of 140
Meter TypeDew Point and Wet Bulb Humidity Meters with Cabled Main Probe
Operating Temperature Range (°F)32 to 122
Overall Depth (inch)5.7 in
Overall Height (inch)1.1 in
Overall Width (inch)2.9
Probe Diameter (inch)0.45
Properties MeasuredAmbient Temperature; Dew Point; Relative Humidity; Wet Bulb Temperature
Size (H x W x D) (inch)1.1 in x 2.9 in x 5.7 in
StandardsCE Certified; RoHS
Temperature Resolution (°)0.1
Weight (lbs)0.3
Wet Bulb Globe Temperature Range (°C)5 to 60
Wet Bulb Globe Temperature Range (°F)41 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dew point and wet bulb humidity meters have a cabled main probe with a flexible or extendable sensor that measures the temperature, relative humidity, and dew point in a vent or duct. These meters show readings on an LCD display. Select models come with a NIST-traceable certificate of calibration.
Feature
Hygro Thermometer Psychrometer 0 Percent to 100 Percent Relative Humidity Range +/-3 Percent Humidity Accuracy -40 Degrees to 122 Degrees Temp Range (F) +/-(0.5 Percent of reading + 2.0 Degrees F) Temp Accuracy (F) 41 Degrees to 140 Degrees F (5 Degrees to 60 Degrees C) Wet Bulb Temperature Range -40 Degrees to 176 Degrees F/-40 Degrees to 80 Degrees C Dew Point Range 0.1 Percent Humidity Resolution Display LCD Battery Type 9V Auto Power Off Yes Data Hold Yes Data Logging No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait