Fotric AcouTherm Camera Advanced Thermal and Acoustic Imaging for Industrial

Sebelum PPN:
Rp949.999.900
Spesifikasi
IR Resolution640x480
Field of View (°)25x19
Focus ModeTurboFocus® system (thermal contrast AF, Acoustic Imaging Parameters laser-assisted AF, continuous AF, touch AF); Manual
Acoustic Image FOV (°)66x52
Acoustic Working Distance (m)0.3~100
AnnotationsVoice Annotation, Text Annotation, Tags, Favorite
Battery7.4V, 3500mAh rechargeable lithium battery, field replaceable
Battery Charging Time (hour)Charge to 90% in 2.5
Battery Operation Time (hour)Continuous work ≥ 2.5 (depends on the environment and workload)
Display Screen5inch, 1280x720 pixels, LCD touchscreen display with Gorilla Anti-Explosion screen
Image ModeSingle, Multi, Hologram
Measurement Accuracy (°C)± 2 (3.6°F)or ± 2 %, whichever is greater
Microphone Channels162 MEMS digital microphone
On Device AnalysisSupport
QR CodeQR codes and bar codes can be scanned as tag annotations
Storage CardSD card, hot-swappable, supports up to 1TB
Temperature Range (°C)-20~120 (-4~248°F),0~650 (32~1202°F),Intelligent range
Thermal Sensitivity NETD<30mK@30° C(86°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait