Beli teropong binocular di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- I.L.K Binocularsatribut:
- Set Contents: Soft case, wipe glasses
- Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
- Width (mm): 102
- Weight (g): 196
- Depth (mm): 92
- Overall Height (mm): 44
- Magnification: 10
- Lens Size (mm): 25
- Field of View: 5.8 degrees
- GVDA Mini Night Vision BinocularDeskripsi:GVDA Mini Night Vision Binocular Camera DigitalAlat ini dapat membantu anda untuk membantu anda dalam perburuan malam hari dengan bantuan kamera infra merah. Selain itu alat ini juga dapat merekam dalam kondisi terang, cukup pilih mode yang diperlukan. Dengan kemampuan merekam dan foto yang dapat membantu anda mengabadikan momen petualangan anda. Sangat cocok digunakan untuk : Perburuan, Keamanan, Camping, Menjelajah gua, Pemancingan malam, Fotografi dan lain sebagainya.atribut:
- Aperture: F 1.2, f = 25 mm, Automatic IR filter
- Auto Power Off (minute): 1/3/5/10 (optional)
- Battery Type: Lithium Rechargeable Battery
- Color Special Effects: Color, black, white, luminous green, infrared light
- Date Stamp: Supports setting date and time
- Display Screen (inch): 2.4 (Inner Screen)
- Display Screen (pixel): 720 x 320 TFT LCD
- Infrared Light: 3W, 850 nm strong infrared, 7-level infrared adjustment
- Language Option: 12 languages
- Lens Angle Diameter (mm): 24
- Lens Angle FOV (°): 10
- Operating Temperature (°C): -20 to +60
- Power Supply (mAh): 2600
- Still Image Size (MP): 12/8/5/3/2/1/VGA
- Storage Media: Micro SD card, max support 32 GB (card not included)
- Storage Temperature (°C): -30 to +60
- USB interface: Type-C
- Video Size: 1080P(1440x1080@30FPS)/960P(1280*960@30FPS)/VGA (640*480@30FPS)
- Viewing Distance in Darkness (m): 250-300
- SIGHTRON High Bright 7X Binocularatribut:
- Width (mm): 188
- Weight (g): 880
- Depth (mm): 198
- Overall Height (mm): 65
- Magnification: 7
- Lens Size (mm): 50
- Field of View: 5.6degree
- View Field of 1000m Destination: 113.6
- Brightness: 50.4
- SIGHTRON Military WaterProof 7X Binocularatribut:
- Width (mm): 110
- Weight (g): 340
- Depth (mm): 120
- Overall Height (mm): 39
- Magnification: 7
- Lens Size (mm): 28
- Field of View: 7.3degree
- View Field of 1000m Destination: 128
- Brightness: 16
- SIGHTRON Military WaterProof Highgrade 8X BinocularDeskripsi:-A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.atribut:
- Dimension: 25.5cm
- Foot Width Size: EEE
- Pressure Resistant Load: 10±0.1kN
- Reference Weight: approx 1040g (26.0cm model)
- Upper Materials: soft cowhide(unfinished)
- Toecap Materials: steel
- Outsole Materials: 2-layer of sponge and solid rubber
- SIGHTRON Waterproof Highgrade 8X Binocularatribut:
- Width (mm): 127
- Depth (mm): 138
- Overall Height (mm): 53
- Lens Size (mm): 32
- Magnification: 8
- Field of View: 7.5degree
- Brightness: 16
- View Field of 1000m Destination: 131.1
- Weight (g): 482
- Nikon Binocularatribut:
- Size: 10x50
- SIGHTRON BinocularDeskripsi:Compact zoom binoculars with an objective lens diameter of 21 mm and a magnification of 10 to 30 times. ・ Two body colors, pearl white and wine red, are available. Multi-use binoculars that can be used for a wide range of purposes from concerts, stadium watching, travel, hiking to wildlife observation. The objective lens and eyepiece are coated to improve light transmittance to ensure a bright and sharp field of view in any scene. A zoom type with a magnification of 10 to 30 times is adopted. You can capture an object at 10x wide field of view and zoom up to 30x high magnification at once.atribut:
- Color: Pearlho.Wight
- Mass (g): About 200
- Lens Diameter (Φmm): (Objective) 21
- Magnification (times): 10-30 (zoom type)
- Eye Relief (mm): 9~8
- Real Field of View (°): 3.15~1.42
- TRUSCO Number: 125-8867
- Nikon Nikon Binocular Sport Star ExDeskripsi:Compact and lightweight binoculars that are convenient to carry. It is a waterproof type with nitrogen gas sealed inside the main body. Even if it gets wet with water, cloudiness and mold are less likely to occur inside the optical system.atribut:
- Magnification (times): 10
- Field of view at 1000m (m): 114
- Effective Lens Diameter (mm): 25
- Visibility (⁰): 6.5
- Bushnell Digital Night Vision Scopeatribut:
- Package Size (mm): 220x190x99
- Bushnell Binoculars NITROatribut:
- Finish Material: Lens = ED lens (full multi-coating), body = resin
- Magnification (times): 10
- Set Content: Hand strap, neck strap, lens cross, special case, instruction manual, warranty card, contact card, genuine product inspection certificate, serial number card
- Svbony Teropong MonokulerDeskripsi:HD Waterproof MonocularProfessional monocularCentral focus knob for smooth and accurate focusingBAK4 Prism GlassFMC Lens CoatingTwist up eyecupsNitrogen filled IPX7 WaterproofTripod AdapterPrefect for outdoor activitiesatribut:
- Field of View (ft): 304 at 1000 yds
- Function: Monocular Binoculars
- Objective Lens Diameter (mm): 50
- Zoom Eye Piece: 10x
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- ABB Kontaktor Relay Tipe NFDeskripsi:NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
- Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
- Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
- Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
- Maximum Mechanical Switching Frequency (cycle/hour): 6000
- Mounting by Screws (not supplied): 2xM4 screws placed diagonally
- Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
- Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
- Product Height (mm): 86
- Product Width (mm): 45
- Rated Frequency (Hz): Auxiliary Circuit 50 / 60
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
- Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
- Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
Daftar Harga teropong binocular Terbaru March 2026
| I.L.K Binoculars | Rp769.900 |
| GVDA Mini Night Vision Binocular | Rp1.199.900 |
| SIGHTRON High Bright 7X Binocular | Rp1.599.900 |
| BARSKA Binocular | Rp1.199.900 |
| SIGHTRON Military WaterProof 7X Binocular | Rp7.299.900 |
| SIGHTRON Military WaterProof Highgrade 8X Binocular | Rp12.999.900 |
| Canon Binocular | Rp8.199.900 |
| I.L.K Binocular Zoom Type 10-30x | Rp1.799.900 |
| SIGHTRON Waterproof Highgrade 8X Binocular | Rp6.699.900 |
| Nikon Binocular | Rp9.899.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KRISBOW%20Tas%20Ransel%20untuk%20Perkakas/aqP104583386-2.jpg)