Beli termometer data logger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tanita Data LoggerDeskripsi:-Heatstroke prevention campaign guideline is informed by alarm sound and values.-Sunshine and radiant heat can be measured because of the black bulb type.-Can display WBGT values even under a burning sky.-Usable not only indoors but also outdoors/under direct sunlight.-With carabiner convenient to carry, attachment for hanging, battery lid for attaching tripods and screwdriver. -For countermeasure to heatstroke indoors, outdoors and under direct sunlight.atribut:
- Measurement Target: Temperature/humidity
- Sensor: Built-in
- Measuring Temperature Range: -40 to 80degree C
- Temperature Min Display: 0.1degree C
- Measurement Humidity Range: 5 to 95%RH
- Humidity Min Display: 1%RH
- Measurement Item: Temperature, Humidity
- Container protection class: IP67
- Data Memory Number (Temperature and Humidity): 16000 Each
- Power Supply: Lithium coin cell battery (CR2430)x 1 (included)
- Purpose of Use: For food, precision devices, and overseas transportation (RTCA standard for airborne use compliant). For taking measurement in warehouse/office/work environment.
- W x D x H: 90x7.7x50mm
- TFA Digital Thermo-Hygrometer With Data LoggerDeskripsi:- For the control of temperature (precision ± 1˚C) and humidity (precision ± 3% from 35…75%), - Extendable with up to 8 transmitters, - Indication of dew point, - Max. -min-function with time & date of recording humidity values (upper/lower limit), - Alarm event function, data logger with up to 50.000 measured values, - Recallable via display or PC USB interface, - Switching Ouput, - Radio-controlled clock with seconds, date, time zone ±12 hrs, - T in : 0..+50˚C (+32...+122˚F), H : 1...99%, - T/H 30.3180IT / 30.3181. IT Optional (Max.8), software.atribut:
- Material: Plastic
- Weight (g): 147
- Power Consumption: Batteries
- Transmission frequency (MHz): 868
- Dimensi (LxWxH) (mm): 98x25(77)x137
- SK SATO Alat Pencatat Data SuhuDeskripsi:Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnyaatribut:
- Temperature Min Display: 0.1degree C
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- Fujita Waterproof Data Loggeratribut:
- Weight (g): 45
- Power: Coil type lithium battery (CR2477) x1 pieces (included)
- Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
- Protection Level: IP67 (container)
- Data Memory (dots): (Temperature / humidity) each 16000
- Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- TESTO Alat Perekam Data Suhu MiniDeskripsi:Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.atribut:
- Measurement Item: Temperature
- Container protection class: IP65
- Dimensions (mm): 38x18.5x60
- Measurement Temperature Range (°C): -30 to 70
- Minimum Temperature Display (°C): 0.1
- Number of Data Memory: 16000 data
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- Hioki Temperature LoggerDeskripsi:1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.atribut:
- Measurement Items: Temperature, Humidity
- Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
- TESTO Data LoggerDeskripsi:-Software is not required to produce PDF report automatically.-Ultra low temperature type.-Direct USB connection.-NFC wireless communication possible. -Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.atribut:
- Temperature Min Display: 0.1degree C
- W x D x H: 44x12x97mm
- TFA Digital Thermo-HygrometerDeskripsi:- With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.atribut:
- Battery: 1 x AAA 1.5 V
- Material: Plastic
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- KRISBOW Data Logger Suhu & Kelembabanatribut:
- Dimensions (mm): 94x48x33
- Memory: 32700
- Measuring Rate: 1sec to 24h
- Analys Software: Windows 2000, XP, Vista
- Accuracy (°C): +/- 3%RH, +/- 1%
- Measurement Range (°C): -40 to 70
- Resolution (A): 0,1%RH, 0,1 degrees C
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KYORITSU LoggersDeskripsi:3 channel inputs for the simultaneous recording of Leakage Current , Load Current and Voltageatribut:
- Standard: IEC 61010-1:2001 CAT III 300V Pollution degree2; IEC 61326 (EMC standard)
- Rated Voltage: max.working: AC 9.9Vrms, 14V peak value
- Operating System: Successive Approximation (CH1 single synchronized sampling)
- Measuring Method: True RMS (approx. 100ms)
- Contents Included: Alkaline battery LR6x4pcs, 9118 (Carrying case); PC software \"KEW LOG Soft 2\", 7148 (USB cable); Instruction manual, Quick manual, Install manual, USB Notice sheet
- Dimension (LxWxD): 111x60x42 mm
- Number of Channel: 3 channel
- Recording Mode: Normal, Trigger, Capture, Power Quality Analysis
- Shinwa Rules Termometer DigitalDeskripsi:- Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.atribut:
- Volume: 1 unit
- Temperature Range (°С): -50 to 90
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- Hioki Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
Daftar Harga termometer data logger Terbaru October 2026
| Tanita Data Logger | Rp2.899.900 |
| TFA Digital Thermo-Hygrometer With Data Logger | Rp7.399.900 |
| SK SATO Alat Pencatat Data Suhu | Rp999.900 |
| Tanita Digital Hygrometer (Pengukur Suhu Ruangan) | Rp1.299.900 |
| Fujita Waterproof Data Logger | Rp999.900 |
| TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan) | Rp439.900 |
| TESTO Alat Perekam Data Suhu Mini | Rp2.299.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| Hioki Temperature Logger | Rp8.999.900 |
| TESTO Data Logger | Rp4.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P102004531-1.jpg)

/7jP101503271-3.jpg)

/pvP103205931-1.jpg)



/j0P101516684-11.jpg)




/8xP103242321-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)