Beli terminal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NICHIFU Insulating Pin Terminal
    Mulai

    Rp369.900

    NICHIFU Insulating Pin Terminal
    atribut:
    • Rated Voltage (V): 300
  2. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  3. FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Mulai

    Rp2.999.900

    FUJI TERMINAL Crimp Terminal Ring Type (Skun)
    Deskripsi:
    Crimp terminal manufactured from nickel strip with excellent heat resistance and corrosion resistance, suitable for connecting heating wires, etc.
    atribut:
    • Material: Nickel
    • Applicable Screw Diameter: M5
    • Width (mm): 9.5
    • Terminal Shape: Circular
    • Characteristic: Heat and Corrosion Resistance
    • Maximum Operating Temperature (°C): 300
    • Wire Coupling Range (Single Sire) (mm): 1.9-2.8
  4. OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Mulai

    Rp36.900

    OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Deskripsi:
    Printed circuit board terminal block ideal for control equipment interface. Terminal block for miniaturization of control equipment. The connection terminal screw has a finger protection structure. Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours. Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board. Compliant with VDE/IEC standards. UL standard certified products are standard products. For connector
    atribut:
    • Shape: Connector terminal block
    • Insulation Resistance (MΩ): 100 or more (DC500V)
    • Length (mm): Wire stripping length: 7 ± 1
    • Material (Housing): Polyamide resin (UL94V-0) / green
    • Operating Ambient Temperature (°C): -40 to +100
    • Terminal Shape: Power terminal block (socket)
  5. Phoenix Contact Terminal Block Plug Type (Terminal Panel Listrik)
    Mulai

    Rp969.900

    Phoenix Contact Terminal Block Plug Type (Terminal Panel Listrik)
    Deskripsi:
    Connection terminal block for current signals +20 mA ...-20 mA for safe switching of limit values, in combination with MACX...EX-T-UI... temperature transducers.
  6. Phoenix Contact Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp73.900

    Phoenix Contact Terminal Block (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Mounting Type: Direct screw connection
    • Number of Rows: 1
  7. NICHIFU Crimping Tool (Tang Crimping)
    Mulai

    Rp1.299.900

    NICHIFU Crimping Tool (Tang Crimping)
    Deskripsi:
    Crimping work can be done even in a narrow place.The total length is 200mm short handle.
    atribut:
    • Pin Terminal: 1.25, 2.0
    • Total Length (mm): 200
    • Crimp Terminal B Sleeve (mm²): 1.25, 2.0
  8. Insize Beveled Edge Square 4790 Series
    Mulai

    Rp999.900

    Insize Beveled Edge Square 4790 Series
    atribut:
    • Number of Pieces: 1
    • Finish: Satin Chrome
    • Tongue Size (inch): 1/16x1-1/16x8
    • Material: Stainless Steel
  9. Tyco Electronics Japan TE Connectivity Crimp Terminal Contact Female Economy Interconnect Series
    Mulai

    Rp319.900

    Tyco Electronics Japan TE Connectivity Crimp Terminal Contact Female Economy Interconnect Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. DV Insulated Ring Terminal
    Mulai

    Rp34.900

    DV Insulated Ring Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  11. monotaro Giboshi terminal sleeve (male + female set) (Selongsong Terminal Konektor)
    Mulai

    Rp17.900

    monotaro Giboshi terminal sleeve (male + female set) (Selongsong Terminal Konektor)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Terminal / brass (tin plating), sleeve / soft vinyl chloride
    • Code: AV(S)0.50-2.00sq
    • Available Power: DC12V 200W or less / DC24V 400W or less
  12. Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

    Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    atribut:
    • Series: Standard Line
    • Color: White
  13. VETTO Socket Extension 5m with Switch
    Mulai

    Rp85.900

    VETTO Socket Extension 5m with Switch
    atribut:
    • Cable Length (m): 5
    • Maximum Power (W): 2500
    • Maximum Current (A) : 10
    • Maximum Voltage (V) : 250
  14. Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)
    Deskripsi:
    Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.
    atribut:
    • Current (A): 16
    • Voltage (V): 250
  15. Broco Stop Kontak 4-Gang (Colokan Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp55.900

  16. INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Mulai

    Rp179.900

    INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    INGCO Stop Kontak Terminal (4 Switch) // Colokan Listrik Lubang
    atribut:
    • Length (m): 3
    • Maximum Current (A) : 13
    • Size (mm²): 3x1.25 power cable
Daftar Harga terminal Terbaru October 2026
NICHIFU Insulating Pin TerminalRp369.900
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
FUJI TERMINAL Crimp Terminal Ring Type (Skun)Rp2.999.900
WEIDMULLER Crimp Terminal Cable-Lug Sleeves (Skun)Rp379.900
OMRON Terminal Block PCB Connector XW4B (Blok Terminal)Rp36.900
Phoenix Contact Terminal Block Plug Type (Terminal Panel Listrik)Rp969.900
Phoenix Contact Terminal Block Basic Type (Terminal Panel Listrik)Rp1.499.900
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp73.900
NICHIFU Crimping Tool (Tang Crimping)Rp1.299.900
Insize Beveled Edge Square 4790 SeriesRp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)