OMRON Terminal Block PCB Connector XW4B (Blok Terminal)

Sebelum PPN:
Rp36.900 - Rp189.900
Spesifikasi
ShapeConnector terminal block
Insulation Resistance (MΩ)100 or more (DC500V)
Length (mm)Wire stripping length: 7 ± 1
Material (Housing)Polyamide resin (UL94V-0) / green
Operating Ambient Temperature (°C)-40 to +100
Terminal ShapePower terminal block (socket)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Printed circuit board terminal block ideal for control equipment interface.
Terminal block for miniaturization of control equipment.
The connection terminal screw has a finger protection structure.
Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours.
Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board.
Compliant with VDE/IEC standards.
UL standard certified products are standard products.
For connector
Feature
A printed circuit board for printed circuit boards suitable for control equipment interfaces.
A terminal block corresponding to miniaturization of control equipment.
Connected terminal screw portion is a finger protect structure.
Direct wires can be connected directly with a crimp pin without a crimp terminal.
Adoption of a unique wire crimp structure that does not have a direct force on the substrate soldering area.
Compliance with VDE/IEC standard.
UL standard certified products are standard products.
Use
For connectors

Ulasan Produk

Tidak ada ulasan