Soonda Hand-held Digital Tensiometer

Sebelum PPN:
Rp35.999.900 - Rp51.999.900
Spesifikasi
Accuracy of Full Scale (%)2.5
Data Storage (sets)41
Power Supply (V)3.7 (Lithium Batteryx2)
Size (mm)270x118x55
Working ModeReal-time, Hold, and Peak (can be switched at will)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Main use and scope of application:
Hand-hold digital tensiometer is a portable electronic digital measuring instrument that can measure the tension of filamentous and linear materials. It is widely used in wire and cable, textile and chemical fiber, metal wire, carbon fiber and other industries. It can accurately measure tension and systematically process data.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- cN, gf, OZ, Kgf, N, lb can be set 5000CN range below.
- OZ, Kgf, N, lb four units can be set 100N range below.
- Can accurately measure the tension of 10 different materials.
- Has USB communication function.
- Has a thickness adjustment function.

Ulasan Produk

Tidak ada ulasan