Beli temperature and humidity sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor Humidity Temperature Meter
    Mulai

    Rp1.499.900

    Smart Sensor Humidity Temperature Meter
    Deskripsi:
    SMART SENSOR Humidity Teperature meter, Cepat dan nyaman melakukan pembacaan kelembaban dan suhu yang akurat. Ini adalah instrumen pengukur kelembaban & suhu yang ideal dengan sejumlah aplikasi praktis untuk penggunaan laboratorium, industri, insinyur dan profesional.
    atribut:
    • Display: LCD reading display
    • Humidity Measuring Range (%RH): 5~98
    • Power Supply (V): 9 battery (Not include due to air limit)
    • Dimensions (mm): 156x66x33
    • Temperature Accuracy (°C): ±1 (±1.8℉) K-type: ±3 or ±2
    • Temperature Measurement Range (°C): -10 to 50
  2. AS ONE External Temperature Sensor (K Type)
    Mulai

    Rp1.399.900

    AS ONE External Temperature Sensor (K Type)
    atribut:
    • AS ONE Part Number: 1-4601-11
    • Sensor Size (mm): 3.2×200
    • Compatible Body: Thermax, hot plate (ND series), digital hot plate (CK0107 series)
    • Specification: External temperature sensor (K type)
  3. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Mulai

    Rp4.499.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
  4. CP Drill Sleeve
    Mulai

    Rp66.900

    CP Drill Sleeve
    Deskripsi:
    Digunakan untuk menyambungan bor cones dengan ukuran berbeda
    atribut:
    • Material: Steel
  5. BUSSMANN Automotive Fuse Glass (Sekering Otomotif)
    Mulai

    Rp519.900

    BUSSMANN Automotive Fuse Glass (Sekering Otomotif)
    Deskripsi:
    These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.
    atribut:
    • Length (inch): 1-1/4
    • Body Material: Glass
    • Body Style: Cylindrical
    • Compatible Fuse Block Series: 3823; HFA; HHN; HK; HKP; HPF; HRK; HTB; S-8000
    • DC Voltage Rating: Not Rated
    • Diameter (inch): 1/4
    • Fits Fuse Block Style: Nonrejection
    • Fuse Size (LxDia) (inch): 1-1/4x1/4
    • Visual Indication: Glass Fuse
  6. Ironclad HEATWORX Heavy Duty FR Gloves (Sarung Tangan)
    Mulai

    Rp2.399.900

    Ironclad HEATWORX Heavy Duty FR Gloves (Sarung Tangan)
    Deskripsi:
    Introducing the first glove in the world to pass NFPA 2112:2018 certification for flash fire protection. Also designed for maximum dexterity and the ability to handle hot items - up to 600°F (315 °C). The Heatworx Heavy Duty FR is an extremely advanced glove, featuring a molded silicone rubber palm and 100% DuPont Kevlar shell. Complete heat and flame protection delivered in one glove.
  7. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  8. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  9. AND EnvIronmental Temperature and Humidity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    AND EnvIronmental Temperature and Humidity Meter
    atribut:
    • Internal capacity: One
    • Order Code: 57377285
    • Product Number: AD-5685
    • range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
    • Measurement Item: Temperature, relative humidity
    • Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
  10. monotaro Drill Sleeve (Shock Arbor)
    Mulai

    Rp84.900

    monotaro Drill Sleeve (Shock Arbor)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  11. Kimberly-Clark WYPALL Wipers 1/4 Fold X70 (Lap Penyerap)
    Mulai

    Rp1.299.900

    Kimberly-Clark WYPALL Wipers 1/4 Fold X70 (Lap Penyerap)
    Deskripsi:
    The wipers contain no glues or additives, are multi-ply and are textured for extra cleaning power. They absorb more water faster than ever before. The Mobile Dispensing system provide immediate accessibility in specific work areas.- A mobile system that control usage for cleaning and wiping on the move.- Ideal for paper mills, metal fabrication, truck fleets and manufacturing and assembly plants.
    atribut:
    • Color: White
    • Qty/Pack (sheets): 90
    • Dimensions (cm): 28x35
  12. BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    Mulai

    Rp999.900

    BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    atribut:
    • Material: Grindstone material: Silicon carbide (C)
    • Width (mm): 230
    • Length (mm): 280
  13. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp2.099.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  14. Flosser Automotive Fuse Glass (Sekering Otomotif)
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Flosser Automotive Fuse Glass (Sekering Otomotif)
    atribut:
    • Size (mm): 6.3x32
    • Rated Voltage (V): 32
    • Standard: SAE J554
  15. Vertex Morse Taper Sleeve (Sok Bor)
    Mulai

    Rp189.900

    Vertex Morse Taper Sleeve (Sok Bor)
    Deskripsi:
    Morse Taper Sleeve.
  16. OMRON Temperature Controller Digital
    Mulai

    Rp3.699.900

    OMRON Temperature Controller Digital
    atribut:
    • Altitude (m): 2000 or less
    • Ambient Humidity to Use (%RH): 25-85 relative humidity
    • Applicable Standard: EN 61010-1(IEC 61010-1), RCM
    • Character Height (mm): PV : 15.2, SV : 7.1
    • Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
    • Insulation Resistance (MΩ): 20 or more (DC500V applied)
    • Length (mm): 60
    • Memory: Non-volatile memory (Number of writes: 1 million times)
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
    • Pattern Setting: Digital setting with front keys
    • Protection Class: Front: IP66, Rear case: IP20, Terminal part: IP00
    • Sensor: Thermocouple, platinum resistance thermometer, analog input (voltage, current) can be switched
    • Shape: DIN48x48
    • Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, KOSHA (S mark) certification (some models only), Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's standard
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Terminal Shape: Screw terminal block
    • Type of Display: 11 segment digital display and single emission display
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
  17. SIEMENS Temperature & Humidity Sensors
    Mulai

    Rp609.900

    SIEMENS Temperature & Humidity Sensors
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Measurement Type: Single
  18. Insize Data Logger For Temperature And Humidity
    Mulai

    Rp9.999.900

    Insize Data Logger For Temperature And Humidity
    Deskripsi:
    INSIZE Thermohygrometer Data Logger 0311-3070 merupakan alat pencatatan dan mengukur suhu ruangan dengan rentang -30°C~70°C/-22°F~158°F dan kelembaban dalam rentang 0%RH~100%RH. Menggunakan Sensor Model NTC / Sensor Kapasitif / Sensor Digital yang terletak didalam unit. Layar LCD dengan sudut pandang lebar, untuk tampilan yang jauh lebih jelas, pengguna dapat membaca dengan mudah bahkan di bawah 170°.Anda bisa menggunakan INSIZE Thermohygrometer Data Logger 0311-3070 untuk memantau kondisi lingkungan yang optimal bagi alat ukur sekitar 20°C - 25°C dan kelembaban udara 50-65%. Anda juga bisa menggunakan INSIZE 9362-TH27 Termo-higrometer untuk memastikan lingkungan di dalam kamar cleanroom bersih, laboratorium, ruang penyimpanan, dan ruang server komputer. Ruang penyimpanan harus berada pada suhu yang tepat, dengan tingkat kelembapan tertentu. misalnya untuk komponen presisi atau produk yang dibutuhkan pemantauan suhu. Perbedaan suhu dan/atau kelembapan akan menyebabkan produk yang disimpan rusak atau bahkan hancur.Kelembaban relatif didefinisikan sebagai hubungan antara jumlah uap air per m3 udara, dan jumlah maksimum uap air yang dapat dikandung udara pada suhu tertentu. Thermo hygrometer bekerja tanpa kontak yang memungkinkan pengukuran non-destruktif. INSIZE Thermohygrometer Data Logger 0311-3070 ini mempunyai dua indikator pengukuran yaitu dari sensor termometer dan sensor hygrometer untuk pengukuran kelembaban relatif atau jumlah kelembaban udara dalam ruang tertutup.INSIZE Thermohygrometer Data Logger 0311-3070 ini menggabungkan dua jenis alat ukur termometer dan hygrometer dalam satu alat unit terpadu. INSIZE Thermohygrometer Data Logger 0311-3070 ini dilengkapi dengan software yang terkoneksi ke komputer. Fitur lain termasuk maks/mnt, lampu latar tampilan, mati otomatis, dan indikasi baterai lemah. Dalam ruang kerja biasa, clean room maupun ruang penyimpanan material, suhu dan kelembaban atau kadar air juga penting untuk diatur.
    atribut:
    • Reading (°C): 0.1°С
    • Reading (°F): 0.2
    • Temperature Size (°F): -22 to 158
    • Size (°C): -30 to 70
  19. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
Daftar Harga temperature and humidity sensor Terbaru October 2026
Smart Sensor Humidity Temperature MeterRp1.499.900
AS ONE External Temperature Sensor (K Type)Rp1.399.900
OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)Rp4.499.900
CP Drill SleeveRp66.900
BUSSMANN Automotive Fuse Glass (Sekering Otomotif)Rp519.900
Ironclad HEATWORX Heavy Duty FR Gloves (Sarung Tangan)Rp2.399.900
Autonics Temperature Sensors THD SeriesRp399.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
AND EnvIronmental Temperature and Humidity MeterRp1.099.900
monotaro Drill Sleeve (Shock Arbor)Rp84.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)