T&D High-precision temperature and humidity sensor (Pendeteksi Suhu)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Conditions to UseUse in an environment free of dew, water, dust, dust, corrosive gas, and organic solvents.
Humidity Measurement Accuracy±2.5%RH at15~35°C,30~80%RH
Humidity Measurement Range (%)0~99RH
ROHS Directive (Corresponding to 10 Substances)Correspondence
Response Time(90%) About 7 minutes
Temperature Measurement Range (°C)-25~70
Temperature measurement accuracy± 0.3 °C at 10-40 °C, ± 0.5 °C at Others

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Humidity may change significantly over time in environments above 60°C. Humidity cannot be measured in environments below -20°C.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait