Beli tds meter myron 532 ti di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  2. KRISBOW Alat Ukur Konduktivitas Air
    Mulai

    Rp1.699.900

    KRISBOW Alat Ukur Konduktivitas Air
    atribut:
    • Measuring Range: 100-10000 ppM
    • Dimensions (mm): 170x32x15
  3. Extech Conductivity Meter
    Mulai

    Rp3.799.900

    Extech Conductivity Meter
    Deskripsi:
    4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factor
    atribut:
    • Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
    • Dimensions: 35.6x172.7x40.6mm
    • Temperature: 32 to 149degrees F
  4. Horiba Compact Cond/Temp/TDS Meter Laquatwin with Back Lighting
    Mulai

    Rp6.499.900

    Horiba Compact Cond/Temp/TDS Meter Laquatwin with Back Lighting
    Deskripsi:
    The only pocket meter that directly measures conductivity in 0.12ml sample. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.12ml Up to 3 calibration points Conductivity and temperature display Auto range Auto calibration Auto standard recognition: 1413µS/cm, 12.88mS/cm, 111.8mS/cm Auto temperature compensation: 2%/degrees C fixed Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins. Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Materials: ABS epoxy body & titanium coated with platinum black sensor Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with 1413µS/cm & 12.88mS/cm conductivity standards (14ml each), conditioning solution (4ml), 2 x CR2032 batteries, dropper, instruction and quick manuals
    atribut:
    • Temperature Display (°C): 0 to 50
    • Temperature Calibration (°C): 5 to 40
    • Operating Temperature (°C): 5 to 40
    • Operating Humidity: 85% or less relative humidity (no condensation)
    • Power: CR2032 Batteries (2)
    • Dimensions (mm): 164x29x20
    • Minimum Sample Volume (ml): 0.12
  5. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  6. CONSTANT Digital TDS Pen Tester
    Mulai

    Rp1.099.900

    CONSTANT Digital TDS Pen Tester
    atribut:
    • Dimensions (mm): 33.5x170
    • Range (ppm): 0 to 19990
    • Accuracy (%): ± 1 FS
    • Resolution (ppm): 10
    • Battery: 2x4V (CR2032 Lithium battery)
  7. Extech PH/Conductivity/TDS/Sal Meter Ip57
    Mulai

    Rp5.799.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  8. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.499.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  9. TRUSCO Drill Drift
    Mulai

    Rp239.900

    TRUSCO Drill Drift
    Deskripsi:
    Usage:For storage of a twist drill or a tap.
    atribut:
    • Material: Low-carbon steel (SS41)
    • Type: Ordinary quality
    • Dimension (Length L x Width W x Thickness) (mm): 135x25x8.0
    • Sleep Socket Size: MT-3
  10. Hanna Instruments Portable Waterproof pH/EC/TDS Meter
    Mulai

    Rp30.999.900

    Hanna Instruments Portable Waterproof pH/EC/TDS Meter
    Deskripsi:
    The HI991300 is a slim, lightweight, and waterproof portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single amplified probe. The meter operation is simplified with two buttons. One is used for on/off and for calibration while the other is used to switch between the measurement modes. The HI991300 has advanced features including a selectable EC to TDS conversion factor (0.45 - 450 ppm and 1.0 - 1000 ppm).
    atribut:
    • Accuracy (mV): +/-1 (pH‐mV)
    • Automatic Shut-off: User selectable: after 8 min, 60 min or disabled
    • Battery Type/Life: 1.5V (3) AAA / approximately 600 hours of continuous use
    • Dimensions (mm): 154x63x30 (6.1x2.5x1.2\")
    • EC Accuracy: +/-2% F.S.
    • EC to TDS Conversion Factor: Selectable from 0.45 to 1.00 with 0.01 increments
    • Range (mV): +/-825 (pH‐mV)
    • pH Resolution: 0.01 pH; 0.1 pH
    • pH Sensor Check: Yes
    • pH Temperature Compensation: Automatic 0 to 50 degree C; 32 to 122 degree F
  11. Hanna Instruments pH Meter
    Mulai

    Rp10.999.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  12. Hanna Instruments DiST 1 Waterproof TDS Tester
    Mulai

    Rp3.499.900

    Hanna Instruments DiST 1 Waterproof TDS Tester
    Deskripsi:
    The Hanna Instruments HI98301 DiST 1 is a low-range total dissolved solids tester than can measure up to 2000 ppm (mg/L). The DiST 1 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. The HI98301 DiST 1 has a 0.5 conversion factor in the measurement of TDS in a variety of applications including water conditioning, environmental monitoring, education and general laboratory use. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.
    atribut:
    • Automatic Shut-off: 8 minutes, 60 minutes, or disabled
    • Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
    • Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
    • EC to TDS Conversion Factor: 0.5
    • EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 (32 to 122 degree F)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
    • Ordering Information: HI98301 is supplied with protective cap, 1382 ppm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
    • TDS Accuracy: +/-2% F.S.
    • TDS Calibration: Automatic, one point at 1382 ppm
    • TDS Range (ppm): 0 to 2000 (mg/L)
    • Weight (g): 68 (2.4 oz.) without battery
  13. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.999.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
Daftar Harga tds meter myron 532 ti Terbaru October 2026
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
KRISBOW Alat Ukur Konduktivitas AirRp1.699.900
Extech Conductivity MeterRp3.799.900
Horiba Compact Cond/Temp/TDS Meter Laquatwin with Back LightingRp6.499.900
KRISBOW Alat Ukur pH & SuhuRp2.399.900
CONSTANT Digital TDS Pen TesterRp1.099.900
Extech PH/Conductivity/TDS/Sal Meter Ip57Rp5.799.900
Lutron Conductivity/TDS/Salt MeterRp3.499.900
TRUSCO Drill DriftRp239.900
Hanna Instruments Portable Waterproof pH/EC/TDS MeterRp30.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)