Beli hidroponik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MEIWA SP Plug Tray
    Mulai

    Rp33.900

    MEIWA SP Plug Tray
    Deskripsi:
    Workability is improved because the tray is hard to bend due to the folding process. In addition, the ribs on the inside of the cell prevent root wrapping.
    atribut:
    • Length (mm): 539
    • Width (mm): 277
  2. MEIWA Flower Nursery Box 51
    Mulai

    Rp32.900

    MEIWA Flower Nursery Box 51
    Deskripsi:
    Since it has a scale, you can adjust the amount of soil to your liking.
    atribut:
    • Length (mm): 506
    • Width (mm): 357
    • Height (mm): 80
  3. KRISBOW Ladder Rolling (Tangga Dorong Gudang)
    Mulai

    Rp5.599.900

    KRISBOW Ladder Rolling (Tangga Dorong Gudang)
    atribut:
    • Material: Steel
    • Item: Ladder
    • Base Width (m): 0.85
    • Color: Red and Black
    • Maximum Loading Capacity (kg): 120
    • Type: Rolling Ladder
  4. Growth Product Pupuk Essential (Pupuk Cair)
    Mulai

    Rp6.399.900

    Growth Product Pupuk Essential (Pupuk Cair)
    Deskripsi:
    1-0-1 100% Natural Organic Soil Ammendment and Root Stimulator with 21 L-Amino AcidsEssential is a 100% natural organic product derived from plant and vege­ tative products that provides a rich carbon source of organic matter. Essential is pasteurized and homoge­ nized to be a homogeneous solution. Each ingredient has been selected to provide all the various stages of organic decomposition (from fast decomposers to more complex forms of carbon requiring com­ plex decomposition). Essential conta ins 21 L-amino acids that promote nutrient absorption, and stimulate the plants essential metabolic activities. It also becomes an available food source for soil microorganisms. High concentrates of active, soluble humic acid, humus and cellulose fiber will help to replenish soils depleted of organic matter. Essential will improve poor or sub­ soil conditions and compaction. Essential will improve plant physiology with sugars, 21 amino acids and nutrients that are not available in N-P-K fertilizers.
    atribut:
    • Packaging: Jerry Can
    • Size (gal): 2.5
  5. Bayer Agristick Perekat Pestisida (Pesticide)
    Mulai

    Rp189.900

  6. Marga Cipta Papan Akrilik Tebal 2mm
    Mulai

    Rp359.900

    Marga Cipta Papan Akrilik Tebal 2mm
    atribut:
    • Thickness (mm): 2
  7. Star Royal Papan Akrilik 2mm
    Mulai

    Rp439.900

    Star Royal Papan Akrilik 2mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 2
    • Color: Transparent
  8. Prona Max Papan Akrilik 2mm
    Mulai

    Rp509.900

    Prona Max Papan Akrilik 2mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 2
    • Color: Transparent
  9. Sumo Ladder Trolley NST Series (Tangga Dorong Gudang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.999.900

    Sumo Ladder Trolley NST Series (Tangga Dorong Gudang)
    Deskripsi:
    - 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kg
    atribut:
    • Finishing: Bright Red Epoxy Powder Coating
    • Maximum Loading Capacity (kg): 150
    • Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
  10. Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Mulai

    Rp7.499.900

    Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Deskripsi:
    Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.
    atribut:
    • Finishing: High Gloss Painting
    • Wheel (inch): 5 (PU Cast Iron)
    • Loading (kg): TOP 150 / UDL
    • Dimensions b (mm): 915.0
    • Maximum Loading Capacity (kg): 350
  11. TRUSCO Part Tray PP
    Mulai

    Rp139.900

    TRUSCO Part Tray PP
    atribut:
    • Material: Polypropylene (PP)
  12. PROTO Adjustable Hook Spanner Wrench (Kunci Pas Kait)
    Mulai

    Rp889.900

  13. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
Daftar Harga hidroponik Terbaru October 2026
MEIWA SP Plug TrayRp33.900
MEIWA Flower Nursery Box 51Rp32.900
Atonik Plant Growth Regulator (Hormon Tumbuhan)Rp149.900
KRISBOW Ladder Rolling (Tangga Dorong Gudang)Rp5.599.900
Growth Product Pupuk Essential (Pupuk Cair)Rp6.399.900
ROCKWOOL Industrial Insulation ProRox (Gulungan Insulasi)Rp529.900
Non Brand Metropack Carton BoxRp229.900
Bayer Agristick Perekat Pestisida (Pesticide)Rp189.900
Marga Cipta Papan Akrilik Tebal 2mmRp359.900
Star Royal Papan Akrilik 2mmRp439.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)