Beli taplak meja di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MEIWA TableclothDeskripsi:-Optimum for preventing tables and desks from getting dirty.atribut:
- Color: Red
- Width: 120cm
- Roll Length: 30m
- Thickness: 0.14mm
- Heat Resistant Temperature: 60°C
- Material: PVC Resin 100%
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- Bagus Kain Lap Table ClothDeskripsi:Bagus Table Cloth adalah Alas Piring Serba Guna yang mengandung antibacterial agent, terbuat dari 80% rayon dan 20% polyester. Selain sebagai alas piring Bagus Table Cloth bisa juga digunakan untuk membersihkan peralatan dapur lainnya karena memiliki daya serap yang tinggi.atribut:
- Size (cm): 35x50
- Kenmaster Pillow Hot Water Therapy (Kantong Air Panas)Deskripsi:- Bantal panas elektrik, mencapai suhu maksimum sekitar 4-5 menit.- Dapat meningkatkan kualitas tidur dan kesehatan anda.atribut:
- Dimensions (cm): 18.3x26.3
- Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)Deskripsi:The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.atribut:
- Motor Voltage (V): 220
- Frequency (Hz): 50
- Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
- Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
- Phasa: 1-Phase
- Temperatures of Liquid (°C): 0 to 40
- TRUSCO Rubber Mat (Keset Karet)Deskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- Lion Desk Matatribut:
- Compatible: For old JIS
- Thickness (mm): 0.8
- Hi-Cook Electric Kettle (Teko Listrik)Deskripsi:Hi-Cook Electric Kettle memasak air untuk banyak keperluan dengan mudah, efisien dan praktis.atribut:
- Power (W): 1650
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- Color: Random Color
- Kenmaster Karpet Anti SlipDeskripsi:Kenmaster Anti Slip Dashboard Mat merupakan tatakan anti licin dan serbaguna berbahan berkualitas tinggi yang dapat digunakan untuk meletakkan barang-barang Anda di dashboard mobil seperti hp, dompet, uang logam, CD, korek api, GPS, pengharum mobil, dan lain-lain sehingga aman serta tidak mudah bergerak/jatuh.atribut:
- Size (cm): 19.5x22.5
- Molindo Raya Absolute Anhydrous Ethanolatribut:
- Concentration (%): 99
- Grade: Industrial
- Net Volume (L): 5
- Sharp Kulkas Grand Vetro SeriesDeskripsi:MEGA FREEZERDidesain dengan ruangan penyimpanan yang begitu besar, freezer dengan ukuran besar ini mampu memberikan kapasitas berlebih untuk menyimpan apapun dengan akses yang mudah.- Hanya tersedia untuk tipe 600, 550, dan 510 literIN-DOOR ICE MAKERLetaknya yang berada di dinding pintu lemari es, memungkinkan Anda untuk memanfaatkan lebih banyak ruangan dalam kompartemen freezer.- Hanya tersedia untuk tipe 600 literKOTAK FREEZERTaruh makanan pilihan Anda dalam kompartemen freezer khusus ini. Adanya pembatas yang dapat dipindah-pindahkan akan memudahkan Anda dalam mengatur dan memisahkan makanan.DESAIN MENGKILAPLemari es dengan desain minimalis dan mengagumkan yang terbuat dari kaca mengilap ini menggambarkan gaya hidup Anda yang eksklusif.KOMPARTEMEN SEGAR BERFUNGSI GANDAKompartemen multifungsi ini dirancang untuk memudahkan Anda mengatur lemari es dengan mudah. Gunakan bagian ini sebagai ruangan ekstra atau tutup dan manfaatkan sebagai ruangan pendingin.UDARA YANG LEMBAB NAMUN SEGARSistem pendinginan hybrid-nya mampu mengontrol dan menyebarkan udara yang lembab ke seluruh ruangan untuk mengoptimalkan kelembaban dan mengurangi suhu udara yang tak terkendali. Makanan Anda pun akan tetap segar dan garing. HEMAT ENERGIPengaturan suhunya dapat diatur dengan tepat dengan teknologi J-Tech Interver yang memiliki 36 tahap pendinginan. Meski pendinginannya cepat, namum teknologi ini mampu meredam suara bising dan mengurangi konsumsi energi, sehingga tetap hemat di kantong Anda.7 SHIELDS PROTEKSISeluruh produk Sharp telah melewati standar kualitas Jepang yang ketat. Lemari Es Sharp telah terbukti memiliki perlindungan yang aman dan ketahanan yang tinggi dalam berbagai kondisi. Kini, Anda bisa menikmati kesegaran Lemari Es yang telah dilengkapi Proteksi 7 Shields.Perlindungan PetirPapan listrik dilengkapi dengan kapasitor untuk mengurangi resiko kerusakan akibat sambaran petir.Perlindungan dari Gigitan TikusKabel terlindungi dengan per logam untuk mencegah gigitan tikus.Perlindungan Voltase Tidak StabilKompresor lemari es SHARP memiliki toleransi tegangan yang jauh lebih baik dibandingkan lemari es lainnya.Perlindungan Terhadap KetidakseimbanganLemari es SHARP menoleransi kemiringan tempat hingga 10 derajat.Perlindungan Bahaya ApiPapan sirkuit memiliki plastik pelindung tahan api yang akan mencegah api menyebar apabila papan sirkuit terbakar.Perlindungan Terhadap GetaranKomponen lemari es SHARP telah teruji tahan terhadap guncangan yang mungkin terjadi selama perjalanan.Perlindungan dari Sengatan ListrikKabel-kabel dibagian lemari es SHARP terlindungi dari pengembunan untuk menghindari sengatan listrik pada pengguna.atribut:
- Cooling System: Hybrid Cooling System
- Refrigerant: (NON CFC) R600a
- Freezer (Gross/Netto) (L): 96/105
- Door: Two Door
- Power Consumption (W): 132
- Power Source (V): 220-240
- SNI License: Yes
- SNI Number: PCS 00220.01
- Non Brand Manual Strapping ToolDeskripsi:Manual Strapping Tool, is suitable for any other strapping purpose, which require a manual hand-work. It is very easy to use and moveable with the average weight of 2kg for each tool. A set manual strapping tool is including Tensioner and the manual pressing tool.
- Kenmaster Kotak Karpetatribut:
- Size (cm): 61x43.5
- KOKUYO Desk Mat With UnderlayDeskripsi:Product may slightly stretch, warp or discolor due to temperature, humidity, direct sunlight etc. The desk mat itself has a light transparent green color. Comes with light green resin underlayatribut:
- Thickness (mm): Overall: 1.7, Underlay: 2.0
- Color: Overlay: transparent green, with gloss. Underlay: Light green
- Green Purchasing Law: Conform
- Material: Overlay: PVC-P (using non-phthalate plasticizer), underlay: polyethylene foam
- Makita Blower Tanpa Kabelatribut:
- Voltage (V): 18
- MEIWA AC Connection Seedling PotDeskripsi:Since the pots are connected according to the size of the system tray, anyone can quickly set it in the tray.
- Schwarz PET Strapping BandDeskripsi:Saat Ini PET strapping band mulai dikenal di berbagai sektor industri seperti kertas, furnitur kayu, bata dan block, serta berbagai macam industri lainnya. Kekuatan Polyester strapping secara nyata tidak terpengaruh oleh cuaca dan sinar ultraviolet. Produk ini secara signifikan dapat mengurangi biaya dibanding dengan strapping besi dan aman dalam penggunaan. Selain itu mudah untuk di dispose serta dapat di daur ulang.atribut:
- Color: Green
- Size (mm): 15.5
- Type: PET
- Length (m): 1400
- Thickness (mm): 0.85
- Size Tolerance (mm): ± 0.5
Daftar Harga taplak meja Terbaru October 2026
| MEIWA Tablecloth | Rp5.299.900 |
| TRUSCO No Slip Mat | Rp129.900 |
| Bagus Kain Lap Table Cloth | Rp33.900 |
| Kenmaster Pillow Hot Water Therapy (Kantong Air Panas) | Rp32.900 |
| Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia) | Rp6.899.900 |
| TRUSCO Rubber Mat (Keset Karet) | Rp68.900 |
| Lion Desk Mat | Rp249.900 |
| Rosa Dolly Paper | Rp22.900 |
| Hi-Cook Electric Kettle (Teko Listrik) | Rp1.299.900 |
| Kenmaster Karpet Anti Slip | Rp7.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)

/ctP106857461-1.jpg)
/esP108232532-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat%20(Keset%20Karet)/P103023470-1.jpg)


/h2P103753614-1.jpg)



/P103057477-1.jpg)
/02P105567002-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)