Beli tape 3m scotch tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- 3M Lakban Vinyl Serbaguna (Selotip Lantai)atribut:
- Adhesive Type: Rubber
- 3M Lakban Kertas untuk Melukis (Selotip)Deskripsi:When peeling off, it is hard to leave behind, hard to cut, and has excellent adhesion. Fits well on uneven surfaces. Earl is easy to take. Can be cut by hand.atribut:
- Continuous Use Temperature (°C): 120 (60 minutes)
- Heat Resistance Temperature (°C): 120
- Tensile Strength (N/10mm): 28.6
- Adhesive Strength (N/10mm): 1.06
- Adhesive: Acrylic
- Tape Thickness (mm): 0.08
- Tape Length (m): 18
- Color: Yellow
- Base Material: Japanese paper
- Tape Width (mm): 24
- Main application: For painting
- Adhesive Force (N/mm): 1.06/10
- TRUSCO Number: 382-7038
- 3M Lakban KertasDeskripsi:3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
- 3M Lakban OPP Packing (Selotip)Deskripsi:Details : - High performance packaging tape suitable for hard to stick surfaces and cold, damp environments. - High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance. - Ideal for specialty, difficult and extreme applications. - Resists UV rays without yellowing for archival applications. - Meets FDA guidelines for indirect food contact. - High edge tear and split resistance. - Excellent adhesion to recycled liner paper and fiberboard. - Resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Scotch Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. High Performance Packaging Tape for Cold Temperature Applications. Scotch Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important. Recommended Applications: - Medium-duty packaging applications. - Recycled liner paper and fiberboard. - Food and beverage industry. - Cold temperature applications. - Cartons exposed to UV light and aging. - Tabbing and bag closure.
- 3M Isolasi Bolak Balik (Double Tape)Deskripsi:Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic foam
- Main Works: Parts
- 3M Isolasi Bolak Balik Non-Woven (Double Tape)atribut:
- Main application: For general use
- Tape Length (m): 20
- Tape Thickness (mm): 0.16
- Adhesive: Acrylic
- Adhesive Materials: Metal, PP / PE
- Adhesive Strength (N/cm): 7.6
- Base Material: Non-woven
- Color: Translucent
- Liner Color: White (with 3M mark)
- Main Works: Large surface material, parts
- Material (lining): Flat paper
- Thickness: Thin
- 3M Isolasi Spon Bolak Balik Akrilik (Double Tape)atribut:
- Thickness (mm): 1.10
- 3M All Purpose Duct TapeDeskripsi:Details : - Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete. - Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling. - Conformable backing is good for use on contoured surfaces. - Good tensile strength for light duty bundling. - Consistent unwind improves handling in a variety of applications. Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications. Due to its unique design, the 3M All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. It can be applied in temperatures as low as 40°F (4.4°C) and used in temperatures as high as 150°F (65.5°C) for up to 30 minutes. The 3M All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates-including plastic, glass, and sealed concrete. Suggested Applications. Taping/splicing insulation. Capping pipe. Securing conduit ends. Temporary repair. Hanging polyethylene drapes.atribut:
- Adhesive Type: Synthetic Rubber
- Backing Material: Polyethylene over cloth scrim
- Size (mmxm): 48x22.9
- TERAOKA Lakban Kain PE No.4100 (Selotip)Deskripsi:PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
- MUELLER STEAM SPECIALTY Y StrainersDeskripsi:Carbon steel Y strainers are extremely strong to resist high pressures, high temperatures, and leaks, and withstand mechanical shocks and stress. These carbon steel Y strainers protect pumps, control valves, and other process equipment from contaminants in oil and petrochemical industries.atribut:
- Screen Material: 304 Stainless Steel
- Standards: ASSE; CSA; FM; NSF; UL; ULC; USC; WQA
- Strainer Type: Perforated
- 3M Isolasi Bolak Balik Tipis (Double Tape)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- 3M Strip TapeDeskripsi:Vivid yellow and black stripes. Resistant to wear and wont lose color when rubbed. It does not remain even if the tape is peeled off. For indoor use. Danger indication, lane markings.atribut:
- Thickness (mm): 0.13
- Adhesive: Rubber type
- Tape Length (m): 18.2
- Color: Yellow x black
- Base Material: Vinyl chloride
- Tape Width (mm): 50
- AS ONE Part Number: 1-7221-01
- Adhesive Force (N/mm): 2.55/10
- Tensile Strength (N/mm): 27.4N/10
- TRUSCO Number: 328-4026
- Tensile Strength (N/10mm): 27.4
Daftar Harga tape 3m scotch tape Terbaru October 2025
| 3M Vinyl Electrical Tape Black General Use | Rp14.000 |
| 3M Lakban Vinyl Serbaguna (Selotip Lantai) | Rp37.000 |
| 3M Lakban Kertas untuk Melukis (Selotip) | Rp33.000 |
| 3M Lakban Kertas | Rp18.000 |
| 3M Lakban OPP Packing (Selotip) | Rp32.000 |
| 3M Isolasi Spon Bolak Balik PE (Double Tape) | Rp8.000 |
| 3M Isolasi Bolak Balik (Double Tape) | Rp149.900 |
| 3M Lakban Kertas 243J Plus | Rp95.000 |
| 3M Isolasi Bolak Balik Non-Woven (Double Tape) | Rp34.000 |
| 3M Isolasi Spon Bolak Balik Akrilik (Double Tape) | Rp35.000 |
Data diperbarui pada 23/10/2025 (Harga belum termasuk PPN)




















































































































































/P102069912-2.jpg)
/rnP106572995-1.jpg)

/6qP105468242-1.jpg)
/43P108597147-1.jpg)
/diP106560486-30.jpg)

/6iP107126234-1.jpg)
/P101002352-1.jpg)

/P102084274-1.jpg)

/P101002348-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/3M%20Strip%20Tape/a9P106579369-1.jpg)