3M Lakban Kertas untuk Melukis (Solasi / Selotip)

Sebelum PPN:
Rp33.900
Spesifikasi
Continuous Use Temperature (°C)120 (60 minutes)
Heat Resistance Temperature (°C)120
Tensile Strength (N/10mm)28.6
Adhesive Strength (N/10mm)1.06
AdhesiveAcrylic
Tape Thickness (mm)0.08
Tape Length (m)18
ColorYellow
Base MaterialJapanese paper
Tape Width (mm)24
Main applicationFor painting
Adhesive Force (N/mm)1.06/10
TRUSCO Number382-7038

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When peeling off, it is hard to leave behind, hard to cut, and has excellent adhesion.


Fits well on uneven surfaces.


Earl is easy to take.


Can be cut by hand.
Feature
When peeled off, it is hard to leave glue, it is hard to cut, and it has excellent adhesiveness.

It fits well on uneven surfaces.

It is easy to take the radius.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait