Beli tap set metric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA Metric Tap & Die
    Mulai

    Rp9.199.900

    KENTA Metric Tap & Die
    Deskripsi:
    110Pcs Consists (Model:06109094):35 Tapered Taps, Plug Taps & Dies (Each) : M2x0.4, M3x0.5, M4x0.7, M5x0.8, M6x0.75, M7x1.0, M8x0.75,M8x1.0, M8x1.25, M9x0.75, M9x1.0, M9x1.25, M10x0.75, M10x1.0, M10x1.25, M10x1.5, M11x0.75,M11x1.0 M11x1.25, M11x1.5, 12x0.75, M12x1.0, M12x1.25, M12x1.5,M12x1.75, M14x1.0, M14x1.25,M14x1.5, M14x2.0, M16x1.0,M16x1.5, M16x2, M18x1.52 Tap Wrench: M3-M12, M6-M20 1 T-Type Tap Wrench: M3-M6 2 Die Wrench: 25mm, 38mm O/D
    atribut:
    • Material: Made of high grade tool steel.
  2. GEARWRENCH Tap & Die Set
    Mulai

    Rp3.999.900

    GEARWRENCH Tap & Die Set
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Type: 5/8inch and 1inch Hex
    • Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
    • Standards: ASME/ANSI B94.9-1999
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Thread Direction: Right Hand
  3. KRISBOW Set Alat Senai dan Tap Ulir Baut UNC & UNF 45EA
    Mulai

    Rp1.499.900

  4. KENTA HSS Metric Tap & Die
    Mulai

    Rp9.999.900

    KENTA HSS Metric Tap & Die
    Deskripsi:
    32Pcs Consists (Model:06109140):7 Taps (3-pc set) & Dies (1 each): M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75Supplied with tap & die wrenches, thread gauge & screw driver
    atribut:
    • Type: HSS Metric Tap & Die Set
  5. TRUSCO Hand Tap and Dies Set for Metric Thread
    Mulai

    Rp9.999.900

    TRUSCO Hand Tap and Dies Set for Metric Thread
    Deskripsi:
    49
    atribut:
    • Material: Llow-Alloy Steel (SKS)
    • Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
    • Threaded: Metric Thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  6. KRISBOW Set Alat Senai dan Tap Ulir Baut Metric
    Mulai

    Rp229.900

    KRISBOW Set Alat Senai dan Tap Ulir Baut Metric
    atribut:
    • Type: Tap Dies Set
    • Color: Silver
    • Dimensions (cm): 30x15x5
  7. TEKIRO Tap and Dies Set
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

    TEKIRO Tap and Dies Set
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  8. Startools Tap & Dies Metric
    Mulai

    Rp659.900

    Startools Tap & Dies Metric
    Deskripsi:
    • Set of general size of tap and dies in metal case• Available in metric and inch sizes
    atribut:
    • Thread Size: Metric
  9. FACOM Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp149.900

  10. KRISBOW Set Alat Senai dan Tap Ulir Baut M3-M12
    Mulai

    Rp569.900

    KRISBOW Set Alat Senai dan Tap Ulir Baut M3-M12
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  11. monotaro Tap Die Set
    Mulai

    Rp579.900

    monotaro Tap Die Set
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  12. JTC Tap & Die
    Mulai

    Rp1.899.900

    JTC Tap & Die
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. SKC Tap & Dies
    Mulai

    Rp1.399.900

  14. JTC Tap And Die Set
    Mulai

    Rp1.899.900

    JTC Tap And Die Set
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  15. KENTA ANSI Tap & Die
    Mulai

    Rp9.299.900

    KENTA ANSI Tap & Die
    Deskripsi:
    Tap Plug: 4-40NC,6-32NC,8-32NF,8-36NF,10-24NC,10-32NF,12-24NC,1/4-20NC, 1/4-28NF,1/4-24NS,1/4-32NEF,5/16-18NC,5/16-24NF,3/8-16NC,3/8-24NF, 7/16-14NC ,7/16-20NF,1/2-13NC,1/2-20NF,9/16-12NC,9/16-18NF,5/8-11NC 5/8-18NF,3/4-10NC,3/4-16NF,1/8-27NPT,1/4-18NPT ,M6x1.0,Mx1.25,M10x1.0, M10x1.5,M11x1.5,M12x1.5,M12x1.75,M14x1.25,M18x1.5Adj. Round Dise: 4-40NC,6-32NC,8-32NF,8-36NF,10-24NC,10-32NF,12-24NC,1/4-20NC, 1/4-28NF,1/4-24NS,1/4-32NEF,5/16-18NC,5/16-24NF,3/8-16NC,3/8-24NF, 7/16-14NC ,7/16-20NF,1/2-13NC,1/2-20NF,9/16-12NC,9/16-18NF,5/8-11NC 5/8-18NF,3/4-10NC,3/4-16NF,1/8-27NPT,1/4-18NPT ,M6x1.0,Mx1.25, M10x1.0,M10x1.5,M11x1.5,M12x1.5,M12x1.75,M14x1.25,M18x1.5 Adj. Round Dis Handie :1"3S(4-40NC-7/16-20NF,M6x1.0-M11x1.5,1/8-27NPT) 1.1/2"-3S(1/2-113NC-3/4-16NF,M12x1.5-M18x1.5,1/4-18NPT) Tap Wrench :1/16-1/2(M3-M12)No.4,1/4-3/4(M6-M20)No.6 T-Type Wrench T12x60
  16. BOSCH Tap & Die Set
    Mulai

    Rp5.899.900

    BOSCH Tap & Die Set
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • 55% Thread Drill Size: #13; #21; #3; #32; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 3.60mm; 3/32inch; 4.25mm; 5.70mm; 8.40mm; 9/32inch; I; W
    • 65% Thread Drill Size: #23; #34; #5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 2.30mm; 3.50mm; 4.15mm; 4.60mm; 7/32inch; J; P; R; V
    • 75% Thread Drill Size: #21; #25; #36; #7; 11.40mm; 2.20mm; 27/64inch; 3.40mm; 4.45mm; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Hex Size (inch): 1
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Thread Sizes Included: #4-40; Pipe: 1\" 1/8-27; #6-32; #8-32; #10-24; #10-32; #12-24; 1/4\"-20; 1/4\"-28; 5/16\"-18; 5/16\"-24; 3/8\"-16; 3/8\"-24; 7/16\"-14; 7/16\"-20; 1/2\"-13; 1/2\"-20
    • Die Type: Solid
    • Drill Bit Size: #16; #21; #26; #29; #3; #36; #43; #7; 25/64in; 27/64in; 29/64in; 5/16in; F; I; Q; U
    • Features: General Purpose Jobs
    • Material - Machining: High Speed Steel
    • Max. Die Thread Size: 1/2\"-20
    • Max. Tap Thread Size: 1/2\"-20
    • Measurement System: SAE
    • Min. Tap Thread Size: #4-40
    • Min. bore dia.: 4-40
    • Number of Dies in Set: 1
    • Number of Pieces: 40
    • Number of Taps: 17
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Sizes Included: #10-24; #10-32; #12-24; #4-40; #6-32; #8-32; 1/2\"-13; 1/2\"-20; 1/4\"-20; 1/4\"-28; 3/8\"-16; 3/8\"-24; 5/16\"-18; 5/16\"-24; 7/16\"-14; 7/16\"-20; Pipe: 1\" 1/8-27
    • Tap Type: Pipe Tap; Plug Taps
    • Thread Direction: Right Hand
    • Thread Type: UNC
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
  17. TRUSCO Hand Tap Set
    Mulai

    Rp169.900

    TRUSCO Hand Tap Set
    atribut:
    • Screw: (Processing thread) Metric thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  18. JETJO TOOLS Alat Tap dan Senai
    Mulai

    Rp609.900

    JETJO TOOLS Alat Tap dan Senai
    atribut:
    • Color: Original
  19. TRUSCO Hex-Head Saraedies for Metric Coarse Threads
    Mulai

    Rp7.299.900

    TRUSCO Hex-Head Saraedies for Metric Coarse Threads
    Deskripsi:
    Use it to remove (clean) bolts and screws. You can work with a monkey wrench. It is a substitute for a round dice when correcting thread. Because it is a set item of the main size it is convenient for storage. Use it to remove (clean) bolts and screws.Use : Modification of metric coarse thread mountainSet content : TD6-4X0.7, TD6-5X0.8, TD6-6X1.0, TD6-8X1.25, TD6-10X1.5, TD6-12X1.75, TD6-14X2.0, TD6-16X2.0, TD6- 20 x 2.5, TD 6 - 24 x 3.0
  20. IRWIN HANSON Tap & Die Set
    Mulai

    Rp919.900

    IRWIN HANSON Tap & Die Set
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • Tap Material: High Speed Steel
    • Tap Series: Hanson
    • Thread Direction: Right Hand
Daftar Harga tap set metric Terbaru March 2026
KENTA Metric Tap & DieRp9.199.900
GEARWRENCH Tap & Die SetRp3.999.900
KRISBOW Set Alat Senai dan Tap Ulir Baut UNC & UNF 45EARp1.499.900
KENTA HSS Metric Tap & DieRp9.999.900
TRUSCO Hand Tap and Dies Set for Metric ThreadRp9.999.900
KRISBOW Set Alat Senai dan Tap Ulir Baut MetricRp229.900
TEKIRO Tap and Dies SetRp499.900
Startools Tap & Dies MetricRp659.900
FACOM Combination Wrench Metric (Kunci Ring Pas)Rp149.900
KRISBOW Set Alat Senai dan Tap Ulir Baut M3-M12Rp569.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)