BOSCH Tap and Die Set (Set Alat Tap dan Senai)

Kondisi Barang:
Sebelum PPN:
Rp6.099.900
Spesifikasi
UNSPSC23153305
55% Thread Drill Size#13; #21; #3; #32; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 3.60mm; 3/32inch; 4.25mm; 5.70mm; 8.40mm; 9/32inch; I; W
65% Thread Drill Size#23; #34; #5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 2.30mm; 3.50mm; 4.15mm; 4.60mm; 7/32inch; J; P; R; V
75% Thread Drill Size#21; #25; #36; #7; 11.40mm; 2.20mm; 27/64inch; 3.40mm; 4.45mm; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
Case TypePlastic
Die FinishBright (Uncoated)
Die Hex Size (inch)1
Die MaterialHigh Speed Steel
Die Material GradeCarbon Steel
Die ShapeHex
Die Thread Sizes Included#4-40; Pipe: 1\" 1/8-27; #6-32; #8-32; #10-24; #10-32; #12-24; 1/4\"-20; 1/4\"-28; 5/16\"-18; 5/16\"-24; 3/8\"-16; 3/8\"-24; 7/16\"-14; 7/16\"-20; 1/2\"-13; 1/2\"-20
Die TypeSolid
Drill Bit Size#16; #21; #26; #29; #3; #36; #43; #7; 25/64in; 27/64in; 29/64in; 5/16in; F; I; Q; U
FeaturesGeneral Purpose Jobs
Material - MachiningHigh Speed Steel
Max. Die Thread Size1/2\"-20
Max. Tap Thread Size1/2\"-20
Measurement SystemSAE
Min. Tap Thread Size#4-40
Min. bore dia.4-40
Number of Dies in Set1
Number of Pieces40
Number of Taps17
Tap ChamferPlug; Taper
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap Sizes Included#10-24; #10-32; #12-24; #4-40; #6-32; #8-32; 1/2\"-13; 1/2\"-20; 1/4\"-20; 1/4\"-28; 3/8\"-16; 3/8\"-24; 5/16\"-18; 5/16\"-24; 7/16\"-14; 7/16\"-20; Pipe: 1\" 1/8-27
Tap TypePipe Tap; Plug Taps
Thread DirectionRight Hand
Thread TypeUNC
Thread per Inch13; 14; 16; 18; 20; 24; 27; 28; 32; 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
Feature
Tap and Die Set Number of Pieces 40 Die Shape Hex Tap Type Pipe Tap Plug Taps Die Material High Speed Steel Thread Sizes Included M10 x 1.25 M10 x 1.50 M11 x 1.50 M12 x 1.50 M12 x 1.75 M14 x 1.50 M14 x 2.00 M16 x 1.50 M16 x 2.00 M18 x 1.50 M18 x 2.50 M20 x 2.50 M22 x 1.50 M24 x 2.00 M24 x 3.00 M3 x 0.50 M4 x 0.70 M4 x 0.75 M5 x 0.80 M5 x 0.90 M6 x 1.00 M7 x 1.00 M8 x 1.00 M8 x 1.25 M9 x 1.00 M9 x 1.25 Pipe 1/8 In.- 28 BSP

Ulasan Produk

Tidak ada ulasan