GREENFIELD THREADING Tap & Die Set (Set Alat Senai dan Tap)

Sebelum PPN:
Rp11.999.900 - Rp80.999.900
Spesifikasi
UNSPSC23153305
Case TypeMetal
Class of Fit2B
Coolant FedNon-Coolant Through
Die FinishBright (Uncoated)
Die MaterialHigh Speed Steel
Die Material GradeCarbon Steel
Die ShapeRound
Die TypeAdjustable
Extended NeckNo
Extended ShankNo
Extension TapNo
FeaturesGeneral Purpose Applications
Finish - MachiningBright (Uncoated)
Helix Angle (°)0 (zero)
Material - MachiningHigh Speed Steel
Powdered Metal Base MaterialNo
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH; K; M; N; P; S
Secondary Material ApplicationStainless Steel
Secondary Material Application ISO CodeM
Spiral DirectionNeutral
StandardsANSI
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap Material GradeM2
Tap Overall LengthTable 302
Tap Series411
Tap Shank Dia.Table 302
Tap Shank StandardTable 302
Tap TypeHand Tap
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets contain high-speed steel taps that provide good wear resistance when creating internal threads in general purpose tapping applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel dies, which are an economical choice for external-threading applications in maintenance operations.
Feature
Tap and Die Set Number of Pieces 17 Die Shape Round Tap Type Hand Tap Die Material High Speed Steel Thread Sizes Included M2.5 x 0.45 M3 x 0.5 M3.5 x 0.6 M4 x 0.7 M4.5 x 0.75 M5 x 0.8 M6 x 1.0 Die Thread Sizes Included M2.5 x 0.45 M3 x 0.5 M3.5 x 0.6 M4 x 0.7 M4.5 x 0.75 M5 x 0.8 M6 x 1.0 Number Of Taps 7 Number of Dies in Set 7 Tap Shank Standard Table 302

Ulasan Produk

Tidak ada ulasan

Halaman Terkait