WIHA Multi-Bit Screwdriver (Mata Obeng)

Sebelum PPN:
Rp509.900 - Rp7.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
Feature
Multi-Bit Screwdriver Tip Size #1 #10 #2 #3 #4 #6 #8 1/8 in 5/32 in 5/64 in 6.5 mm 7/64 in 8 mm 9/64 in T10s T15s T20s T25s T27s T30s T40s T8s Tip Style Phillips Pozidriv Slotted Spanner Square Tamper Resistant Hex Tamper Resistant Torx Torq-Set Tri-Wing Locking Ergonomic Bit Material Alloy Steel Bit Storage Separate Case Single End Magnetized Tip No Shank Material Alloy Steel Drive Size 1/4 in ESD Safe No

Ulasan Produk

Tidak ada ulasan