Beli tangga elektrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Noblift Aerial Work Platform Scissor Liftatribut:
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- Sumo Tangga Dorong Gudang Beroda Platform Seri NSTDeskripsi:- 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kgatribut:
- Finishing: Bright Red Epoxy Powder Coating
- Maximum Loading Capacity (kg): 150
- Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
- Noblift Scissor Liftatribut:
- Platform Size (mm): 2270x1120
- Driving Type: Electric Driving
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Lifting Motor (V/kW): 24/4.5
- Overall Dimensions (LxW) (m): 2.48x1.15
- Wheel Base (m): 1.87
- KESTONE Scissor Liftatribut:
- Overall Height (Folding Railing) (mm): 2105
- Whole Length (mm): 2540
- Platform Height (mm): 12000
- Expanded Leg Size (mm): 2700x2200
- Motor Power (kW): 3
- Overall Width (mm): 1300
- Platform Load Rating (kg): 500
- Rise Time (s): 80
- Total Weight (kg): 2050
- Working Platform Size (mm): 2270x1150
- Noblelift Scissor Liftatribut:
- Driving Type: Hydraulic Driving
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Integrated Charger (V/Ah): 24/30
- Max. Workers Number (Indoor): 2
- Min. Turning Radius (Inside/Outside): 2.5
- Platform Extension (mm): 900
- S.W.L On Extension (kg): 113
- Type: Scissor Lift
- DINGLI Telescopic Boom Liftatribut:
- Max. Platform Height (m): 18.23
- Max. Platform Range (m): 12.76
- Diesel Engine: Kubota D1105/18.2kW
- Diesel Tank (L): 115
- Flatbed Transport Dimensions (L×W×H) (m): 7.63 x 2.44 x 2.68
- Gradeability: 0.4
- Ground Clearance (m): 0.31
- Hydraulic Tank (L): 145
- Max. Occupants: 2
- Maximum Working Height (m): 20.23
- Platform Size(Length×Width) (m): 1.83 x 0.79
- S.W.L (kg): 320
- Travel Speed Raised (km/hour): 1.1
- Travel Speed Stowed (km/hour): 6
- Turning Radius(Inside/Outside) (m): 3 / 4.73
- Wheel Base (m): 2.4
- Dalton Mobile Vertical Liftsatribut:
- Integrated Charger (V/A): 12/15
- KESTONE Scissor Liftatribut:
- Platform Height (mm): 12000
- Min. Platform Height (mm): 1425
- Working Platform Size (mm): 2270x1150
- Platform Load Rating (kg): 500
- Battery (V/Ah): 2x12/120
- Charger (V/A): 24/15
- Expanded Leg Size (mm): 2700x2200
- Length of Whole Machine (mm): 2670
- Lifting Motor (V/kW): 24/3
- Motor Power (V/kW): 24/1.2
- Motor Power (kW): 3
- Overall Height (Folding Railing) (mm): 2105
- Overall Width (mm): 1300
- Rise Time (s): 80
- Noblelift Scissor Liftatribut:
- Safe Working Load (kg): 320
- S.W.L On Extension (kg): 113
- Max. Worker Number (Indoor): 2
- Maximum Working Height (m): 14
- Maximum Platform Floor Height (m): 12
- Overall Length (m): 2.48
- Batteries (V/ah): 4X6/280
- Driving Motor (V/kW): E : 24/1.5 H : 24/4.5
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Integrated Charger (V/Ah): 24/30
- Lifting Motor (V/kW): 24/4.5
- Minimum Turning Radius(Inside/Outside) (m): 2.5
- Overall Height Rails Down (m): 2.04
- Overall Height Rails Up (m): 2.58
- Overall Width (m): 1.15
- Platform Extension Size (m): 0.9
- Platform Size(Length/width) (m): 2.27x1.42
- Type: Scissor Lift
- Up/Down Speed (s): 80/60
- Wheel Base (m): 1.87
- monotaro Lift TableDeskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- KESTONE Aerial Work Platformatribut:
- Ground Clearance (mm): 80
- Aneroid Battery (V/kW): 2x12/60
- Charger (V/A): 24/10
- SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Liftatribut:
- Lifting Capacity (kg): 450
- Platform Size (mm): 1800x1000
- Power (kW): 1.5
- Power Voltage (V): AC220/380
- Tires Size: Ø400-8 Pneumatic Tires
- Sumo Ladder Trolleyatribut:
- Capacity (kg): 350
- Superform Double Scissor Hydraulic Lift Table MLTD SeriesDeskripsi:Superior cable type lowering as standard.
- Superform Tangga Dorong Gudang Beroda Platform Tipe SumoDeskripsi:Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.atribut:
- Finishing: High Gloss Painting
- Wheel (inch): 5 (PU Cast Iron)
- Loading (kg): TOP 150 / UDL
- Dimensions b (mm): 915.0
- Maximum Loading Capacity (kg): 350
Daftar Harga tangga elektrik Terbaru March 2026
| Noblift Aerial Work Platform Scissor Lift | Rp199.999.900 |
| Sumo Tangga Dorong Gudang Beroda Platform Seri NST | Rp7.999.900 |
| Noblift Scissor Lift | Rp319.999.900 |
| KESTONE Scissor Lift | Rp129.999.900 |
| KRISBOW Meja Hidrolik Scissor Lift | Rp5.899.900 |
| Noblelift Scissor Lift | Rp349.999.900 |
| DINGLI Telescopic Boom Lift | Rp1.599.999.900 |
| Dalton Mobile Vertical Lifts | Rp70.999.900 |
| KESTONE Scissor Lift | Rp179.999.900 |
| Noblelift Scissor Lift | Rp379.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)