DINGLI Telescopic Boom Lift

Sebelum PPN:
Rp1.899.999.900
Spesifikasi
Max. Platform Height (m)18.23
Max. Platform Range (m)12.76
Diesel EngineKubota D1105/18.2kW
Diesel Tank (L)115
Flatbed Transport Dimensions (L×W×H) (m)7.63 x 2.44 x 2.68
Gradeability0.4
Ground Clearance (m)0.31
Hydraulic Tank (L)145
Max. Occupants2
Maximum Working Height (m)20.23
Platform Size(Length×Width) (m)1.83 x 0.79
S.W.L (kg)320
Travel Speed Raised (km/hour)1.1
Travel Speed Stowed (km/hour)6
Turning Radius(Inside/Outside) (m)3 / 4.73
Wheel Base (m)2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• 1.50m (4ft 11in) Jib
• Front Oscillating Axle
• Two-Wheel Steering
• Four-Wheel Drive
• Self-Leveling Platform
• 180° Left And Right Swing Platform
• Proportional Joystick Controls
• Thumb Rocker Steer
• Drive Enable
• Ac Power Cord To Platform
• Tilt Alarm
• Descent Alarm
• Flash
• Horn
• Hour Meter
• Integral Integrated Special Drive Axle
For Construction Machinery
• 360° Continuous Turntable Rotation
• Positive Traction Four Wheel Drive
• Platform Load Sense System
• Fault Diagnosis System
• Operator Anti-crushing Protection System
• Harsh Environment Kits
• 12V DC Auxiliary Power
• Kubota D1105 18kW 2600rpm Diesel Engine
• Hydraulic Oil Radiator
• Anti-restart Engine Protection
• Anti-reverse Engine Device
• Auto Engine Fault Shutdown

Ulasan Produk

Tidak ada ulasan