Beli tangga aluminum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pica Ladder Aluminum Single (Tangga)
    Mulai

    Rp7.799.900

    Pica Ladder Aluminum Single (Tangga)
    Deskripsi:
    - It is the standard aluminum ladder that is optimal for light work.- It is an easy-to-use ladder with a thick step and wide tread.
    atribut:
    • Total Length (m): 5.01
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 100
  2. Pica Step Ladder Aluminium (Tangga Lipat)
    Mulai

    Rp3.499.900

    Pica Step Ladder Aluminium (Tangga Lipat)
    Deskripsi:
    -This is an aluminum stepladder for multiple use with the wide top board.-The whole top board is wide with 65mm rung width and the top board size 349x300mm.
  3. Hasegawa Step Ladder Aluminum RAX Series (Tangga Lipat)
    Mulai

    Rp5.299.900

    Hasegawa Step Ladder Aluminum RAX Series (Tangga Lipat)
    Deskripsi:
    -This can be also used while the upper frame on the top board is stored according to situations.-This can be also used as a ladder by leaning against the wall.-Equipped with a handle making it convenient to carry as a standard feature.
  4. TRUSCO Step Ladder Aluminum THK Series (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp809.900

    TRUSCO Step Ladder Aluminum THK Series (Tangga Lipat)
    Deskripsi:
    Product design that emphasizes the safety of people using it. Because the pitch from the top board to the step is wide, it is a structure that makes it difficult for a foot to hang on the top board.
  5. ALUMIS Tangga Tripod Aluminium
    Mulai

    Rp2.099.900

    ALUMIS Tangga Tripod Aluminium
    atribut:
    • Material: Aluminium
    • Rung Surface Width (mm): 85mm
    • Specification: Back post extensible type
  6. Matlock Step Ladder Aluminium Platform (Tangga Pijakan Lipat)
    Mulai

    Rp3.099.900

    Matlock Step Ladder Aluminium Platform (Tangga Pijakan Lipat)
    atribut:
    • Color: Silver
    • Material: Aluminium
    • Ladder Material: Aluminium
    • Number of Treads: 3
    • Open Depth (mm): 672
    • Overall Height (m): 1.23
    • Part Number: MTL9395830K
    • Platform Height (m): 0.63
    • Product Number: MFP03
    • Standards Met: EN131
    • Step Material: Aluminium
    • Steps: 3step
  7. Pica Ladder Super Cosmos Triple (Tangga Ekstensi)
    Mulai

    Rp23.999.900

    Pica Ladder Super Cosmos Triple (Tangga Ekstensi)
    atribut:
    • Material: Aluminium
    • Total Length (m): 3.95 - 8.71
    • Front Surface Effective Width (mm): 340mm (upper ladder) 340mm (middle ladder) 358mm (lower ladder)
    • Distance between Rungs (mm): 340mm
    • Rung Surface Width (mm): 42mm
    • Maximum Loading Capacity (kg): 100
  8. Hasegawa Step Ladder Long Skyscraper (Tangga Lipat)
    Mulai

    Rp46.999.900

    Hasegawa Step Ladder Long Skyscraper (Tangga Lipat)
    atribut:
    • Material: Aluminium Alloy
    • Length When Stored (m): 3.58
    • Rung Surface Width (mm): Outer ladder 24mm, inner ladder 28mm
    • Extension pitch: 305mm
    • Specification: Compliant with ANSI standards
  9. TRUSCO Aluminum Work Stepstool with Adjuster (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp6.399.900

    TRUSCO Aluminum Work Stepstool with Adjuster (Tangga Pijakan / Tangga Platform)
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.45
    • Number of Steps: 2
    • Specification: Assembly required
    • Rung Surface Width (mm): 200mm
  10. Matlock Step Ladder Aluminium Platform (Tangga Pijakan Lipat)
    Mulai

    Rp4.199.900

    Matlock Step Ladder Aluminium Platform (Tangga Pijakan Lipat)
    atribut:
    • Color: Silver
    • Ladder Material: Aluminium
    • Number of Treads: 4
    • Open Depth (mm): 826
    • Overall Height (m): 1.45
    • Part Number: MTL9395840K
    • Platform Height (m): 0.85
    • Product Number: MFP04
    • Standards Met: EN131
    • Step Material: Aluminium
  11. Hasegawa Step Ladder Extendable Multi Function (Tangga Lipat Multifungsi)
    Mulai

    Rp11.999.900

    Hasegawa Step Ladder Extendable Multi Function (Tangga Lipat Multifungsi)
    atribut:
    • Material: Aluminium
    • Length When Stored (m): 1.54
    • Rung Surface Width (mm): Outer ladder 43mm, inner ladder 46mm
    • Extension pitch: 305mm
    • Specification: Compliant with ANSI standards
  12. TRUSCO Aluminum Work Platform (Tangga Pijakan Lipat)
    Mulai

    Rp2.799.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan Lipat)
    Deskripsi:
    It is reinforced and it is a rugged, solid, aluminum footstep.Use It can be used at various sites from the office to the factory
    atribut:
    • Material: Aluminium
    • Weight (kg): 3.6
    • Color: Silver
    • Number of Stages: 3
    • Load Capacity (kg): 130
    • Tread Clearance Width (mm): 75
    • Top Board Size (mm): 370x192
    • Top Plate Height (m): 0.79
    • Installation Dimensions (WxD)(mm): 567x754
    • Overall Length when Stored (m): 880
  13. TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat)
    Mulai

    Rp889.900

    TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat)
    Deskripsi:
    -Standard type of aluminum work platform.-The aluminum plate thickness is 1mm and the durability increases.-An all alumite finishing.-The leg cover is attached to prevent scratches on the floor during indoor operation.-For simple work at places such as office and store.
    atribut:
    • Top Board Dimension: 270x174mm
    • Total Length when in Stored (m): 0.31
    • Max Working Weight: 100kg
    • Top Board Height: 0.28m
  14. TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp10.999.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be accumulated on the slip prevention cap.-I
    atribut:
    • Max Working Weight: 150kg
    • Top Board Dimension: 600x400mm
    • Top Board Height: 0.75m
    • Installation Dimension WxD: 620x832mm
  15. TRUSCO Aluminum Work Platform (Tangga Pijakan Lipat)
    Mulai

    Rp2.099.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan Lipat)
    Deskripsi:
    -Reinforcement has been given and it is an aluminum work platform made of strong and robust construction.
    atribut:
    • Top Board Dimension: 0
    • Max Working Weight: 130kg
    • Color: Black
    • Number of Steps: 2
    • Top Board Height (m): 0.57
    • Total Length when in Stored (m): 0.65
  16. TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)
    Mulai

    Rp3.799.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)
    Deskripsi:
    -The top board width is 400mm and it has a wide sense of stability and it is excellent in usability.-It is an aluminum work platform for business use that withstands hard work.-Can be folded compactly and take up storage location.
    atribut:
    • Top Board Height: 0.56m
    • Max Working Weight: 150kg
    • Top Board Dimension: 1000x400mm
  17. Hasegawa Aluminum Step-Stool (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp4.599.900

    Hasegawa Aluminum Step-Stool (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -A safety slip prevention rubber is attached on the top board.-Your first step to go up/down a bus or a bed will be easier.
    atribut:
    • Max Working Weight: 150kg
    • Top Board Height: 0.17m
    • Top Board Dimension: 500x300mm
    • Number of Steps: 1
  18. TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat)
    Mulai

    Rp1.599.900

    TRUSCO Aluminum Step Stool (Tangga Pijakan Lipat)
    Deskripsi:
    -It is a standard type of aluminum work platform with upper frame.-The leg cover is attached to prevent scratches on the floor during indoor operation.-Can work with the body stabilized since it is with an upper frame.-An all alumite finishing.-The alumin-For simple work at places such as office and store.
    atribut:
    • Top Board Dimension: 270x174mm
    • Max Working Weight: 100kg
    • Top Board Height: 0.56m
    • Total Length when in Stored (m): 1.03
  19. Hasegawa Step Ladder Combination Telescopic (Tangga Lipat Teleskopik)
    Mulai

    Rp2.799.900

    Hasegawa Step Ladder Combination Telescopic (Tangga Lipat Teleskopik)
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 1.40
    • Total Ladder Length (m): 2.94
    • Top Platform Dimensions (mm): 283 x 167
    • Rung Surface Width (mm): 41mm
    • Specification: JIS standard product (JIS D1121 B-10 JQCN07008)
  20. TRUSCO One Level Aluminum Alloy Work Bench (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp6.299.900

    TRUSCO One Level Aluminum Alloy Work Bench (Tangga Pijakan / Tangga Platform)
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.5
    • Top Platform Dimensions (mm): 600 x 400
    • Dimensions (mm) Width x Depth: 620 x 426
    • Number of Steps: 1
    • Specification: Assembly required
Daftar Harga tangga aluminum Terbaru October 2026
Pica Ladder Aluminum Single (Tangga)Rp7.799.900
Pica Step Ladder Aluminium (Tangga Lipat)Rp3.499.900
Hasegawa Step Ladder Aluminum RAX Series (Tangga Lipat)Rp5.299.900
TRUSCO Step Ladder Aluminum THK Series (Tangga Lipat)Rp809.900
ALUMIS Tangga Tripod AluminiumRp2.099.900
Matlock Step Ladder Aluminium Platform (Tangga Pijakan Lipat)Rp3.099.900
Pica Ladder Super Cosmos Triple (Tangga Ekstensi)Rp23.999.900
Hasegawa Step Ladder Long Skyscraper (Tangga Lipat)Rp46.999.900
TRUSCO Aluminum Work Stepstool with Adjuster (Tangga Pijakan / Tangga Platform)Rp6.399.900
Matlock Step Ladder Aluminium Platform (Tangga Pijakan Lipat)Rp4.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)