Beli takel listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)
    Mulai

    Rp23.999.900

    KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
  2. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  3. Elephant Electric Chain Hoist 1 Speed
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  4. KRISBOW Katrol Elektrik Double Hook
    Mulai

    Rp1.699.900

    KRISBOW Katrol Elektrik Double Hook
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  5. HHH Electric Hoist
    Mulai

    Rp15.999.900

    HHH Electric Hoist
    atribut:
    • Operation Voltage (V): 100
    • Power Cord Length (m): 1.5
    • Hoisting Motor Capacity (kW): 0.25
  6. TOTAL Electric Hoist
    Mulai

    Rp5.899.900

    TOTAL Electric Hoist
    atribut:
    • Power (W): 1600
    • Load Power (kgs) Single Line: 500
    • Load Power (kgs) Double Line: 999
    • Height (m) Single Line: 12
    • Height (m) Double Line: 6
    • Speed Single Line (m/minute): 10
    • Frequency (Hz): 50
    • Speed Double Line (m/minute): 5
    • Voltage (V): 220-240
  7. Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)
    Mulai

    Rp21.999.900

    Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)
    atribut:
    • Voltage (V): 230
    • Dimension C (mm): 250
    • Dimension D (mm): 245
    • Load Chain Diameter (mm): 7.1
    • Motor Power 220V (kW): 1.1
    • Phase: 1
  8. KRISBOW Katrol Elektrik Double Hook
    Mulai

    Rp3.399.900

    KRISBOW Katrol Elektrik Double Hook
    atribut:
    • Method of Use: Double: 600, Single: 300kg
    • Rated Volt (V): 220
    • Input Power (W): 1300
  9. Wipro Electric Hoist
    Mulai

    Rp2.899.900

  10. Jason Electric Hoist
    Mulai

    Rp3.099.900

    Jason Electric Hoist
    Deskripsi:
    Voltage: 230V-50HzLifting height: 6/12M
    atribut:
    • Power (W): 760
    • Voltage (V): 230
    • Frequency (Hz): 50
    • Lifting Height (m): 6/12
  11. TATSU Electric Chain Hoist
    Mulai

    Rp23.999.900

    TATSU Electric Chain Hoist
    Deskripsi:
    - Japan tech with dual braking system ensure for more safe and reliable operation.- It is made of high-strength Al. Alloy. compact design with light weight.- Double-geared driven system enables smoothly driven with low noise.- High-strenght alloy steel components with special heat treatment, avoiding sudden break.
    atribut:
    • Standart Lift (m): 3
  12. Elephant Alpha Series Small Electric Chain Hoist
    Mulai

    Rp26.999.900

    Elephant Alpha Series Small Electric Chain Hoist
    atribut:
    • Standard Lift (m): 6
    • Finish Material: Load Chain: Special Alloy Steel
    • Operation Voltage (V): 24
    • Power Cord (m): 5
    • Specifications: 2-Point push button type
    • Standard (Certified): JIS Standard Product(JIS B 8815)
    • Time Rating (minute): 30
    • Type: 1-Speed Type
  13. Elephant Alpha Series Small Electric Chain Hoist
    Mulai

    Rp23.999.900

    Elephant Alpha Series Small Electric Chain Hoist
    atribut:
    • Power Cord Length (m): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Standard Lift (m): 3
    • Time Rating (minute): 30
  14. Shuang Ge Katrol Elektrik Dengan Kait (Katrol / Takel)
    Mulai

    Rp17.999.900

Daftar Harga takel listrik Terbaru March 2026
KRISBOW Katrol Rantai Elektrik Heavy Duty (Takel)Rp23.999.900
HITACHI Katrol ElektrikRp24.999.900
Elephant Electric Chain Hoist 1 SpeedRp18.999.900
Wipro Rotary Hoist FrameRp969.900
KRISBOW Katrol Elektrik Double HookRp1.699.900
HHH Electric HoistRp15.999.900
TOTAL Electric HoistRp5.899.900
Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)Rp21.999.900
KRISBOW Katrol Elektrik Double HookRp3.399.900
Wipro Electric HoistRp2.899.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)