Beli takel 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- Tyrone HSC Chain Block 0.5Tonatribut:
- Size: 3 M
- Capacity: 0,5 Ton
- Tyrone HSC Chain Block 1Tonatribut:
- Capacity: 1 Ton
- O.H.INDUSTRIAL Hoist ropeatribut:
- Lifting Capacity: 100kg
- Breaking Load: 450kg
- Rope Dimensions (DiameterxLength): 5phi mmx19m
- Standard Pumping Capability: 2.5m
- Matlock Hand Chain Hoist Complete with Overload Brakeatribut:
- Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
- Load Chain Diameter: 8mm
- Product Number: MCH2T
- Hook Type: Safety Hook
- Weight Each: 14.6kg
- Number Columns of Load Chains: 1
- Standard Lift: 3m
- Capacity (kg): 2000
- Load Chain Diameter (mm): 8
- Standard Lift (m): 3
- Weight Each (Kg): 14.6
- NIKKO Lever Hoistatribut:
- Material: Body:Made up of steel board (Powder coated), Load chain:Nickel molybdenum steel
- Rated Load (t): 1
- Standard Lifting Height (m): 1.5
- Minimum Distance Between Hooks (mm): 325
- Lever Length (mm): 265
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- Elephant Manual Chain Block KIIDeskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- OSTEQ Lever Hoist 1 Tonatribut:
- Load Chain: 6x8
- Strands of Load Chain: 1
- Strands Lift (m): 1.5
- Load Chain Distance By Rotating The Hand Wheel One Circle (mm): 19.8
- Effort Required to Lift Rated Load (N): 360
- Capacity (t): 1
- Running Test Load (kN): 12.25
- monotaro Hand Winch (Crosscut Only) (Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- Tyrone HSC Chain Block 3Ton (Katrol)atribut:
- Capacity (t): 3
- KITO Katrol Tangan RantaiDeskripsi:KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
Daftar Harga takel 1 Terbaru March 2026
| Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
| Tyrone HSC Chain Block 0.5Ton | Rp1.799.900 |
| Tyrone HSC Chain Block 1Ton | Rp1.599.900 |
| O.H.INDUSTRIAL Hoist rope | Rp439.900 |
| Tyrone Katrol HSH-VT (HVT) (Takel) | Rp3.099.900 |
| Matlock Hand Chain Hoist Complete with Overload Brake | Rp6.699.900 |
| TRUSCO Lever Hoist (Automatic Idling) | Rp4.899.900 |
| NIKKO Lever Hoist | Rp6.399.900 |
| Tyrone HSC Chain Block 5Ton | Rp4.499.900 |
| Elephant Manual Chain Block KII | Rp30.999.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)



















































































































































/doP101002492-2.jpg)



%20(Takel)/naP102046838-2.jpg)

/P101501758-1.jpg)



/P102265918-1.jpg)



%20(Katrol%20Manual)/P101561837-1.jpg)
/ppP102265925-2.jpg)