Custom Digital Tacho Meter

Sebelum PPN:
Rp4.399.900
Spesifikasi
Set ContentsReflective tape (10 sheets)
Measurement Range (rpm)6.0 to 99999.9
Resolution (rpm)0.1 to 1
Detection Distance (mm)50 to 300
Power SupplyAAA battery x 4 (sold separately)
AccessoriesReflective Tape 10 Sheets
Measurement Method Non-contact method
Purpose of UseInspection of rotating equipment such as motors. Measurement of the automobile timing belts.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With use of a contact adapter (sold separately), it can be used as a contact type.UsageTest of motors and other rotating equipment.

Ulasan Produk

Tidak ada ulasan