Beli table mat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pro Master Table Mat
    Mulai

    Rp2.599.900

    Pro Master Table Mat
    atribut:
    • Size (m): 1x10
    • Color: Green/Black
  2. SCS Antistatic Table Mat and Sheet
    Mulai

    Rp1.499.900

  3. JEFCOM BNC Conversion Adapter
    Mulai

    Rp179.900

    JEFCOM BNC Conversion Adapter
    atribut:
    • Comments: Used for F Jack to BNC plug
  4. Non Brand ESD Table Mat
    Mulai

    Rp2.499.900

    Non Brand ESD Table Mat
    atribut:
    • Color: Green
    • Size (mmxmxm): 2x10x1
  5. TRUSCO Desk Mat New JIS Compliant Type Nontranscribed Type
    Mulai

    Rp909.900

    TRUSCO Desk Mat New JIS Compliant Type Nontranscribed Type
    atribut:
    • Finish Material: Soft PVC (PVC)
    • Thickness (mm): 1.8
  6. HOZAN Conductive Color Mat
    Mulai

    Rp9.899.900

    HOZAN Conductive Color Mat
    atribut:
    • Mass (kg): 34
    • Color: green
    • Surface Resistance Value (ohm): 10 7 or less
    • Width (m): 1
    • Length (m): 10
    • Dimensions (mm): 1.0x10
    • TRUSCO Number: 334-1836
    • Thickness (mm): 2
  7. AS Aspure Esd Sheet
    Mulai

    Rp5.899.900

    AS Aspure Esd Sheet
    Deskripsi:
    Suitable for work benches, protective fences, and mats that require anti-static measures. It can drop from 20,000 volts to harmless levels in seconds. Resistant to oil, grease and common solvents. It is difficult to turn up.
    atribut:
    • Material: (Front) Electrostatic diffusion nitrile rubber, (Back) Conductive nitrile rubber
    • Width (m): 0.6
    • Dimensions, W (mm) x L (m): 600x10
    • Thickness (mm): 2
    • Color: Green
    • AS ONE Part Number: 1-4255-01
    • Length (m): 10
    • Surface Resistance (ohm): (Table) 10 8-9, (back) 10 4-5
  8. Jeff Com (LAN-FC) Modular Plug Cover
    Mulai

    Rp299.900

  9. Nihon Kaiheiki Ind. Pushbutton Switch Lp01 Series
    Mulai

    Rp149.900

    Nihon Kaiheiki Ind. Pushbutton Switch Lp01 Series
    atribut:
    • Functional Opreration: ON-(ON)
    • Compatible Panel Thickness (mm): 2 - 6.5
    • Mounting Hole Diameter (mm): 16
  10. Naturehike Canvas Table Dining Mat
    Mulai

    Rp57.900

    Naturehike Canvas Table Dining Mat
    Deskripsi:
    Alas / Mat untuk peralatan masak / makan dari Naturehike berbahan 12A Canvas yang anti cipratan air. Terdapat strap untuk menjemur / menggantung alasMerek : NaturehikeKategori : Alas / MatIsi Paket : 1x Pot Mat // 2x Dish Pad // 2x Coasters (Bukan Set. Pilih Sesuai Varian)
    atribut:
    • Color: Brown
    • Material: 12A Canvas
    • Size (Pot Map) (cm): 24x24
  11. SUNHAYATO BNC Type Plug
    Mulai

    Rp339.900

    SUNHAYATO BNC Type Plug
    Deskripsi:
    -Can connect wires easily and securely just by clamping it with a plier.-Peeling of cable is not necessary.-The connector has two or more contacts, therefore there will be no contact failures.-Has dustproof and rainproof properties.(IP33 equivalent) -Connecting/branching metal cables for power supply/communication/signal.
    atribut:
    • Compatible Cable: 5C-2V, 5C-FB, 5C-FV
  12. TRUSCO Cutting Mat
    Mulai

    Rp269.900

    TRUSCO Cutting Mat
    Deskripsi:
    Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.
    atribut:
    • Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
  13. monotaro Conductive Table Mat
    Mulai

    Rp1.099.900

    monotaro Conductive Table Mat
    Deskripsi:
    Precision parts related to static electricity have a direct damage to the product, of course, takes an active part in the location you want to prevent the dust to be wound up by means of chemicals, food, printing, such as widely static electricity.
    atribut:
    • Elongation (%): 350
    • Color: Moss green
    • Width (m): 1
    • Dimensions (mm): 1800x1000
    • Hardness: (Anti-electrostatic layer) 60-75, (the conductive layer) 70-80
    • Material: (Antistatic layer) NBR, (Conductive layer) NR+SBR+NBR
    • Specific Gravity: (Anti-electrostatic layer) 1.45, (conductive layer) 1.62
    • Surface resistivity ( omega ): (antistatic layer), 10 6 to 10 9 (conductive layer), 10 3 to 10 5
    • Tensile Strength (N/cm²): 1000
    • Thickness (mm): 2
  14. TRUSCO Cushion Mat (antistatic Type)
    Mulai

    Rp1.199.900

    TRUSCO Cushion Mat (antistatic Type)
    Deskripsi:
    -A mat that uses a conductive material.-Excellent cushioning with a thickness of 17mm will distribute weight burden and reduce fatigue of the legs.-Excellent in water resistance and oil resistance.-Standing work fatigue reduction mat.-Protection from imapct of dropped products.-Insulating the cold air from the floor to prevent cold feet.
    atribut:
    • Color: Green
    • Thickness: 17mm
    • Surface Resistivity: 1.0x106 to 1.0x109Ω
    • Material: Nitrile Rubber (NBR), Polyurethane (PUR)
  15. Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
    • Mounting Hole Dimensions (mm): φ6.5
    • Specification: Soldered terminal
    • Bushing size: M6
    • Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
    • Insulation Resistance (MΩ): >1000 (DC500V)
  16. monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp22.900

    monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  17. HAKKO Anti-Static Mat (Static Electricity Measures Mat)
    Mulai

    Rp15.999.900

    HAKKO Anti-Static Mat (Static Electricity Measures Mat)
    Deskripsi:
    -OHas excellent wear resistance and optimum for clean rooms as it does not generate dust.-Optimum for work of handling precision electronic components, etc.-Improved ease of work. Soft enough that the edges of the mat do not curl up and the surface prevents slipping so it is easy to use.-Easy on the eyes of the worker. The surface is treated to eliminate gloss and light does not reflect so this causes less stress on the eyes and is better for health. -For tables and workbenches that require static electricity countermeasures.-Grounding Wire: 2m x 2
    atribut:
    • Material: Nitrile Rubber (NBR)
    • W x L: 1000mmx10m
  18. AS Anti-Static Mat
    Mulai

    Rp5.899.900

    AS Anti-Static Mat
    atribut:
    • Thickness (mm): 2
    • Width (mm): 600
    • Length (m): 10
    • Surface resistance value (table): 10 [[8-9th power]] Ω
    • Surface resistance (back): 10 [[4-5]] Ω
    • Color: gray
Daftar Harga table mat Terbaru January 2026
Pro Master Table MatRp2.599.900
SCS Antistatic Table Mat and SheetRp1.499.900
JEFCOM BNC Conversion AdapterRp179.900
Non Brand ESD Table MatRp2.499.900
TRUSCO Desk Mat New JIS Compliant Type Nontranscribed TypeRp909.900
HOZAN Conductive Color MatRp9.899.900
AS Aspure Esd SheetRp5.899.900
Jeff Com (LAN-FC) Modular Plug CoverRp299.900
Nihon Kaiheiki Ind. Pushbutton Switch Lp01 SeriesRp149.900
Naturehike Canvas Table Dining MatRp57.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)