monotaro Conductive Table Mat

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900
Spesifikasi
Elongation (%)350
ColorMoss green
Width (m)1
Dimensions (mm)1800x1000
Hardness(Anti-electrostatic layer) 60-75, (the conductive layer) 70-80
Material(Antistatic layer) NBR, (Conductive layer) NR+SBR+NBR
Specific Gravity(Anti-electrostatic layer) 1.45, (conductive layer) 1.62
Surface resistivity ( omega )(antistatic layer), 10 6 to 10 9 (conductive layer), 10 3 to 10 5
Tensile Strength (N/cm²)1000
Thickness (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Precision parts related to static electricity have a direct damage to the product, of course, takes an active part in the location you want to prevent the dust to be wound up by means of chemicals, food, printing, such as widely static electricity.
Warning
Ground wire is not included. . Please use on the purchase a separate commercially available ground wire. . Use in non-conductive table mat Please do not. . There is a case where there is unevenness on the surface, but not a bug because it is a specification.
Feature
In an environment in which hate the static electricity laid on a table or the floor intended to suppress the generation of static electricity, you can use with confidence because the material is non-toxic NBR that complies with RoHS Directive 2.0 (10 substances). The sustained antistatic function over a long period of time, is a long period of time is characterized by a small turning up of the end be used. You can cut easily size you want in such a commercially available cutter.

Ulasan Produk

Tidak ada ulasan