AS Anti-Static Mat

Sebelum PPN:
Rp6.899.900
Spesifikasi
Thickness (mm)2
Width (mm)600
Length (m)10
Surface resistance value (table)10 [[8-9th power]] Ω
Surface resistance (back)10 [[4-5]] Ω
Colorgray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The two layers of static electricity diffusion rubber and conductive rubber are excellent in anti-static measures.

Resistant to oils, greases and common solvents.

It can be dropped from 20,000 volts to harmless levels in seconds.

Ulasan Produk

Tidak ada ulasan