Beli sweeper magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Magnet Sweeper
    Mulai

    Rp429.900

    ALDO Magnet Sweeper
    Deskripsi:
    Untuk membersihkan benda yang bermaterial besi di lantai
    atribut:
    • Handle Extend (cm): 58 to 100
    • Pull Force (lbs): 4.5
    • Width (inch): 14.5
  2. TRUSCO Magnetic Finder with Wheels
    Mulai

    Rp849.900

    TRUSCO Magnetic Finder with Wheels
    Deskripsi:
    -Slide off function with reliable operation.-Adsorbs iron scrap just by rolling it.-Handle extendable range is 725 to 1040mm. -Adsorption collection of piece of iron, nail etc.-Collection of shot balls at foundry etc.
  3. Hishiko Magnetic Sweeper
    Mulai

    Rp16.999.900

    Hishiko Magnetic Sweeper
    atribut:
    • Applications: Cleans floor by attracting and removing scraps; Release scraps by stepping a pedal
  4. VESTIL Magnetic Pickup
    Mulai

    Rp4.799.900

    VESTIL Magnetic Pickup
    atribut:
    • UNSPSC: 31160000
  5. Shinwa Rules Hand Magnet Attachment-And-Detachment
    64%
    Mulai

    Rp239.900

  6. Wipro Magnetic Floor Sweeper With Quick Release
    Mulai

    Rp689.900

    Wipro Magnetic Floor Sweeper With Quick Release
    atribut:
    • Suction (lbs): 30-50
    • Handle Length (inch): 30-44.5
    • Wheel Diameter (mm): 160
  7. Niigata Seiki (SK) Magnetic Finder with Wheels
    Mulai

    Rp1.099.900

    Niigata Seiki (SK) Magnetic Finder with Wheels
    Deskripsi:
    Magnetic Finder with Wheels SS-30. - Use: For picking up nails, needles and iron scrap - Material: Ferrite Magnet -
    atribut:
    • Material: Ferrite Magnet
    • Dimensions (mm): 325x100x800
    • Maximum Pull Force (N): Approx 80 (18lb)
    • Telescope Length (mm): Approx 725-1040
    • Wheel Diameter (Ø mm): Approx 95
  8. MAGNET SOURCE Magnetic Pickup
    Mulai

    Rp899.900

    MAGNET SOURCE Magnetic Pickup
    atribut:
    • UNSPSC: 27112109
    • Handle Type: Steel with Plastic Grip
    • Operation: Manual
  9. Kennedy Magnetic Sweeper
    Mulai

    Rp2.499.900

    Kennedy Magnetic Sweeper
    atribut:
    • Size: 140cm
  10. TRUSCO Hand Magnetic Finder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    TRUSCO Hand Magnetic Finder
    Deskripsi:
    -Adsorption/release can be easily used with one action.-Scattered screws, parts, iron scraps and piece of iron can be adsorbed.-Since the handle part is movable, can be used at any angle (0 to 90 °s). -For site work etc.-Outdoor repair work etc.
    atribut:
    • Adhesion Strength (N): 30
    • Dimensions (WxDxH) (mm): 96x105x960
    • Magnet Materials: Ferrite Magnet
    • Main Body Materials: Carbon Steel
    • Adsorption Surface Materials: Aluminium Alloy
    • Purpose of Use: For site work etc. Outdoor repair work etc.
  11. Chitose School Furniture Colour Box Series
    Mulai

    Rp139.900

    Chitose School Furniture Colour Box Series
    atribut:
    • Material: Particle Board With Back Panel MDF
  12. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp84.900

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Maximum Operating Temperature (°C): 80
  13. Shinwa Rules Hand Magnet with Removable Casters
    Mulai

    Rp999.900

    Shinwa Rules Hand Magnet with Removable Casters
    atribut:
    • Caster: With
    • Material: Aluminium, ABS Resin
    • Width: 320mm
    • Overall Length: 715mm, 1015mm (two-step telescopic contraction)
    • TRUSCO Number: 330-6372
  14. Shinwa Rules Hand Magnet with Casters
    Mulai

    Rp1.099.900

    Shinwa Rules Hand Magnet with Casters
    Deskripsi:
    -Collect metal pieces quickly over a wide area. -Single-handed lever operation. -Turns freely in any direction. -Strong aluminum body. -For collecting screws, nails, or other metal pieces, etc.
    atribut:
    • Volume: 1 unit
    • Material: Aluminium, ABS Resin
    • Width (mm): 320
    • Load Capacity (kg): 5
    • Dimensions (mm): 770x170x150
  15. TRUSCO Bar Magnet
    Mulai

    Rp40.900

    TRUSCO Bar Magnet
    Deskripsi:
    17
    atribut:
    • Width (mm): 15
    • Thickness (mm): 7
  16. Kennedy One Handed Prof. Bar Clamp
    Mulai

    Rp659.900

    Kennedy One Handed Prof. Bar Clamp
    Deskripsi:
    Kennedy Professional Dual Action Quick Clamps are designed for use one handed for speed and convenience. The pistol grip handle houses a ratchet clamping mechanism that incrementally applies clamping force when you pull the trigger. To release or repositi
    atribut:
    • Throat Depth: 90mm
    • Minimum Spreader Size: 190mm
    • Clamping Force: 180kg
    • Bar Material: Steel
    • Handle Material: Resin
    • Jaw Material: Nylon
    • Jaw Pad Material: Plastic
  17. KANETEC Magnetic Road Sweeper
    Mulai

    Rp29.999.900

    KANETEC Magnetic Road Sweeper
    atribut:
    • WxDxH (mm): 466x141x1090
  18. WESTWARD Alignment Pry Bar
    Mulai

    Rp389.900

    WESTWARD Alignment Pry Bar
    Deskripsi:
    Aligning pry bars slide their tapered, pointed end through bolt holes or other mating holes in stacked parts or layers of material to line up multiple holes into a single hole. Also called sleeve bars, their chisel end lifts up, forces apart, or moves parts and materials. They are commonly used to position framing and structural components.
    atribut:
    • Features: Fully Through Hardened Steel, Heat Treated 35-40 HRC
    • End Angle Style: StraightOffset
    • End Style: Chisel; Point
    • Tether Ready: No
    • UNSPSC: 27112502
Daftar Harga sweeper magnet Terbaru March 2026
ALDO Magnet SweeperRp429.900
TRUSCO Magnetic Finder with WheelsRp849.900
Hishiko Magnetic SweeperRp16.999.900
VESTIL Magnetic PickupRp4.799.900
Shinwa Rules Hand Magnet Attachment-And-DetachmentRp239.900
Wipro Magnetic Floor Sweeper With Quick ReleaseRp689.900
Niigata Seiki (SK) Magnetic Finder with WheelsRp1.099.900
MAGNET SOURCE Magnetic PickupRp899.900
Kennedy Magnetic SweeperRp2.499.900
TRUSCO Hand Magnetic FinderRp999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait