ASADA Manifold Kit (for R12, R22, R502) (Pengukur Tekanan AC)

Sebelum PPN:
Rp1.499.900 - Rp1.799.900
Spesifikasi
Gauge Diameter (mm)68
High Pressure Compound Gauge (MPa)-0.1 to 3.4
Low Pressure Compound Gauge (MPa)-0.1 to 2.4
Port Size1/4 flare (UNF7/16-20 thread)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)
"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness.
"Sliding piston" The sliding type makes it easy to replace the piston.
"Guideline" Accurate guideline by adopting needle shake prevention technology.
"Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw.
"Body" A forged brass body with strength and durability.
Uses a plus II hose.
Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the system

Ulasan Produk

Tidak ada ulasan