Non Brand Swab Wipe Check

Sebelum PPN:
Rp1.199.900
Spesifikasi
Size (mm)21x87
MaterialBody/PE, Cap/PP, Cotton Swab/Polyester
Phosphate-Buffered Saline Volume (ml)10
SterilizedGamma-ray
Package Size (mm)60x140x95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
JAPAN STANDARD, Please contact us for detail.
Feature
- Samples are wiped off and collected for microbiological testing.
- It has a good seal and there is no risk of liquid leakage.
- We use polyester cotton swabs that have a good collection rate of bacteria.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait