TexWipe Non-Sterile Cleaning Validation Swab with Long Handle

Sebelum PPN:
Rp54.999.900
Spesifikasi
Head Width (mm)6.8
Head Thickness (mm)2.8
Head Length (mm)16.8
Handle Width (mm)3.2
Handle Thickness (mm)3.2
Handle Length (mm)145.5
Total Swab Length (mm)162.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Texwipe’s cleaning validation cleanroom swabs are used to determine the effectiveness of cleaning protocols as specified by the US FDA. HPLC/ UV-Vis Total Organic Carbon (TOC) analysis are different methods used to validate these cleaning processes.

Texwipe offers the following cleaning validation swabs:

Alpha®Polyester Knit Series - TX714K, TX761K - suitable for use in TOC analysis
Alpha®Polyester Knit Series - TX715 - suitable for HPLC analysis using a UV detector analytical method
Absorbond® Polyester Non-Woven Large Swab - TX716 - suitable for HPLC analysis
NSF Certified to be acceptable for use as a Cleaning Swab (P1) in and around food processing areas. The product must only be used in such a manner as to ensure it will not have direct contact with food or potable water. Use must also be consistent with the manufacturer’s directions.
Feature
All Cleaning Validation swabs are precision-manufactured and constructed to exacting and consistent tolerances without the use of adhesives for superior performance
Notched, rigid 100% polypropylene, break-away handle allows the head to be placed into the vial with minimal handling and contamination and provides excellent chemical resistance
Lot coded for traceability and quality control
TX714K, TX761K: Certified Low TOC level (<50 μg/L, <50 ppb) ensures consistency in swab background contribution
Double layered, double knit polyester head entraps contaminants in the knit structure during sampling, allowing maximum contaminant collection and release into the diluent to provide for excellent recovery rates
TX715: This swab is additionally processed to reduce the UV background. Proprietary cleaning process reduces interference in the 230 nm range, resulting in an improved limit of detection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait