Beli surface roughness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
- Mitutoyo Surface Roughness TesterDeskripsi:Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.atribut:
- UNSPSC: 41114508
- Analysis Graph: BAC, ADC
- Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
- Case Type: Carrying Case
- Compatible Data Output Cable: Mfr. No. 12BAA303
- Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
- Data Output Type: Cable
- Detector Measuring Force (mN): 4
- Digital Filter Type: Gaussian, 2CR75, PC75
- Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
- Display Screen Size (inch): 2.4
- Display Type: LCD
- Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
- Includes Battery: No
- Includes Case: Yes
- Includes Printer: No
- Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
- Measuring Range (inch): 0.69
- Measuring Range (mm) : 17.5
- Number of Parameters Measured: 41
- Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Operating Position: Any Position
- Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
- Power Supply: Battery and AC Adapter
- Probe Sensor Type: Differential Inductance
- Probe Tip Radius (µm): 5
- Product Type: Portable Surface Roughness Tester with External Display
- MAHR Surface Roughness TesterDeskripsi:These handheld or pocket-sized surface roughness testers, also known as surface testers, are built with an onboard probe and digital display. The entire unit can be placed directly on the surface of a feature or workpiece. The retractable probe extends from the body in multiple orientations. They have a simple digital display that can cycle through standard measurements such as Ra and Rz of a surface.atribut:
- UNSPSC: 41114508
- Data Output Type: Cable
- Includes Printer: No
- Maximum Operating Temperature (°C): 45
- Maximum Operating Temperature (°F): 112
- Measuring Condition Standards: DIN ISO/JIS
- Minimum Operating Temperature (°C): 5
- Minimum Operating Temperature (°F): 41
- Operating Position: Horizontal, Vertical, Upside Down
- Operating Temperature Range (°F): 41 to 112 (5°C to 45°C)
- SPC Output: Yes
- Japan Metal Electroforming Cylindrical Outer Surface Roughness StandardDeskripsi:There are two ways to measure roughness by comparing the roughness standard piece and the actual product: visual and tactile. Except for very rough surfaces, the tactile method is the correct answer.In terms of tactile sensation, rubbing with the tip of the fingernail seems to be more sensitive than touching with the pad of the finger. Alternatively, light rubbing with the tip of a pencil may be performed for comparison. However, when the glossiness of the surface becomes a problem, of course, it must be done visually. The degree of roughness that can be visually and tactilely discerned is usually around 0.8S.atribut:
- Griding 1 (S/Rz): 0.8
- Griding 2 (S/Rz): 1.6
- Griding 3 (S/Rz): 3.2
- Rounding 1 (S/Rz): 1.6
- Rounding 2 (S/Rz): 3.2
- Rounding 3 (S/Rz): 6.3
- Rounding 4 (S/Rz): 12.5
- Rounding 5 (S/Rz): 18
- Rounding 6 (S/Rz): 25
- Rounding 7 (S/Rz): 35
- Rounding 8 (S/Rz): 50
- Rounding 9 (S/Rz): 100
- Mitutoyo Gauge BlockDeskripsi:As a gauge block manufactured by Mitutoyo, a comprehensive manufacturer of precision measuring equipment, we guarantee the accuracy that everyone can use with confidence. With advanced lapping technology, flatness and surface roughness are produced at the highest level required for gauge blocks, and excellent adhesion is obtained.
- KENTA Surface Comparision SampleDeskripsi:Comparision sample block of surface roughness is a measuring tool which is used to check the smooth finish of a machined mechaical workpiece. comparision method and estimation or microscope is used to compare and detemine the degree of the surface finish.Ra (µm) nominal value of surface roughness.atribut:
- Specification: Surface Comparison Sample
- Landtek Surface Roughness TesterDeskripsi:Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
- KENTA Roughness TesterDeskripsi:16 measurement parameters With stylus position indication functionConnect the printer via BluetoothCan display measurement data, roughness profile and curveCan store 100 sets of measurement data Automatic shut-down
- KENTA Surface Roughness TesterDeskripsi:Multiple parameter measurement: Ra, Rz, Rq, RtFour wave filtering methods : RC, PC-RC, GAUSSD-PCan communicate with PC computer for statistics, printinganalyzing by the optional cablethe software for RS232C interface.Meet ISO, DIN, ANSI and JIS.Specifications:Display 4 digits, 10 mm LCD, with blue backlightParameters Ra, Rz, Rq, RtMeasuring Range Ra, Rq: 0.005-16.00µm / 0.020-629.9µinchRz,Rt: 0.020-160.0µm / 0.078-6299µinchAccuracy ≤ ±10%Fluctuation of display value ≤ 6%Sensor:Test Principle Inductance typeRadius of Probe Pin 5µmMaterial of Probe Pin DiamondDynamo-measurement of Probe 4mN (0.4gf)Probe Angle 90°Vertical Radius of Guiding Head 48mmMaximum driving stroke 17.5mm/0.7inchCutoff length 0.25mm / 0.8mm / 2.5mm optionalEvaluation length Ln = (1 - 5)LDriving speed: Sampling length = 0.25mm Vt=0.135mm/sSampling length = 0.8mm Vt=0.5mm/sSampling length = 2.5mm Vt=1mm/sreturning Vt=1mm/sProfile digital filter:Filtered Profile: RCFiltered Profile: PC-RCFiltered Profile: GaussNon-Filtered Profile: D-PResolution: 0.001 µm (readingatribut:
- Dimensions (mm): 140x52x48
- MAHR Mobile Roughness Measuring InstrumentDeskripsi:-A small, lightweight portable surface roughness measuring instrument.-Smartphone style makes it easy to operate.-A large 4.3 inch touch screen display with TFT lighting(with rotation function).-Measured data is saved in the device(in TXT, X3P, CVS, and PDF file formats)-With 31 kinds of parameters, it can provide a function range similar to that of the measuring instrument used in calibration labs.-Drive unit-Standard pick-up: PHT 6-350-Built-in battery-Roughness standard piece incorporated in casing-Pick-up protection cover-Charger/power supply adapter-Carrying case with shoulder strap-USB Cable-Extension cable drive unit-Height adjusting accessoriesatribut:
- Allowable Weight: 30.6kgf
- Color: Blue
- Wheel Diameter D: 75mm
- Wheel Width: 23mm
- Mounting Height H: 100mm
- Accessories: Drive unit, Standard pick-up: PHT 6-350, Built-in battery, Roughness standardpiece incorporated in casing, Pick-up protection cover, Charger/power supply adapter, Carrying case with shoulder strap, USB Cable, Extension cable drive unit, Height adjusting a
- Metal Fitting Materials: Die-cast
- Mounting Hole Diameter P: 8.3mm
- Mounting Pitch X x Y: 55x55mm
- Mounting Plate A x B: 70x70mm
- Wheel Materials: Polycarbonate wheel + urethane tire
- Mitutoyo Granite Surface Plateatribut:
- Type: Single item
- Mitech Surface Roughness TesterDeskripsi:Alat Ukur Kekasaran MITECH MR200 adalah instrumen peningkatan baru yang mengadopsi prosesor terbaru. Instrumen ini mengadopsi layar OLED 2,7 inci, menggabungkan pengukuran akurat, desain indah, laju proses cepat dan perlindungan lengkap dalam satu host. Ini sangat disukai oleh pengguna sejak diproduksi, ia memiliki rentang pengukuran yang besar, lebih unggul daripada produk sejenis lainnya dan dapat memenuhi berbagai kebutuhan pengguna.Dengan menghubungkan dengan port Micro-USB, Bluetooth, kartu SD, dapat melakukan remote control nirkabel, pengukuran, mencetak dan berkomunikasi dengan PC dan menyimpan data besar-besaran. Telah banyak digunakan dalam proses kontrol kualitas berbagai logam presisi, memainkan peran penting dan diperlukan dalam meningkatkan tingkat kualifikasi produksi dan menghemat biaya. Aksesoris lengkap, opsi untuk probe permukaan kurva, probe alur dalam, probe lubang kecil, probe lubang kecil, pemeriksaan permukaan gigi, pilar kecil, platform penyesuaian ketinggian, batang ekstensi, transfer batang lateral dll.
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
- Dasqua Digital Surface Roughness TesterDeskripsi:Electro mechanical integration design, small volume, light weight, easy to useUsing DSP chip to control and data processing, high speed, low power consumption128 x 64 OLED dot matrix display, digital / graphic display, highlight no perspectiveIntuitive and rich display information, can display all the parameters and graphicsCompatible with ISO, DIN, ANSI, JIS national standardsResidual quantity icon, prompting the user to chargeContinuous working time: more than 20 hoursReal-time clock settings and display, convenient data recording and storageWith automatic dormancy, automatic shutdown and power saving functionReliable control motor to go dead circuit and software designMeasurement information display, menu prompt information, false information and switch machine and other tips that informationCan be connected to a computer and printerOptional different sensor, measuring platform, mini printer, extension rod and other accessoriesPlastic shell, portable, high reliabilityOptional bluetooth functionatribut:
- Size (mm): 158x63.5x46
- Testing Parameters: Ra, Rz, Rq, Rt, Rp, Rv, R3z, R3y, RzJIS, Rsk, Rku, Rsm, Rmr, Rx
- Measuring Range (µm): Ra: 0.005 - 16.000; Rz: 0.02 - 160.00
- Sample Length (mm): 0.25, 0.80, 2.50
- Evaluation Length (mm): (1-5)L
- Maximum Drive Stroke (mm): 17.5
- Data Storage: 100 groups
- Indication Error: ±(7-10)%
- Indication accuracy: 0.001
- Power: Rechargeable Li-ion battery
- Relative Humidity: <90%
- Variability: <6%
- Working Temperature (°C): -20 to 40
- STARRETT Portable Hardness Testeratribut:
- Item: Portable Surface Roughness Tester with External Probe
- Battery Size: AA
- Includes: Calibrated Test Block, Cleaning Brush, Carry Case
- Includes Case: Yes
- STARRETT Portable Surface Roughness Tester with Onboard Displayatribut:
- Item: Portable Surface Roughness Tester with Onboard Display
- IP Rating: Not Rated
- SPC Output: Yes
- Data Output Type: Cable
- Display Functions: Menu, Device Icons, Graph, Battery, Brightness, Internal Memory, External Memory, Rotate, Screenshot, Battery Level, Caliberation, Stylus Return, Cut-off, Set Zero, Filter Type, Measurement Length, Range, Parameters, Units, Storage, New Batch, Keyboard, V
- Display Type: LCD
- Drive Unit Principle: Skid
- Maximum Operating Temperature (°C): 40
- Maximum Operating Temperature (°F): 104
- Memory Storage Capacity: Greater Than39,000 raw profiles, up to 100,000 results per batch ( Greater Than70 batches)
- Minimum Operating Temperature (°C): 5
- Minimum Operating Temperature (°F): 41
- Number of Parameters Measured: 14
- Operating Position: Horizontal, Vertical, Upside Down
Daftar Harga surface roughness Terbaru October 2025
| Insize Surface Roughness Specimen Set | Rp4.999.900 |
| Mitutoyo Gauge Block Steel Set | Rp4.499.900 |
| Mitutoyo Surface Roughness Tester | Rp129.999.900 |
| Mitutoyo Roughness Specimen | Rp2.899.900 |
| MAHR Surface Roughness Tester | Rp98.999.900 |
| Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard | Rp2.199.900 |
| Mitutoyo Gauge Block | Rp999.900 |
| KENTA Surface Comparision Sample | Rp9.699.900 |
| Landtek Surface Roughness Tester | Rp17.999.900 |
| KENTA Roughness Tester | Rp15.999.900 |
Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)