Beli sugatsune(lamp) di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUGATSUNE One Touch Slide Hinge
    Mulai

    Rp119.900

    SUGATSUNE One Touch Slide Hinge
    atribut:
    • Material: Steel, Finish:Nickel plate finish
    • Length (mm): 64
    • Height (mm): 19.5
    • Opening Angle: 105degrees
    • Cover Amount (mm): 15 to 19
    • Recommended Door Thickness (mm): 15 to 20
    • Purpose of Use: Woodworking cabinet. For kitchen, wash cabinet. Small vending machine. Housing built in continuous doors or a wall surface.
  2. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp109.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  3. TRUSCO Stainless Butt Hinge (Engsel Pintu)
    81%
    Mulai

    Rp34.900

    TRUSCO Stainless Butt Hinge (Engsel Pintu)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  4. TRUSCO Stainless Steel Hinge (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Steel Hinge (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  5. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp97.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  6. TRUSCO Stainless Steel Hinge
    Mulai

    Rp149.900

    TRUSCO Stainless Steel Hinge
    Deskripsi:
    Engsel pintu
  7. TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    69%
    Mulai

    Rp33.900

    TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimensions d (mm): 3.2
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Screw Holes Number: 4
  8. TRUSCO Extra Thick Welded Steel Hinge Left (Engsel Baja Tebal Kiri)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  9. TRUSCO Steel Light Usually 10 Hinge Insertion
    41%
    Mulai

    Rp36.900

    TRUSCO Steel Light Usually 10 Hinge Insertion
    atribut:
    • Material: Steel (SPCC)
    • Thickness (mm): 0.8
    • Number of Holes for Screws: 4
  10. EVOMAB Engsel SUS 304
    Mulai

    Rp129.900

    EVOMAB Engsel SUS 304
    Deskripsi:
    Posisi pemasangan engsel pada pintu Rekomendasi pemasangan : 3 buah engsel per pintu. 3inch = 30-40kg/pintu. 4inch = 45-65kg/pintu. 5inch = 65-85kg/pintu. 6inch = 100-120kg/pintu.
    atribut:
    • Material: Stainless Steel SUS 304
  11. TRUSCO Stainless Steel Butt Hinge (Engsel Pintu)
    81%
    Mulai

    Rp50.900

    TRUSCO Stainless Steel Butt Hinge (Engsel Pintu)
    Deskripsi:
    33
    atribut:
    • Material: Stainless Steel (SUS304)
    • Surface Treatment: Buffed Mirror Finish
    • Mounting Method: Wood Screw (Sold Separately)
  12. Huben Engsel Sendok MT
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Huben Engsel Sendok MT
    atribut:
    • Size (mm): 35
    • Finish: Nickel
    • Material: Besi Plat
  13. TRUSCO Steel Hinge, Thick
    Mulai

    Rp259.900

    TRUSCO Steel Hinge, Thick
    Deskripsi:
    Engsel Pintu
    atribut:
    • Material: Iron (SPCC)
    • Weight (g): 1320
    • Hole Diameter (phi mm): 5.6
    • Dimensions a (mm): 101
    • Withstand Load (kg): 20
    • Surface Processing: Cloth
    • Dimensions b (mm): 68
    • Dimensions c (mm): 1.8
    • Dimention D1 (phimm): 5.5
  14. SUGATSUNE Torque Hinge (Engsel Torsi)
    Mulai

    Rp239.900

    SUGATSUNE Torque Hinge (Engsel Torsi)
    atribut:
    • Material: Stainless steel (SUS304)
    • Number of Holes for Screws: 4
    • Hole Diameter (mm): 4.3
    • Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
  15. MK (Maruki Hardware) Hinge with Spring
    73%
    Mulai

    Rp28.900

    MK (Maruki Hardware) Hinge with Spring
    Deskripsi:
    Engsel pintu
    atribut:
    • Material: Steel
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  16. TRUSCO Steel Stay (LH & RH)
    65%
    Mulai

    Rp28.900

    TRUSCO Steel Stay (LH & RH)
    Deskripsi:
    21
    atribut:
    • Material: Cold Rolled Steel (SPCC) Surface Treatment:Chrome-Plated Finish
    • Purpose of Use: Assistance for furniture and others. Equipment casing.
Daftar Harga sugatsune(lamp) Terbaru October 2026
SUGATSUNE One Touch Slide HingeRp119.900
TRUSCO Thick Type Steel Hinge (Engsel)Rp109.900
TRUSCO Stainless Butt Hinge (Engsel Pintu)Rp34.900
TRUSCO Stainless Steel Hinge (Engsel)Rp83.900
TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Rp97.900
TRUSCO Extra Thick Welding Hinge Without Holes Steel (Engsel Baja Tebal Tanpa Lubang)Rp79.900
TRUSCO Stainless Steel HingeRp149.900
TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)Rp33.900
TRUSCO Extra Thick Welded Steel Hinge Left (Engsel Baja Tebal Kiri)Rp189.900
TRUSCO Steel Light Usually 10 Hinge InsertionRp36.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)