Taisei Kogyo Filter Element

Sebelum PPN:
Rp839.900 - Rp1.499.900
Spesifikasi
Type of Filter MaterialGeneral filter paper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum working pressure 25MPa
Impulse test 25MPa x 107 times The relationship between the element differential pressure resistance and the indicator and relief valve is as follows.
Manifold mounting type.
Corresponding mounting surface standard JOHS121 (Japanese hydraulic industry standard hydraulic 2-port control valve mounting surface)
GF-03: P-AG-06-2-A
GF-06: P-AH-08-2-A
The surface roughness of the manifold should be Ra 1.6 or less.
For mounting bolts, use hexagon socket head cap screws (strength classification 12.9). Please prepare the bolt separately.
Size GF-03: M10 x 70 GF-08: M12 x 100
GF-06: M10 x 80
The filter body does not have a drain plug, so install it on the manifold block to be installed.
The main body is treated with a manganese phosphate film.
* When bleeding air, do not loosen the hexagon socket set screw too much. (There is a risk that the Φ5 steel ball will pop out and cause injury.)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait