Beli straight air grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FUJI Air Straight Grinder Baby Grinderatribut:
- Chuck Inner Diameter (mm): 6
- Hose Mounting Port: Rc1/4
- Hose Nominal Diameter (mm): 9.5
- Air Consumption (m³/minute): 0.59
- No Load Rotation Speed (rpm): 24000
- Overall Length (mm): 263
- Switch: Ring type
- Tip tool: Shaft diameter 6mm (grinding stone)
- Working Air Pressure Range (MPa): 0.63
- INGERSOLL RAND Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- Air Pressure (psi): 90
- Power Source: Air Powered
- Switch Type: Safety Lever
- SP AIR Straight GrinderDeskripsi:Ideal for finishing pipe inner diameters. The switch is a grip type.For finishing the inner diameter of pipes and for deburring various industrial parts.atribut:
- Total Length (mm): 342
- Exhaust: Side
- Hose attachment port: NPT3/8
- Chuck Inner Diameter (mm): 6
- Air Consumption (m³/minute): 0.55
- No Load Number of Revolutions (rpm): 14600
- No Load Rotation Speed (rpm): 14600
- Working Air Pressure Range (MPa): 0.62
- Fuji Tools Baby Air Grinder (Mesin Gerinda)Deskripsi:-Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 150mm
- No. Load Speed: 30000min -1 power
- Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- FUJI Air Baby Grinderatribut:
- Chuck Inner Diameter (mm): 6
- Hose Mounting Port: Rc1/4
- Hose Nominal Diameter (mm): 9.5
- No Load Rotation Speed (rpm): 24000
- Operating Air Pressure (MPa): 0.63
- Tip tool: Shaft diameter 6mm (grinding stone)
- Working Air Pressure Range (MPa): 0.63
- INGERSOLL RAND Air-Powered Angle GrinderDeskripsi:Compact angle grinders have a short body with a reach up to 6", and use small-diameter wheels for performing detailing work. They are smaller and lighter than other angle grinders to provide a comfortable grip and reduce hand fatigue.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Anti-Restart Technology: No
- Grinder Orientation: Angle
- Head Type: Standard Head
- Number of Speed Settings: 1
- Power Source: Air Powered
- Tether Style: Not Tether Capable
- Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)atribut:
- Collet Size (inch): 1/4; 1/8
- Air Outlet: Rear Exhaust
- Dimensions (mm): 180x45x60
- Air consumption (CFM): 4 (90psi)
- Air inlet (inch): 1/4
- No Load Speed (rpm): 22000
- FUJI Long Axis Straight Grinder Collet Typeatribut:
- Mass (kg): 0.79
- Collet Size (mm): 6
- Exhaust Method: Side
- Whetstone Dimensions (mm): 25
- Shaft Length (mm): 149
- Air Consumption (m³/minute): (Maximum) 0.59
- Air inlet: 1 / 4Rc
- Handle: Locking ring
- Hose Inner Diameter (mm): 9.5
- No Load Speed (rpm): 24000
- Overall Length (mm): 273
- Whetstone Dimensions (mm) ThickNess: 13
- American Tool Micro Air Grinder Kitatribut:
- Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
- Size (inch): 1/4 (6.25mm)
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- monotaro Cup Brush Twisted (Sikat Mangkok Kepang)Deskripsi:Produk ini juga sering disebut dengan Sikat Kawat Mangkokatribut:
- Screw Diameter (mm): 10
- Bracket diameter (mm): 60
- Compatible Material: steel
- Hair length (mm): 20
- Material: Steel wire
- Maximum Rotation Speed (rpm): 12500
- Outer Diameter d (mm): 75
- Overall Height (mm): approx. 45
- Screw pitch: 1.5
- Shinano Air Die Grinderatribut:
- Chuck Inside Diameter (mm): 6
- Hose Intake Port: Rc1/4
- Exhaust: back
- Usage Air Pressure: 0.6MPa
- Purpose of Use: For metal processing burring work.
- SAITAMA SEIKI Heavy Duty Long Die GrinderDeskripsi:Heavy Duty Long Die Grinder, rotaryatribut:
- Collet Size (mm): 6
- Speed No Load (rpm): 25000
- Air Inlet (inch PT): 1/4
- Noise Level (dBa): 85
- Air Consumption (L/minute): 300
- FUJI Baby Grinder (Whetstone Type With Shaft)atribut:
- Whetstone Dimensions (mm): Ø25
- Hose Inner Diameter (mm): Ø9.5
- Collet Size (mm): 6
- No Load Speed (rpm): 24000
- Whetstone Dimensions (mm) ThickNess: 13
- FUJI Long Axis Straight Grinder Collet Typeatribut:
- Chuck Inner Diameter (phi Mm): 6
- Hose Fitting: Rc1 / 4
- Exhaust Direction: Side
- Switch: Ring type
- Air Consumption (m³/minute): 0.59
- Hose Nominal Diameter (phi mm): 9.5
- Mass (kg): 0.74
- No Load Speed (rpm): 24000
- Overall Length (mm): 263
- Shaft Diameter (mm): Tip tool: 6 (Whetstone)
- TRUSCO Number: 171-7328
- Working Air Pressure Range (MPa): 0.63
- FUJI Air Angle GrinderDeskripsi:Compact, lightweight yet powerful, even more secure.
- FACOM Hex Key Set Phosphate coated (Kunci L)atribut:
- Material: Silicon steel
- Finish: Phosphate coated
Daftar Harga straight air grinder Terbaru October 2026
| FUJI Air Straight Grinder Baby Grinder | Rp6.199.900 |
| INGERSOLL RAND Air-Powered Die Grinder | Rp2.899.900 |
| SP AIR Straight Grinder | Rp4.999.900 |
| Fuji Tools Baby Air Grinder (Mesin Gerinda) | Rp7.499.900 |
| TEKIRO Heavy Duty Air Die Grinder | Rp519.900 |
| FUJI Air Baby Grinder | Rp4.899.900 |
| INGERSOLL RAND Air-Powered Angle Grinder | Rp5.799.900 |
| Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus) | Rp329.900 |
| FUJI Long Axis Straight Grinder Collet Type | Rp6.699.900 |
| American Tool Micro Air Grinder Kit | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P102744840-2.jpg)



/P101005779-1.jpg)


/6sP103684244-2.jpg)
/P101000144-1.jpg)



/2eP103646086-1.jpg)


/P102267547-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)