FUJI Baby Grinder (Whetstone Type With Shaft)

Sebelum PPN:
Rp4.899.900 - Rp8.299.900
Spesifikasi
Whetstone Dimensions (mm)Ø25
Hose Inner Diameter (mm)Ø9.5
Collet Size (mm)6
No Load Speed (rpm)24000
Whetstone Dimensions (mm) ThickNess13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High output, excellent durability, easy work. High output and durable baby grinder suitable for fine work. Output is 30% higher than conventional products. Easy replacement of the wheel, Uses a highly durable collet and is ideal for grinding in various metal processing.

Ulasan Produk

Tidak ada ulasan