FUJI Long Axis Straight Grinder Collet Type

Sebelum PPN:
Rp6.699.900
Spesifikasi
Mass (kg)0.79
Collet Size (mm)6
Exhaust MethodSide
Whetstone Dimensions (mm)25
Shaft Length (mm)149
Air Consumption (m³/minute)(Maximum) 0.59
Air inlet1 / 4Rc
HandleLocking ring
Hose Inner Diameter (mm)9.5
No Load Speed (rpm)24000
Overall Length (mm)273
Whetstone Dimensions (mm) ThickNess13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This long axis straight grinder is ideal for grinding deep holes and narrow places and finishing the inside of pipes. High output, excellent durability, high workability, optimal for grinding in narrow places. The output is 20% higher than the conventional product, and a durable collet is used.

Ulasan Produk

Tidak ada ulasan