Beli stop kontak timer digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Timer Socket (Stop Kontak Timer)Deskripsi:Time Switch & Timer. High Quality Material.atribut:
- IP Rating: IP20
- KAISER Stop Kontak Digital Timer (Pengatur Waktu Otomatis)Deskripsi:Timer Kaiser merupakan alat listrik sederhana dalam bentuk stop kontak yang fleksibel dapat digunakan untuk otomatisasi operasional (ON/OFF) berbagai macam peralatan listrik rumah tangga sesuai dengan waktu yang dikehendaki. Biasa digunakan untuk mengatur ON/OFF pompa sistem hidroponik DFT, Fertigasi, Dutch Bucket dll.atribut:
- Accuracy: 1min/month
- Battery Backup: NiMH 1.2V > 100hours
- Maximum Load: 16A, 3600W
- Operating Temperature (°C): -10 to 40
- Voltage (V/Hz): 230/240AC / 50
- Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)atribut:
- Number of Plugs: 1
- Theben Analog Time Switch (Saklar Pewaktu)atribut:
- Capacity Loss Maximum (W): 1.3
- Drive: Quartz-controlled stepper motor
- Frequency (Hz): 50 to 60
- Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
- Incandescent/Halogen Lamp Load (W): 1100
- LED Lamp < 2W (W): 20
- LED Lamp > 8W (W): 180
- Number Of Switching Segments: 96
- Number of Channels: 1
- Operating Voltage (V AC): 110 to 230
- Power Consumption Standby Mode (W): 0.5
- Power Reserve at 110V (days): 3 Approx. 1.5
- Programmable Every (minute): 15
- Shortest Switching Times (minute): 15
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Switching Output: Potential-Free And Phase-Independent
- Type of Connection: DuoFix Spring Terminals
- Type of Contact: Changeover Contact
- Type of Protection: IP 20
- RS PRO Digital Plug In TimerDeskripsi:RS PRO Digital Timer Switch 230 V AC 100 hControl the power to your household appliances using this digital timer switch from RS PRO. You simply plug the gadget into an electricity socket and it'll turn your devices on at a convenient time, which means you'll be able to save energy. This electronic component is used in residential and commercial settings from living rooms to home offices and laundrettes.The time switch has a built-in battery with up to 100 hours of life to power the clock. For convenience, it can be speedily recharged in just five to 10 minutes. This device has ten different settings with cycles ranging from minutes to days, giving you a wide range of options. You'll benefit from a handy manual override feature for those situations where you wish to break from the routine, whether it's for central heating on a cold day or powering the washing machine after a messy activity.atribut:
- Digital/Analog: Digital
- Operating Voltage (V): 230 AC
- EMC Solenoid Valve VX2120 Series (Katup Solenoid)atribut:
- Series No.: VX2120 series
- Voltage (V): E2 : AC220
- Working Medium: Air, water, steam
- Acting Type: Direct Drive
- Type: Normal Close
- Working Pressure (Bar): 0~10
- OMRON Front Connecting Socket (Soket Relai)Deskripsi:Accessories for Connectable Timer H5CX-L8, Front Connecting Socketatribut:
- Continuous Current (A): 5
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Shape: P2CF (surface connection)
- Type: round socket
- With or Without Finger Protection: Nothing
- Withstand Voltage (V/minute): Between terminals: AC2000
- brennenstuhl Primera-Line Digital Weekly Timer DTDeskripsi:DescriptionExtra large display for days, hours in 12 and 24 hour-format, minutes and seconds.20 ON/OFF programmes for day, hour and minute setting.Easy 4 button operation.Shortest switching-time 1 minute.Countdown function.Random function.Summer/Winter time.Manual ON/OFF.Programme: Interruption during operation is possible.Data memory in case of power cut.Practical housing when using switch and socket combination the switch will not be covered.Includes NiMH rechargeable batterie.Socket with increased touch protection.atribut:
- Product Height (cm): 14.3
- Product Length (cm): 9.2
- Product Width (cm): 8
- Number of Socket: 1
- Degree of Protection (IP): IP20
- Theben Electronic Timer (Pewaktu Elektronik)Deskripsi:An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.atribut:
- UNSPSC: 39121523
- Amps (A): 10
- Backup Device: Lithium Battery
- Backup Time (yr): 10
- Color: Gray
- Depth (inch): 2 3/4
- Display Height (inch): 3/4
- Enclosure: Plastic
- Height (inch): 3 1/2
- Mounting: DIN Rail
- NEMA Rating: 1
- Fort Saklar Timer Analog (Pengatur Waktu Otomatis)atribut:
- Voltage (V): AC 220
- Hour: 24
- Frequency (Hz): 45-60
- Joyko Timer Digital (Pewaktu Digital)Deskripsi:Pengatur Waktu Digital Timer Joyko DGT-511atribut:
- Count Up: Up To 99 Minute 59 Second
- Count Down: Max From 99 Minute 59 Second
- Color: Random Color
- LS Electric Moulded Case Circuit Breaker Metasol Series ABS-30AF 14kA (Pemutus Sirkuit/MCCB)Deskripsi:- ABS MCCB METASOL Series - Arus nominal (In) 5A s/d 10A - Kapasitas pemutusan 14kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2atribut:
- Type: ABS
- Ampere Frame (A): 30
- NIKKEI MFG Horn Speakeratribut:
- Mass (g): 370
- Frequency Characteristic: 500 to 5000Hz
- Power Supply (ohm,W): 8, 15
- 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)Deskripsi:Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.atribut:
- Color: Red
- Material: Non woven Nylon/Polyester fiber
- Mineral Type: Aluminium Oxyde
- Size (inch): 6x9
- Taffware kWh Meter Stop Kontak Pengukur Biaya Listrik Rumah (Energy Consumption Meter)Deskripsi:Dengan alat ini, Anda mengukur daya yang dikeluarkan oleh barang barang elektronik di rumah Anda. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan listrik rumah Anda. Logo Taffware pada fisik produkatribut:
- Dimensions (cm): 16x7x3.5
- Power Consumption of The Power Meter Monitor (W): 0.5
- Frequency Display (Hz): 0 - 9999
- Operating Current (A): 16 MAX
- Current Display (A): 0.000 - 65.000
- Material: ABS Plastik
- Price Display Range: 0.00 COST/KWh < 99.99 COST/KWh
- Timing Display Range: 0 Second - 9999 Days
- Total kWh and Cost Display: 0.000KWh - 9999KWh, 0.00 COST - 9999 COST
- Voltage (V): 230 (AC)
- Voltage Display Range (V): 0 - 9999
- Wide Voltage Range (V): 180 - 250 AC
- Non Brand Heating Element for Electric Water HeaterDeskripsi:High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.atribut:
- UNSPSC: 40101830
- Element Mount Type: Threaded Pipe
- Frequency (Hz): 60
- Includes Gasket: Yes
- Includes Mounting Hardware: Yes
- Operating Voltage (V): 240 (AC)
- Sheath Material: Copper
- Scotch-Brite Hand Pads (Amplas Serabut)atribut:
- Color: Maroon
Daftar Harga stop kontak timer digital Terbaru October 2026
| DV Timer Socket (Stop Kontak Timer) | Rp85.900 |
| KAISER Stop Kontak Digital Timer (Pengatur Waktu Otomatis) | Rp159.900 |
| VETTO Stop Kontak dengan Pengatur Waktu | Rp189.900 |
| Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis) | Rp67.900 |
| Theben Analog Time Switch (Saklar Pewaktu) | Rp539.900 |
| RS PRO Digital Plug In Timer | Rp1.499.900 |
| dretec Digital Timer | Rp179.900 |
| EMC Solenoid Valve VX2120 Series (Katup Solenoid) | Rp279.900 |
| OMRON Front Connecting Socket (Soket Relai) | Rp109.900 |
| brennenstuhl Primera-Line Digital Weekly Timer DT | Rp639.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/n9P105169837-6.jpg)
/geP115731590-1.jpg)

/cvP102277463-2.jpg)
/hmP108909634-1.jpg)


/3aP105383118-1.jpg)
/P102127148-1.jpg)

/oiP109754882-6.jpg)
/68P103846224-2.jpg)
/ngP108049844-1.jpg)
/lhP103960773-1.jpg)

/khP107364737-1.jpg)
/qbP107923947-1.jpg)

/P102070499-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)