Beli stiker pemantul cahaya di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hibiscus (Land Art) [Surveying Supplies (Civil Engineering/Construction)] Rahul
    Mulai

    Rp92.900

    Hibiscus (Land Art) [Surveying Supplies (Civil Engineering/Construction)] Rahul
    Deskripsi:
    Smooth erasing comfort.You can erase the chalked characters on the blackboard.
    atribut:
    • Dimensions (mm): 120x70x30 (HxWxD)
  2. Hibiscus (Land Art) [Surveying Supplies (Civil Engineering/Construction)] Pocketer full
    Mulai

    Rp70.900

    Hibiscus (Land Art) [Surveying Supplies (Civil Engineering/Construction)] Pocketer full
    Deskripsi:
    It is compact and can store two chalks.For erasing construction blackboards.
    atribut:
    • Dimensions (mm): 85x45x21 (HxWxD)
    • Included Accessories: 2 white chalks
  3. Hanaki Rubber Santou finger sack
    Mulai

    Rp569.900

    Hanaki Rubber Santou finger sack
    Deskripsi:
    It has an excellent anti-slip effect due to surface processing and is resistant to abrasion and tearing, so it is recommended for office use as well as work use.
    atribut:
    • Dimensions (mm): 22.5x51 (Inner Dia. DIA x length L)
    • Inner Diameter (DIAmm): 22.5
    • Length (mm): 51
    • Part No.: 1
    • Repeated and Refillable: Correspondence
    • RoHS Directive: Correspondence (corresponding to 10 substances)
    • Thickness (mm): 0.5
  4. Max Bpop 100 type (100mm width) reflective sheet for printing
    Mulai

    Rp2.699.900

    Max Bpop 100 type (100mm width) reflective sheet for printing
    Deskripsi:
    The number of boxes has been changed from the conventional 2 rolls to 1 roll, which is easier for customers to purchase. The new B-pop sheet has a confirmation hole on the side of the sheet and has been renewed so that the remaining amount can be visually checked.*For printing
    atribut:
    • Length (m): 8
    • Suitable Model: CPM-100H series, CPM-100 series, PM-100W series, PM-100, LC-100KC, LC-100KP, LC-100CP, LC-100C, LC-100P
    • Tape Color: Reflective white
    • Where to Use: Indoor
    • Width (mm): 100
  5. MARVY Whiteboard marker brush
    Mulai

    Rp30.900

    MARVY Whiteboard marker brush
    Deskripsi:
    A soft brush-type pen tip with a dark, easy-to-read ink color. You can write Kanji and Hiragana "Hane" and "Payment" and English cursive neatly, expanding the expression of writing on the whiteboard. You can freely adjust the character width without changing the holding.Writing and drawing on the whiteboard* It is a single-use type. * Please do not use it for anything other than writing on the whiteboard. * When using, please turn the pen tip downward for a while. Please note that if you press the pen tip more than necessary, or shake or drop it violently, there is a risk of ink. * Please do not leave the written characters for a long time. It may not disappear. * After use, tighten the cap tightly to improve ventilation and store it sideways. * Do not disassemble this product. Do not use or store in places with fire, high temperature, direct sunlight or high temperature and humidity. * Please use and store in a place that is out of the reach of small children.
    atribut:
    • Dimensions (mm): 17x147 (Width W x Length L)
    • Ink: Alcohol-based oily pigment
    • Line Width (mm): About 0.2-9
    • Mass (g): 15
    • Product Type: Use up
  6. Non Brand Reflector Sticker (Stiker Pemantul Cahaya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    Non Brand Reflector Sticker (Stiker Pemantul Cahaya)
    Deskripsi:
    Digunakan untuk kir truck anda. FUNGSI Sticker Reflector / Scotlight / Pemantul cahaya Syarat Kir dishub.Meminimalisir terjadinya kecelakaan karena pengguna jalan lainnya yang akan lebih aware dengan posisi keberadaan kendaraan anda , terlebih di malam hari yang minim pencahayaan.
    atribut:
    • Length (m): 5
    • Width (cm): 5
  7. DURABLE Desktop File Stand
    Mulai

    Rp659.900

    DURABLE Desktop File Stand
    Deskripsi:
    The "TREND Series Desktop File Stand" from German company DURABLE is a stylish way to organize and store catalogs, brochures, documents, and more. It features four dividers, creating three blocks (6.5cm wide each), accommodating a wide range of items from files stored in clear folders to books and catalogs. It can be used both vertically and horizontally; vertical orientation allows for efficient file management on a desktop, while horizontal orientation is ideal for organizing documents on shelves. Available in eight colors: clear blue, clear, clear orange, clear red, black, white, gray, and clear purple. It's perfect for offices, home studies, and children's rooms, allowing you to create your ideal desktop environment with your preferred color. *Divider spacing: 65mm x 3 columnsThis item allows you to stylishly and efficiently organize and store documents, files, catalogs, magazines, books, and other items on your desk or filing cabinet in the office or at home, whether vertically or horizontally.
  8. ITOKI Bookends
    Mulai

    Rp769.900

    ITOKI Bookends
    Deskripsi:
    Thinline Cabinet Adjustable Shelf Divider (Bookend)Thin line cabinet optional partsIf the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided. *Please note the following points regarding furniture products shipped directly from the manufacturer. *Please carefully check the quantity (number of items, number of sets) before ordering. *Please carefully check the compatible products for optional parts before ordering. *We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. In the event of an unavoidable cancellation, a "cancellation fee" may be charged at a later date. *Please note that additional charges will apply if redelivery is required due to customer convenience. *Delivery may be curbside only in some areas, remote islands, or depending on the location. *Customer installation is required. *Web orders only.
    atribut:
    • Mass (kg): 1.4
    • Outer Dimensions (mm): 170x300x220 (Width W x Depth D x Height H)
  9. MIWAX School mat
    Mulai

    Rp179.900

    MIWAX School mat
    atribut:
    • Dimensions (mm): 640x440 (Width x Length)
    • Length (mm): 440
    • Repeated and Refillable: Correspondence
    • Thickness (mm): 1
    • Width (mm): 640
  10. CRECOTE Animal-themed tabletop vacuum cleaner, purple, spotted cat design, DM-2A(PL)
    Mulai

    Rp679.900

    CRECOTE Animal-themed tabletop vacuum cleaner, purple, spotted cat design, DM-2A(PL)
    Deskripsi:
    Keep your desk area always clean! This mini vacuum cleaner boasts powerful suction that captures dust without letting it get away. USB rechargeable, it's portable, allowing you to quickly clean anywhere—at the office or on the go. Its quiet operation ensures peace of mind even when you need to concentrate. Compact and easy to carry, it keeps things clean anytime, anywhere.Keep your desk area neat and tidy! This mini vacuum cleaner has powerful suction to capture dust without letting it get away. It's USB rechargeable, so you can use it anywhere.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Battery Capacity (mAh): 750
    • Color: Purple
    • Dimensions, Width W x Depth D x Height H (mm): 80x80x100
    • Included Accessories: USB cable
    • Recharging Time: About 3 hours
  11. TaffGUARD Pelindung Kartu Anti RFID Blocker
    Mulai

    Rp1.900

    TaffGUARD Pelindung Kartu Anti RFID Blocker
    Deskripsi:
    Kelengkapan Produk:Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TaffGUARD Pelindung Kartu Anti RFID Blocker
    atribut:
    • Color: White
    • Dimensions (cm): 6.3x9.3
    • Material: Aluminium Foil
  12. DURABLE Optimo Series Magazine Rack
    Mulai

    Rp369.900

    DURABLE Optimo Series Magazine Rack
    Deskripsi:
    This is a magazine rack (charcoal) from the [optimo series]. The [optimo series] is made by DURABLE, a leading German stationery manufacturer. This product combines practicality and design, accommodating A4-sized catalogs and brochures. It features a convenient grip hole for easy carrying. The sophisticated charcoal color adds a stylish touch to your desk, making it ideal for use in the office or at home. Furthermore, it is an environmentally conscious product, using over 80% recycled materials from consumer products and having obtained the German government-certified eco-label "Blue Angel". Sold individually, it boasts the high quality expected of a German-made product.This organizer is ideal for organizing and storing A4-sized catalogs, brochures, and documents, keeping your office or home desk neat and tidy. Its portability makes it convenient for presentations and meetings. It's an environmentally conscious product, bearing the "Blue Angel" eco-label. The Optimo series features a sophisticated charcoal color design and high quality. Durable is a leading German manufacturer of office organization and presentation supplies.
    atribut:
    • Depth (mm): 245
    • External Dimensions / Height (mm): 308
    • External Dimensions / Width (mm): 71
    • Inner Depth (mm): 243
    • Inner Height (mm): 303
    • Inner Width (mm): 67
  13. KOKUYO Set Map Kliping Jilid Tebal
    Mulai

    Rp44.900

    KOKUYO Set Map Kliping Jilid Tebal
    Deskripsi:
    It is 2 times thicker than conventional, and it is a thick screw type made of high transparency PET resin which can close about 40 documents. To make it easy to insert rails, use the cover with silicone printing.Guided cover that can reliably insert the rail can also prevent the rail from coming off.The cover is made of 100% recycled PET and is also concerned with the environment.Products conforming to the Green Purchasing Law.
    atribut:
    • Green Purchasing Law: Conform
    • Storable Sheet Number: About 40
    • Storage Number of Sheets: About 40 sheets
  14. King Jim Tulang Jilid Slide Binder Hassam (Map File)
    Mulai

    Rp199.900

    King Jim Tulang Jilid Slide Binder Hassam (Map File)
    atribut:
    • Size: A4 vertical
    • Width (mm): 220
    • Green Purchasing Law: Compatible
    • Height (mm): 307
    • Kind of binding device: Slide clip-on
    • Back Width (mm): 7
    • Material: Play PP
    • Material (binding device): PS
    • Storage number (pictures): 20 about
  15. Joyko Paper Binder (Klip Kertas)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp10.900

  16. King Jim Map Kliping Shin Please (Map File)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    King Jim Map Kliping Shin Please (Map File)
    atribut:
    • Weight (g): 340
    • Height (mm): 307
    • Size: A4 vertical
    • Storage number (pictures): 20
    • Back Width (mm): 6
    • Material: Made of PP, PVC
    • Color: White
    • Width (mm): 221
Daftar Harga stiker pemantul cahaya Terbaru October 2026
Hibiscus (Land Art) [Surveying Supplies (Civil Engineering/Construction)] RahulRp92.900
Hibiscus (Land Art) [Surveying Supplies (Civil Engineering/Construction)] Pocketer fullRp70.900
Hanaki Rubber Santou finger sackRp569.900
Max Bpop 100 type (100mm width) reflective sheet for printingRp2.699.900
MARVY Whiteboard marker brushRp30.900
Non Brand Reflector Sticker (Stiker Pemantul Cahaya)Rp28.900
DURABLE Desktop File StandRp659.900
ITOKI BookendsRp769.900
MIWAX School matRp179.900
CRECOTE Animal-themed tabletop vacuum cleaner, purple, spotted cat design, DM-2A(PL)Rp679.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)