DURABLE Optimo Series Magazine Rack

Sebelum PPN:
Rp369.900
Spesifikasi
Depth (mm)245
External Dimensions / Height (mm)308
External Dimensions / Width (mm)71
Inner Depth (mm)243
Inner Height (mm)303
Inner Width (mm)67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a magazine rack (charcoal) from the [optimo series]. The [optimo series] is made by DURABLE, a leading German stationery manufacturer. This product combines practicality and design, accommodating A4-sized catalogs and brochures. It features a convenient grip hole for easy carrying. The sophisticated charcoal color adds a stylish touch to your desk, making it ideal for use in the office or at home. Furthermore, it is an environmentally conscious product, using over 80% recycled materials from consumer products and having obtained the German government-certified eco-label "Blue Angel". Sold individually, it boasts the high quality expected of a German-made product.
This organizer is ideal for organizing and storing A4-sized catalogs, brochures, and documents, keeping your office or home desk neat and tidy. Its portability makes it convenient for presentations and meetings. It's an environmentally conscious product, bearing the "Blue Angel" eco-label. The Optimo series features a sophisticated charcoal color design and high quality. Durable is a leading German manufacturer of office organization and presentation supplies.
Use
This organizer is ideal for organizing and storing A4-sized catalogs, brochures, and documents, keeping your office or home desk neat and tidy. Its portability makes it convenient for presentations and meetings. It's an environmentally conscious product, bearing the "Blue Angel" eco-label. The Optimo series features a sophisticated charcoal color design and high quality. Durable is a leading German manufacturer of office organization and presentation supplies.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait