MARVY Whiteboard marker brush
#Grup produk P117844773
Spesifikasi
| Dimensions (mm) | 17x147 (Width W x Length L) |
|---|---|
| Ink | Alcohol-based oily pigment |
| Line Width (mm) | About 0.2-9 |
| Mass (g) | 15 |
| Product Type | Use up |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A soft brush-type pen tip with a dark, easy-to-read ink color. You can write Kanji and Hiragana "Hane" and "Payment" and English cursive neatly, expanding the expression of writing on the whiteboard. You can freely adjust the character width without changing the holding.
Writing and drawing on the whiteboard
* It is a single-use type. * Please do not use it for anything other than writing on the whiteboard. * When using, please turn the pen tip downward for a while. Please note that if you press the pen tip more than necessary, or shake or drop it violently, there is a risk of ink. * Please do not leave the written characters for a long time. It may not disappear. * After use, tighten the cap tightly to improve ventilation and store it sideways. * Do not disassemble this product. Do not use or store in places with fire, high temperature, direct sunlight or high temperature and humidity. * Please use and store in a place that is out of the reach of small children.
Writing and drawing on the whiteboard
* It is a single-use type. * Please do not use it for anything other than writing on the whiteboard. * When using, please turn the pen tip downward for a while. Please note that if you press the pen tip more than necessary, or shake or drop it violently, there is a risk of ink. * Please do not leave the written characters for a long time. It may not disappear. * After use, tighten the cap tightly to improve ventilation and store it sideways. * Do not disassemble this product. Do not use or store in places with fire, high temperature, direct sunlight or high temperature and humidity. * Please use and store in a place that is out of the reach of small children.
Warning
* It is a single-use type. * Please do not use it for anything other than writing on the whiteboard. * When using, please turn the pen tip downward for a while. Please note that if you press the pen tip more than necessary, or shake or drop it violently, there is a risk of ink. * Please do not leave the written characters for a long time. It may not disappear. * After use, tighten the cap tightly to improve ventilation and store it sideways. * Do not disassemble this product. Do not use or store in places with fire, high temperature, direct sunlight or high temperature and humidity. * Please use and store in a place that is out of the reach of small children.Use
Writing and drawing on the whiteboardProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
